Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

14 Results Found that Include 14 Products 

Results per page: 16 | 32 | 48
    Capacitor Tester,0.01 to 10,000uF
    • SUPCO
    • Capacitor Tester, 0.01 to 10,000uFCapacitor Tester,0.01 to 10,000uF
    • Item # 3AU42
    • Mfr. Model # MFD10
    • Digital Capacitor Tester, 2 Range, Capacitance Range 0.01 to 10,000uF, Accuracy +/-0.5 Percent of Reading,...More

    Digital Capacitor Checker,10 Range
    • AMPROBE
    • Digital Capacitor Checker, 10 RangeDigital Capacitor Checker,10 Range
    • Item # 1YBT7
    • Mfr. Model # CR50A/WWG
    • Digital Capacitor Checker, 10 Range, Capacitance Range 200 pF to 20 mF, Resistance Range 20 Ohms to 20 M...More

    Handheld Capacitance Meter
    • KEYSIGHT TECHNOLOGIES
    • Handheld Capacitance MeterHandheld Capacitance Meter
    • Item # 5RMX0
    • Mfr. Model # U1701B
    • Digital Capacitance Meter, Capacitance Range 0.1 pF to 199.99 mF, Accuracy 0.5 Percent of Output + 3 Digits,...More

    Tester,Semiconductor
    Capacitance Meter,200 pF to 20 mF
    • UEI TEST INSTRUMENTS
    • Capacitance Meter, 200 pF to 20 mFCapacitance Meter,200 pF to 20 mF
    • Item # 9JGF0
    • Mfr. Model # DCM3
    • Capacitance Meter, Capacitance Range 200 pF to 20 mF (20,000 micronF), Accuracy +/-1 Percent Reading,...More

    Deluxe Universal LCR Meter
    • B&K PRECISION
    • Deluxe Universal LCR MeterDeluxe Universal LCR Meter
    • Item # 5YLW5
    • Mfr. Model # 879B
    • Deluxe Universal LCR Meter, Inductance Range 2 uH to 1000 H, Inductance Accuracy +/-0.5 Percent, Capacitance...More

    Handheld LCR Meter
    • KEYSIGHT TECHNOLOGIES
    • Handheld LCR MeterHandheld LCR Meter
    • Item # 12U564
    • Mfr. Model # U1733C
    • Handheld LCR Meter, Inductance Range 20 uH - 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range 20...More

    Universal LCR Meter
    • B&K PRECISION
    • Universal LCR MeterUniversal LCR Meter
    • Item # 5YLW4
    • Mfr. Model # 878B
    • Universal LCR Meter, Inductance Range 40 uH to 1000 H, Inductance Accuracy +/-0.5 Percent, Capacitance Range...More

    Capacitance Meter,Handheld
    • B&K PRECISION
    • Capacitance Meter, HandheldCapacitance Meter,Handheld
    • Item # 14H638
    • Mfr. Model # 830C
    • Handheld Capacitance Meter, Capacitance Range 0 to 200 mF, Accuracy 0.5 Percent Basic, Display Backlit LCD,...More

    Lcr Meter
    • B&K PRECISION
    • Lcr MeterLcr Meter
    • Item # 1T166
    • Mfr. Model # 875B
    • LCR Meter, 8 Capacitance, 7 Resistance, 7 Inductance, Manual, 200 Picofarad to 20 Millifarad Capacitance Range...More

    Tweezer Style Component Tester
    • EXTECH
    • Tweezer Style Component TesterTweezer Style Component Tester
    • Item # 2EUF5
    • Mfr. Model # RC100
    • Tweezer Style Component Tester, Capacitance Range To 200 uF, Capacitance Accuracy +/-3%, Resistance Range To...More

    Handheld LCR Meter
    • KEYSIGHT TECHNOLOGIES
    • Handheld LCR MeterHandheld LCR Meter
    • Item # 12U559
    • Mfr. Model # U1731C
    • Handheld LCR Meter, Inductance Range 2000uF to 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range...More

    Meter,Lcr/Esr,Dual LCD
    • B&K PRECISION
    • Meter, Lcr/Esr, Dual LCDMeter,Lcr/Esr,Dual LCD
    • Item # 4GA35
    • Mfr. Model # 885
    • Synthesized In Circuit LCR/ESR Meter, Tests Inductors, Capacitors, And Non-inductive Resistors, Display Dual...More

    Handheld LCR Meter
    • KEYSIGHT TECHNOLOGIES
    • Handheld LCR MeterHandheld LCR Meter
    • Item # 12U560
    • Mfr. Model # U1732C
    • Handheld LCR Meter, Inductance Range 20 uH - 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range 20...More

    Results per page: 16 | 32 | 48