Skip Content

Filter Results By

Dust Brushes

201 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bench/Counter Brush Bench/Counter Brush
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • Category : Counter and Bench Brushes
11" Poly Fiber Duster, 1 EA
Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Pan and Brush Set Dust Pan and Brush Set
  • Item # 13E198
  • Mfr. Model # 13E198
  • Dust Pan and Brush Set, Color Blue

  • Category : Dust Pans
Mini Dust Pan With Brush, Overall Length 8-1/2"
8" Wood Hand Held Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Wood Hand Held Scrub Brush Hand Held Scrub Brush
  • Item # 1DU76
  • Mfr. Model # 1DU76
  • Hand Held Scrub Brush, Block Size 8 In., Trim Length 2-1/2 In., Block Material Wood, Bristle Color Black,...More

  • Category : Scrub Brushes
Gray Dusting Brush, Overall Length 13"
12" Galavanized Wire and Horse Hair Duster Brush, 1&#x
Furnace Boiler Brush,Dia 2,Length 27
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 2, Length 27 Furnace Boiler Brush,Dia 2,Length 27
  • Item # 3EDP3
  • Mfr. Model # 3EDP3
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Fibre, Brush Length 6 In, Brush Dia 2 In, Handle...More

  • Category : HVAC Brushes
  • VIKAN
  • Edge Bench Brush Edge Bench Brush
  • Multiple product options available

    Edge Bench Brush, Brush Length 7", Brush Width 1-19/32", Handle Length 14", Overall Length 14", Trim Length 2-5/8" and Handle Material Polypropylene; Varies by Bristle...More

  • Category : Food Service Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Counter Brush Counter Brush
  • Multiple product options available

    Counter Brush, Trim Length 2-1/2", Fill Type Polyester, Brush Length 8", Brush Width 1" and Overall Length 13"; Varies by Bristle Color

  • Category : Color Coded Brushes
Silver Counter Brush, Overall Length 12-1/2"
Black Counter Duster, Overall Length 13-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Counter Duster, Overall Length 13-1/4" Counter Duster
  • Item # 4KNA7
  • Mfr. Model # 4KNA7
  • Counter Duster, Bristle Color Black, Overall Length 13-1/4 In., Trim Length 2-1/4 In., Bristle Material...More

  • Category : Counter and Bench Brushes
Refrigerator Coil Brush,28 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Refrigerator Coil Brush, 28 In Refrigerator Coil Brush,28 In
  • Item # 2KVE3
  • Mfr. Model # 2KVE3
  • Refrigerator Coil Brush, Fill Type Polyester, Brush Length 12 In, Brush Dia 3/4 to 1 1/2 In, Bristle Color...More

  • Category : HVAC Brushes
Furnace Brush,Black Brristles,OAL 48 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Brush, Black Brristles, OAL 48 In Furnace Brush,Black Brristles,OAL 48 In
  • Item # 2FCD8
  • Mfr. Model # 2FCD8
  • Furnace Brush, 2 1/8 In Diameter, Fill Type Tampico, Brush Length 7 In, Brush Dia 2 1/8 In, Bristle Color...More

  • Category : HVAC Brushes
Boiler Brush,Dia 2 1/2 x 4 1/2,L 7 1/2
  • TM

    Grainger Choice

  • TOUGH GUY
  • Boiler Brush, Dia 2 1/2 x 4 1/2, L 7 1/2 Boiler Brush,Dia 2 1/2 x 4 1/2,L 7 1/2
  • Item # 3ECZ6
  • Mfr. Model # 3ECZ6
  • Boiler Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 1/2 x 4...More

  • Category : HVAC Brushes
Flue Brush,Wire,L 4 1/2 In,Dia 2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, L 4 1/2 In, Dia 2 In Flue Brush,Wire,L 4 1/2 In,Dia 2 In
  • Item # 2FCD4
  • Mfr. Model # 2FCD4
  • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 In, Handle Type 1/4 In MNPT, Overall...More

  • Category : HVAC Brushes
Furnace Brush,Dia 3/4 to 1 1/2,Length 28
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Brush, Dia 3/4 to 1 1/2, Length 28 Furnace Brush,Dia 3/4 to 1 1/2,Length 28
  • Item # 3ECX8
  • Mfr. Model # 3ECX8
  • Furnace Brush, Single Spiral/Single Stem, Fill Type Synthetic, Brush Length 12 In, Brush Dia 3/4 to 1 1/2 In,...More

  • Category : HVAC Brushes
Furnace or Refrigerator Brush,OAL 30 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace or Refrigerator Brush, OAL 30 In Furnace or Refrigerator Brush,OAL 30 In
  • Item # 2FCD7
  • Mfr. Model # 2FCD7
  • Furnace or Refrigerator Brush, 3/4 In Diameter, Fill Type Synthetic, Brush Length 12 In, Brush Dia 12 In,...More

  • Category : HVAC Brushes
Flue Brush, OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, OAL 6 1/2 In Flue Brush, OAL 6 1/2 In
  • Item # 2VMY4
  • Mfr. Model # 2VMY4
  • Flue Brush, Double Spiral / Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 1 In, Flue...More

  • Category : HVAC Brushes
Boiler Brush,Weil McLain Boiler
  • TM

    Grainger Choice

  • TOUGH GUY
  • Boiler Brush, Weil McLain Boiler Boiler Brush,Weil McLain Boiler
  • Item # 2XTD5
  • Mfr. Model # 2XTD5
  • Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Bristle, Brush Length (In.) 4, Brush...More

  • Category : HVAC Brushes
Black Dusting Brush, Overall Length 24"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Dusting Brush, Overall Length 24" Black Dusting Brush, Overall Length 24"
  • Item # 2VNA7
  • Mfr. Model # 2VNA7
  • Dusting Brush, Bristle Color Black, Overall Length 24 In., Trim Length 2-1/4 In., Bristle Material Horsehair,...More

  • Category : Counter and Bench Brushes
Tube Brush,Dia 3 In ,1/4 MNPT,Length 7
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Dia 3 In , 1/4 MNPT, Length 7 Tube Brush,Dia 3 In ,1/4 MNPT,Length 7
  • Item # 3EDK7
  • Mfr. Model # 3EDK7
  • Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5, Brush Dia. (In.) 3, Handle Type...More

  • Category : HVAC Brushes
Flue Brush,Dia 5,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 5,1/4 MNPT, Length 8 Flue Brush,Dia 5,1/4 MNPT,Length 8
  • Item # 3EDN1
  • Mfr. Model # 3EDN1
  • Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 5 In, Tube...More

  • Category : HVAC Brushes
Flue Brush,Wire,L 4 1/2 In,Dia 2 1/4 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In Flue Brush,Wire,L 4 1/2 In,Dia 2 1/4 In
  • Item # 2FCC7
  • Mfr. Model # 2FCC7
  • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 1/4 In, Handle Type 1/4 In MNPT,...More

  • Category : HVAC Brushes
Furnace Boiler Brush,Dia 1 In,Length 42
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 1 In, Length 42 Furnace Boiler Brush,Dia 1 In,Length 42
  • Item # 3EDR1
  • Mfr. Model # 3EDR1
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 1 In, Handle...More

  • Category : HVAC Brushes
Tube Brush,Brass,6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Brass, 6 1/2 In Tube Brush,Brass,6 1/2 In
  • Item # 2XTE1
  • Mfr. Model # 2XTE1
  • Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 2 In, Handle Type...More

  • Category : HVAC Brushes
Flue Brush,Wire,L 4 1/2 In,Dia 3 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, L 4 1/2 In, Dia 3 In Flue Brush,Wire,L 4 1/2 In,Dia 3 In
  • Item # 2FCD3
  • Mfr. Model # 2FCD3
  • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 3 In, Handle Type 1/4 In MNPT, Overall...More

  • Category : HVAC Brushes
Boiler Brush,With 22 In Handle,OAL 27 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Boiler Brush, With 22 In Handle, OAL 27 In Boiler Brush,With 22 In Handle,OAL 27 In
  • Item # 2FCD1
  • Mfr. Model # 2FCD1
  • Boiler Brush, Columbia Boiler, Single Spiral/Single Stem, Fill Type Spring Grade Tempered Wire, Brush Length...More

  • Category : HVAC Brushes
Flue Brush,Dia 6,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 6,1/4 MNPT, Length 8 Flue Brush,Dia 6,1/4 MNPT,Length 8
  • Item # 3EDD6
  • Mfr. Model # 3EDD6
  • Flue Brush, Single Spiral/Double Stem, Fill Type Tampico, Brush Length 4 1/2 In, Brush Dia 6 In, Tube Dia 6...More

  • Category : HVAC Brushes
Furnace Boiler Brush,Dia 3/4,Length 42
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 3/4, Length 42 Furnace Boiler Brush,Dia 3/4,Length 42
  • Item # 3EDP9
  • Mfr. Model # 3EDP9
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 3/4 In, Handle...More

  • Category : HVAC Brushes
Flue Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush Flue Brush
  • Item # 2XTD9
  • Mfr. Model # 2XTD9
  • Flue Brush, Double Spiral / Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 1 1/2 In,...More

  • Category : HVAC Brushes
Tube Brush,Natural Bristle,OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Natural Bristle, OAL 6 1/2 In Tube Brush,Natural Bristle,OAL 6 1/2 In
  • Item # 2FCE4
  • Mfr. Model # 2FCE4
  • Tube Brush, 3/8 In Diameter, Fill Type Natural Bristle, Brush Length 2 In, Brush Dia 3/8 In, Handle Type...More

  • Category : HVAC Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More