Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

174 Results Found that Include 225 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flange Clip,1/16 to 1/4 In,Vertical
Beam Clamp,Up to 1/2 In Flange
  • CADDY
  • Beam Clamp, Up to 1/2 In FlangeBeam Clamp,Up to 1/2 In Flange
  • Item # 2KWY1
  • Mfr. Model # BC
  • Beam Clamp, Hole Size Threaded 1/4 In, Jaw Opening Up to 1/2 In, Load Rating 100 Lb, Flange Width Up to 1/2...More

Beam Clamp,Threaded 1/4 In Hole Size
  • B-LINE by Eaton
  • Beam Clamp, Threaded 1/4 In Hole SizeBeam Clamp,Threaded 1/4 In Hole Size
  • Item # 4RHK8
  • Mfr. Model # BC1
  • Beam Clamp, Hole Size Threaded 1/4 In., Jaw Opening Up to 1/2 In., Load Rating 100 Lb., Flange Width Up to...More

Flange Clip,1/8 to 1/4 In Flange
  • CADDY
  • Flange Clip, 1/8 to 1/4 In FlangeFlange Clip,1/8 to 1/4 In Flange
  • Item # 2KWY4
  • Mfr. Model # 4H24
  • Flange Clip, Hammer On, Steel, Max Load 200 Lbs, Finish Zinc Phosphate, Provides 1/4 In Hole to Hang Chain,...More

Conduit Hanger,EMT 3/4 & Rigid 1/2 In
  • CADDY
  • Conduit Hanger, EMT 3/4 & Rigid 1/2 InConduit Hanger,EMT 3/4 & Rigid 1/2 In
  • Item # 2KWT8
  • Mfr. Model # K12
  • Conduit Hanger, Conduit Size EMT 3/4 and Rigid 1/2 In, Steel, Max Load Vertical Beam 25 Lbs, Horizontal Beam...More

Flange Clip,1/8 to 1/4 In Flange
  • CADDY
  • Flange Clip, 1/8 to 1/4 In FlangeFlange Clip,1/8 to 1/4 In Flange
  • Item # 2KWY7
  • Mfr. Model # M24
  • Flange Clip, Hammer On, Steel, Max Load From Bottom 75 Lbs and From Side 25 Lbs, Thread Size 1/4-20 In,...More

Conduit Clip,1/2 to 3/4 In,Load 75 Lbs
Beam Clamp,For 1/2 or 3/4 In Conduit
  • CADDY
  • Beam Clamp, For 1/2 or 3/4 In ConduitBeam Clamp,For 1/2 or 3/4 In Conduit
  • Item # 2KWY2
  • Mfr. Model # BC812M
  • Beam Clamp, Conduit/Pipe Below, Nominal Conduit/Pipe 1/2 to 3/4 In, Hole Size Threaded 1/4 In, Jaw Opening Up...More

Beam Clamp,1/2 to 3/4 In Conduit,Steel
  • B-LINE by Eaton
  • Beam Clamp, 1/2 to 3/4 In Conduit, SteelBeam Clamp,1/2 to 3/4 In Conduit,Steel
  • Item # 4RHV7
  • Mfr. Model # BG-8-12-C2
  • Beam Clamp, Nominal Conduit/Pipe 1/2 to 3/4 In., Hole Size Threaded 1/4 In., Jaw Opening Up to 1/2 In., Load...More

Cover Clip,2300Series,IV,PVC
  • LEGRAND
  • Cover Clip, 2300Series, IV, PVCCover Clip,2300Series,IV,PVC
  • Item # 4YER7
  • Mfr. Model # 2306
  • Cover Clip, Non Metallic, Raceway Type 2300 Series, Length 2 In., Color Ivory, Material of Construction PVC,...More

  • CADDY
  • CADDYClipCADDYClip
  • Multiple product options available

    Multiple product options available

Supporting Clip,500/700Series,IV,Steel
Raceway Support Clip,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Raceway Support Clip, IvoryRaceway Support Clip,Ivory
  • Item # 1RYU3
  • Mfr. Model # HBL5703IV
  • Raceway Support Clip, Metallic, Length 2.51 In, 500 Series IV, Ivory, Material of Construction Steel,...More

Flange Clip,Hammer On,1/8-1/4In Flange
  • B-LINE by Eaton
  • Flange Clip, Hammer On, 1/8-1/4In FlangeFlange Clip,Hammer On,1/8-1/4In Flange
  • Item # 4RHR7
  • Mfr. Model # BE-2-4
  • Flange Clip, Hammer On, Material of Construction Steel, Max. Load 200 Lb., Zinc Phosphate Finish, Provides...More

Wire Clips,Wall/Desk,7/8in H,Blk,PK6
Conduit Clip,Snap Close,1/2 to 3/4 In
  • CADDY
  • Conduit Clip, Snap Close, 1/2 to 3/4 InConduit Clip,Snap Close,1/2 to 3/4 In
  • Item # 2KWP2
  • Mfr. Model # 812M
  • Conduit Clip, Snap Close, Conduit Size 1/2 to 3/4 In, Steel, Max Load Vertical 100 Lbs and Horizontal 25 Lbs,...More

Clip,Bridging,66 Block
Flange Clip,1/16-1/4In Angle Flange
  • B-LINE by Eaton
  • Flange Clip, 1/16-1/4In Angle FlangeFlange Clip,1/16-1/4In Angle Flange
  • Item # 4RHT3
  • Mfr. Model # BF4
  • Flange Clip, Z Purlin, Material of Construction Steel, Max. Load 160 Lb., Zinc Phosphate Finish, Supports...More

Flange Clip,Hammer On,5/16-1/2In Flange
  • B-LINE by Eaton
  • Flange Clip, Hammer On, 5/16-1/2In FlangeFlange Clip,Hammer On,5/16-1/2In Flange
  • Item # 4RHR8
  • Mfr. Model # BE-5-8
  • Flange Clip, Hammer On, Material of Construction Steel, Max. Load 200 Lb., Zinc Phosphate Finish, Provides...More

Conduit Clip,75Lb Max,Flange1/8-1/4 In
  • B-LINE by Eaton
  • Conduit Clip, 75Lb Max, Flange1/8-1/4 InConduit Clip,75Lb Max,Flange1/8-1/4 In
  • Item # 4RHW7
  • Mfr. Model # BG-8-12-U-2-4
  • Conduit Clip, Hammer On, Conduit Size 1/2 to 3/4 In., Material of Construction Steel, Max. Load 75 Lb., Zinc...More

Cover Clip,800Series,IV,PVC
  • LEGRAND
  • Cover Clip, 800Series, IV, PVCCover Clip,800Series,IV,PVC
  • Item # 4YER3
  • Mfr. Model # 806
  • Cover Clip, Non Metallic, Raceway Type 800 Series, Width 1.375 In., Length 1 In., Color Ivory, Material of...More

Conduit Clip,1/2 to 3/4 In,Load 25 Lbs
Cable Management Hanger,Rectangle,PK25
  • VELCRO
  • Cable Management Hanger, Rectangle, PK25Cable Management Hanger,Rectangle,PK25
  • Item # 30PE12
  • Mfr. Model # CCK/K4
  • Back-to-Back Strap, Hook and Loop, Shape Rectangle, Length 4 In., Width 1 In., Color Black, Characteristics...More

Cable Hanger,For Positioning Only
  • B-LINE by Eaton
  • Cable Hanger, For Positioning OnlyCable Hanger,For Positioning Only
  • Item # 4RJD5
  • Mfr. Model # BW4
  • Cable Hanger, Material of Construction Steel, Max. Load Positioning Only Lb., Zinc Phosphate Finish, Supports...More

T-Clips Fastener,5/16 In Max Dia,PK50
Cover Clip,400Series,IV,PVC
  • LEGRAND
  • Cover Clip, 400Series, IV, PVCCover Clip,400Series,IV,PVC
  • Item # 4YEP9
  • Mfr. Model # 406
  • Cover Clip, Non Metallic, Raceway Type 400 Series, Length 13/16 In., Color Ivory, Material of Construction...More

Conduit Hanger,EMT 3/4&Rigid 1/2In,Steel
  • B-LINE by Eaton
  • Conduit Hanger, EMT 3/4&Rigid 1/2In, SteelConduit Hanger,EMT 3/4&Rigid 1/2In,Steel
  • Item # 4RJD1
  • Mfr. Model # BW-12
  • Conduit Hanger, Conduit Size EMT 3/4 and Rigid 1/2 In., Material of Construction Steel, Max. Load 50 Lb.,...More

T-Clips Fastener,1/2 In Max Dia,PK50
Conduit & Cable Hanger,EMT 1/2 In
  • CADDY
  • Conduit & Cable Hanger, EMT 1/2 InConduit & Cable Hanger,EMT 1/2 In
  • Item # 2KWT7
  • Mfr. Model # K8
  • Conduit and Cable Hanger, Conduit Size EMT 1/2 In, Cable Range 0.489 to 0.535 O D, Steel, Max Load Vertical...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More