Skip Content

Filter Results By

Duct Connectors

195 Results Found that Include 231 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wireway Fitting,Connector,4x4 in.,Indoor
6x4 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 6x4 In Dia, 26 Ga, Snap Pipe Reducer 6x4 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKK7
  • Mfr. Model # GRR6P4PGA26
  • Fitting, Reducer, Diameter 6"x4", Width 6", Height 7", Inlet Diameter 6", Outlet Diameter 4", Material of...More

Duct Fitting,90 Degree Elbow,5 In
  • DUCTMATE
  • Duct Fitting, 90 Degree Elbow, 5 In Duct Fitting,90 Degree Elbow,5 In
  • Item # 6PGD7
  • Mfr. Model # GRAE590GA24
  • Fitting, 90 Degrees Elbow, Duct Size 5 In, Width 6-3/4 In, Height 6-3/4 In, Inlet Diameter 5 In, Outlet...More

Duct Fitting,Reducer,6x5,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 6x5,26 Gauge Duct Fitting,Reducer,6x5,26 Gauge
  • Item # 6RFZ3
  • Mfr. Model # GRR6P5PGA26
  • Fitting, Reducer, Duct Size 6 InX5 In, Width 6 In, Height 5-3/4 In, Inlet Diameter 6 In, Outlet Diameter 5...More

Duct,Transition
  • BROAN
  • Duct, Transition Duct,Transition
  • Item # 4TP55
  • Mfr. Model # 423
  • Transition Duct, Duct Size 4 1/2 x 18 1/2 to 10 In Round, Height 8 In, Construction Material 30-gauge...More

14x12 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 14x12 In Dia, 26 Ga, Snap Pipe Reducer 14x12 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL7
  • Mfr. Model # GRR14P12PGA26
  • Fitting, Reducer, Diameter 14"x12", Width 14", Height 6", Inlet Diameter 14", Outlet Diameter 12", Material...More

Transition Duct
  • BROAN
  • Transition Duct Transition Duct
  • Item # 5C200
  • Mfr. Model # 411
  • Transition Duct, Duct Size 3 1/4 x 10 to 6 In Round, Height 8 In, Construction Material 30-gauge Galvanized...More

Vent Boot Hanger,Oval,6 x 10 x 4.5
  • SPEEDI-BOOT
  • Vent Boot Hanger, Oval, 6 x 10 x 4.5 Vent Boot Hanger,Oval,6 x 10 x 4.5
  • Item # 4NXE2
  • Mfr. Model # SBH-6106 WS
  • Vent Boot Hanger, Wall Stack-Oval, Duct Size 6 x 10 In., Collar Dia. 6 In., Construction Material 23 ga....More

Round Duct Connector,8 In.
  • DAYTON
  • Round Duct Connector, 8 In. Round Duct Connector,8 In.
  • Item # 6WZP3
  • Mfr. Model # 6WZP3
  • Round Duct Connector, Duct Size (In.) 8, Construction Material Galvanized Steel, For Use With 5AE72, 5AE73,...More

Duct To Duct Connector,Polyethylene
10x8 In Dia,26 Ga,Reducer
  • DUCTMATE
  • 10x8 In Dia, 26 Ga, Reducer 10x8 In Dia,26 Ga,Reducer
  • Item # 6EKL1
  • Mfr. Model # GRR10P8PGA26
  • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

12x6 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 12x6 In Dia, 26 Ga, Snap Pipe End Cap 12x6 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKL2
  • Mfr. Model # GRR12P6PGA26
  • Fitting, Reducer, Diameter 12"x6", Width 12', Height 9-1/2", Inlet Diameter 12", Outlet Diameter 6", Material...More

6x4 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 6x4 In Dia, 24 Ga, Snap Pipe Reducer 6x4 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKL8
  • Mfr. Model # GRR6P4PGA24
  • Fitting, Reducer, Diameter 6"x4", Width 6", Height 7", Inlet Diameter 6", Outlet Diameter 4", Material of...More

Duct Fitting,Reducer,8x7,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 8x7,26 Gauge Duct Fitting,Reducer,8x7,26 Gauge
  • Item # 6RFZ6
  • Mfr. Model # GRR8P7PGA26
  • Fitting, Reducer, Duct Size 8 InX7 In, Width 8 In, Height 6-1/4 In, Inlet Diameter 8 In, Outlet Diameter 7...More

Vent Boot Hanger,Sq to Rnd,12 x 12,Dia10
  • SPEEDI-BOOT
  • Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia10 Vent Boot Hanger,Sq to Rnd,12 x 12,Dia10
  • Item # 4NXF9
  • Mfr. Model # SBH-121210 SRA
  • Vent Boot Hanger, Square to Round Adapter, Duct Size 12 x 12 In., Collar Dia. 10 In., Construction Material...More

12x8 In Dia,26 Ga,Reducer Fitting
  • DUCTMATE
  • 12x8 In Dia, 26 Ga, Reducer Fitting 12x8 In Dia,26 Ga,Reducer Fitting
  • Item # 6EKL3
  • Mfr. Model # GRR12P8PGA26
  • Fitting, Reducer, Diameter 12"x8", Width 12", Height 8-1/8", Inlet Diameter 12", Outlet Diameter 8", Material...More

Duct,Transition
  • BROAN
  • Duct, Transition Duct,Transition
  • Item # 4MG71
  • Mfr. Model # 412H
  • Transition Duct, Duct Size 3 1/4 x 10 to 7 In Round, Height 8 In, Construction Material 30-gauge Galvanized...More

8x6 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 8x6 In Dia, 24 Ga, Snap Pipe Reducer 8x6 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKL9
  • Mfr. Model # GRR8P6PGA24
  • Fitting, Reducer, Diameter 8"x6", Width 8", Height 6", Inlet Diameter 8", Outlet Diameter 6", Material of...More

10x6 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 10x6 In Dia, 26 Ga, Snap Pipe End Cap 10x6 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKL0
  • Mfr. Model # GRR10P6PGA26
  • Fitting, Reducer, Diameter 10"x6", Width 10", Height 7", Inlet Diameter 10", Outlet Diameter 6", Material of...More

Duct Fitting,Reducer,7x6,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 7x6,26 Gauge Duct Fitting,Reducer,7x6,26 Gauge
  • Item # 6RFZ5
  • Mfr. Model # GRR7P6PGA26
  • Fitting, Reducer, Duct Size 7 InX6 In, Width 7 In, Height 6-1/4 In, Inlet Diameter 7 In, Outlet Diameter 6...More

Vent Boot Hanger,Sq to Rnd,12 x 12,Dia 8
  • SPEEDI-BOOT
  • Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia 8 Vent Boot Hanger,Sq to Rnd,12 x 12,Dia 8
  • Item # 4NXF8
  • Mfr. Model # SBH-12128 SRA
  • Vent Boot Hanger, Square to Round Adapter, Duct Size 12 x 12 In., Collar Dia. 8 In., Construction Material 23...More

Fitting,Reducer,8x6 In Dia,26 Gauge
Reducer Fitting,8x4 In Dia,26 Ga
  • DUCTMATE
  • Reducer Fitting, 8x4 In Dia, 26 Ga Reducer Fitting,8x4 In Dia,26 Ga
  • Item # 6EKK8
  • Mfr. Model # GRR8P4PGA26
  • Fitting, Reducer, Diameter 8"x4", Width 8", Height 7-1/2", Inlet Diameter 8", Outlet Diameter 4", Material of...More

14x10 In Dia,24 Ga,Reducer
  • DUCTMATE
  • 14x10 In Dia, 24 Ga, Reducer 14x10 In Dia,24 Ga,Reducer
  • Item # 6EKN2
  • Mfr. Model # GRR14P10PGA24
  • Fitting, Reducer, Diameter 14"x10", Width 14", Height 8", Inlet Diameter 14", Outlet Diameter 10", Material...More

Vent Boot Hanger,90 Degree,4 x 10,Dia 6
  • SPEEDI-BOOT
  • Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 Vent Boot Hanger,90 Degree,4 x 10,Dia 6
  • Item # 4NXC4
  • Mfr. Model # SBH-4106 NB
  • Vent Boot Hanger, Ninety Degree Boot, Duct Size 4 x 10 In., Collar Dia. 6 In., Construction Material 23 ga....More

Vent Boot Hanger,Straight,6 x 14,Dia 8
  • SPEEDI-BOOT
  • Vent Boot Hanger, Straight, 6 x 14, Dia 8 Vent Boot Hanger,Straight,6 x 14,Dia 8
  • Item # 4NXF2
  • Mfr. Model # SBH-6148 SB
  • Vent Boot Hanger, Straight Boot, Duct Size 6 x 14 In., Collar Dia. 8 In., Construction Material 23 ga....More

Connector Sleeve Fitting,6 In
  • DUCTMATE
  • Connector Sleeve Fitting, 6 In Connector Sleeve Fitting,6 In
  • Item # 6PGA6
  • Mfr. Model # GRQS6GA
  • Fitting, Connector Sleeve, Duct Size 6 In, Length 3-1/2 In, Width 6 In, Height 6 In, Inlet Diameter 6 In,...More

Elbow,PVC,90 Degree,1 Radius,10 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More