Skip Content

Filter Results By

Product Categories

Maintenance Benches

68 Results Found that Include 938 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • GRAINGER APPROVED
  • Workbench Workbench
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • GRAINGER APPROVED
  • Mobile Workstation Mobile Workstation
  • Multiple product options available

    Mobile Workstation, Caster Type (2) Rigid, Material Welded Steel, Color Gray, Powder Coat Finish, Handle Straight, Varies by Load Capacity, Overall Length, Overall...More

  • LITTLE GIANT
  • Workbench Workbench
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

Gray Wall Mount, 150 lb. Load Capacity
  • GRAINGER APPROVED
  • Gray Wall Mount, 150 lb. Load Capacity Gray Wall Mount, 150 lb. Load Capacity
  • Item # 49Y121
  • Mfr. Model # 49Y121
  • Wall Mount, Load Capacity 150 lb., Overall Length 23-1/5 In., Overall Width 24-1/4 In., Overall Height 11-4/5...More

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

Gray Receiving/Shop Desk, 300 lb. Load Capacity, (2&#x
Gray Mobile Workbench, 1200 lb. Load Capacity, (2)
  • VALLEY CRAFT
  • Mobile Utility Cabinet Mobile Utility Cabinet
  • Multiple product options available

    Mobile Utility Cabinet, Overall Length 20 In., Overall Width 23 In., Overall Height 34 In., Material Steel, Color Gray, Varies by Number of Doors, Number of Drawers and...More

Gray Dual Purpose Mobile Cabinet
  • VALLEY CRAFT
  • Gray Dual Purpose Mobile Cabinet Gray Dual Purpose Mobile Cabinet
  • Item # 9WZT0
  • Mfr. Model # F81835A6
  • Dual Purpose Mobile Cabinet, Overall Length 21 In., Overall Width 36 In., Overall Height 34 In., Number of...More

  • TENNSCO
  • Mobile Work Center Mobile Work Center
  • Multiple product options available

    Mobile Work Center, Load Capacity 1000 lb., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Material Steel, Color Gray, Powder Coat Finish, Handle...More

  • GRAINGER APPROVED
  • Work Center Work Center
  • Multiple product options available

    Work Center, Load Capacity 3600 lb., Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Number of Drawers 10, Caster Dia. 8...More

  • STRONG HOLD
  • Workbench Workbench
  • Multiple product options available

    Multiple product options available

Stainless Mobile Service Bench, 1200 lb. Load Capacity, &#x
Black Mobile Workbench Cabinet, 300 lb. Load Capacity, 
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More