Skip Content

Filter Results By

Mobile Cabinets

150 Results Found that Include 748 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Black/Gray Rolling Cabinet, Garage Steel Storage System, Wi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Computer Cabinet Mobile Computer Cabinet
  • Multiple product options available

    Multiple product options available

  • Category : Computer Cabinets
Cart with Organizer Top,6 Drawer
Cart with Organizer Top,7 Drawer
Cart with Organizer Top,4 Drawer
Mobile Workstation,300 lb.,23-1/5 in.
Desk, Rolling
  • TM

    Grainger Choice

  • DAYTON
  • Desk, Rolling Desk, Rolling
  • Item # 1DE91
  • Mfr. Model # 726501R
  • Rolling Desk with Writing Table, Steel, Load Capacity (Lb.) 150, Steel Construction, Red Powder Coated...More

  • Category : Mobile Workstations
Mobile Workstation,300 lb.,23-1/5 in.
Computer Enclosure,60 In,Blue
  • TM

    Grainger Choice

  • Computer Enclosure, 60 In, Blue Computer Enclosure
  • Item # 5NP27
  • Mfr. Model # 5NP27
  • Computer Enclosure, Overall Width 28-1/4 In., Overall Depth 28-1/2 In., Overall Height 59 In., Compartment...More

  • Category : Computer Cabinets
Machine/Refreshment Cabinet,34 In H
Onyx Mesh Open File with Drawers,Steel
Medical Cart,Nonlocking,Steel,Silver
Slant Medical Cart,Nonlocking,Steel,Slvr
Tan Jobsite Piano Box, Width: 72", Depth: 30"
  • KNAACK
  • Tan Jobsite Piano Box, Width: 72", Depth: 30", Height: 46", Storage Capacity: 57.5 cu. ft. Jobsite Piano Box
  • Item # 13R520
  • Mfr. Model # 90
  • Jobsite Piano Box, Width 72 In., Depth 30 In., Height 46 In., Storage Capacity 57.5 cu. ft., Tan, Lid Type...More

  • Category : Jobsite Boxes
Double File Cart w/Drawers,Black
Red Jobsite Storage Cabinet, Width: 62-1/2", Depth
  • JOBOX
  • Red Jobsite Storage Cabinet, Width: 62-1/2", Depth: 30", Height: 63-1/2", Storage Capacity: 58 cu. f Jobsite Storage Cabinet
  • Item # 6YG48
  • Mfr. Model # 692990
  • Jobsite Storage Cabinet, Width 62-1/2 In., Depth 30 In., Height 63-1/2 In., Storage Capacity 58 cu. ft., Red,...More

  • Category : Jobsite Boxes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More