Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

63 Results Found that Include 218 Products

Results per page: 16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service BenchTrade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

Mobile Service Bench,60 In. L,24 In. W
  • GRAINGER APPROVED
  • Mobile Service Bench, 60 In. L, 24 In. WMobile Service Bench,60 In. L,24 In. W
  • Item # 1TGL6
  • Mfr. Model # 3400-95
  • Mobile Service Bench, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 24 In., Overall Height 38...More

2 Drawer Welding Cabinet
  • WESTWARD
  • 2 Drawer Welding Cabinet2 Drawer Welding Cabinet
  • Item # 6XAE2
  • Mfr. Model # 6XAE2
  • Welding Cabinet, Welding Cart, Width 26.8 In., Depth 16.5 In., Height 22 In., Number of Drawers 2, Ball...More

Mobile Workbench Cabinet,16 In. L,Gray
  • GRAINGER APPROVED
  • Mobile Workbench Cabinet, 16 In. L, GrayMobile Workbench Cabinet,16 In. L,Gray
  • Item # 6YE55
  • Mfr. Model # SCMB20048
  • Mobile Workbench Cabinet, Load Capacity 500 lb., Overall Length 16 In., Overall Width 28 In., Overall Height...More

  • GRAINGER APPROVED
  • Mobile Service BenchMobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

CNC ToolScoot,40 Taper,48 Tool,35 1/4x35
  • HUOT
  • CNC ToolScoot, 40 Taper, 48 Tool, 35 1/4x35CNC ToolScoot,40 Taper,48 Tool,35 1/4x35
  • Item # 2TRE1
  • Mfr. Model # 13940
  • CNC ToolScoot, 40 Taper, Heavy-Duty, Holds Up To 48 Tools, Number of Shelves 2 Adjustable, Load Rating 1000...More

Mobile Work Station,Structural Foam
Rolling Utility Crt,3 Drawers,Silver,SST
  • WESTWARD
  • Rolling Utility Crt, 3 Drawers, Silver, SSTRolling Utility Crt,3 Drawers,Silver,SST
  • Item # 31CE54
  • Mfr. Model # 31CE54
  • Rolling Utility Cart, Industrial Series, Width 34 In., Depth 20-7/10 In., Height 37-2/5 In., Number of...More

4 Drawer Welding Cabinet
  • WESTWARD
  • 4 Drawer Welding Cabinet4 Drawer Welding Cabinet
  • Item # 6XAE3
  • Mfr. Model # 6XAE3
  • Welding Cabinet, Welding Cart, Width 22.5 In., Depth 16.7 In., Height 31.3 In., Number of Drawers 4, Ball...More

Mobil Tool Cart,H 51,D 30,With 4 Casters
  • GRAINGER APPROVED
  • Mobil Tool Cart, H 51, D 30, With 4 CastersMobil Tool Cart,H 51,D 30,With 4 Casters
  • Item # 2MRV4
  • Mfr. Model # 2MRV4
  • Mobile Tool Cart, Round Hole Pegboard Both Sides, Overall Height 51 In., Overall Depth 30 In., Overall Width...More

Mobile Workctr w/Pegbrd,1200 lb.,36 In.W
  • GRAINGER APPROVED
  • Mobile Workctr w/Pegbrd, 1200 lb., 36 In.WMobile Workctr w/Pegbrd,1200 lb.,36 In.W
  • Item # 5LVH9
  • Mfr. Model # RSC-2436-2-PB-2DR-95
  • Mobile Work Center w/Pegboard, Pegboard Panel, Load Capacity (Lb.) 1200, Steel Construction, Powder Coat...More

Louvered Cart,54-1/2 In. H,36 In. L
  • GRAINGER APPROVED
  • Louvered Cart, 54-1/2 In. H, 36 In. LLouvered Cart,54-1/2 In. H,36 In. L
  • Item # 5LVH8
  • Mfr. Model # RSC-2436-2-LP-2DR-32B-95
  • Louvered Cart, Total Number of Bins 36, Bin Width 36 In., Bin Depth 24 In., Overall Height 54-1/2 In.,...More

  • TENNSCO
  • Mobile Service BenchMobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Load Capacity 1000 lb., Overall Length 48 In., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel,...More

  • TENNSCO
  • Mobile Work CenterMobile Work Center
  • Multiple product options available

    Mobile Work Center, Load Capacity 1000 lb., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Material Steel, Color Gray, Powder Coat Finish, Handle...More

A-Frame Mobile Truck,57 In. H,30 In. D
  • DURHAM
  • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
  • Item # 5RXD2
  • Mfr. Model # AF-3048-PB-95
  • A-Frame Mobile Truck, Round Hole Pegboard Both Sides, Overall Height 57 In., Overall Depth 30 In., Overall...More

CNC SuperScoot,40 Taper,45 1/4 Wx40 In H
  • HUOT
  • CNC SuperScoot, 40 Taper, 45 1/4 Wx40 In HCNC SuperScoot,40 Taper,45 1/4 Wx40 In H
  • Item # 2TRA7
  • Mfr. Model # 23940
  • CNC SuperScoot, 40 Taper, Super-Duty, Holds Up To 90 Tools, Number of Shelves 2 Adjustable, Load Rating 1600...More

CNC ToolScoot,50 Taper,36 Tool,35 1/4x35
  • HUOT
  • CNC ToolScoot, 50 Taper, 36 Tool, 35 1/4x35CNC ToolScoot,50 Taper,36 Tool,35 1/4x35
  • Item # 2TRE2
  • Mfr. Model # 13950
  • CNC ToolScoot, 50 Taper, Heavy-Duty, Holds Up To 36 Tools, Number of Shelves 2 Adjustable, Load Rating 1000...More

A-Frame Mobile Truck,57 In. H,30 In. D
  • DURHAM
  • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
  • Item # 5RXD3
  • Mfr. Model # AF-3048-PBLP-95
  • A-Frame Mobile Truck, Louvered Panel/Round Hole Pegboard on Opposite Sides, Overall Height 57 In., Overall...More

A-Frame Mobile Truck,57 In. H,30 In. D
  • DURHAM
  • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
  • Item # 5RXD1
  • Mfr. Model # AF-3048-LP-95
  • A-Frame Mobile Truck, Louvered Panel Both Sides, Overall Height 57 In., Overall Depth 30 In., Overall Width...More

Tool Cart,37-1/2x20-1/2x38-1/2 In,Red
  • PROTO
  • Tool Cart, 37-1/2x20-1/2x38-1/2 In, RedTool Cart,37-1/2x20-1/2x38-1/2 In,Red
  • Item # 3LVT7
  • Mfr. Model # J441000-RD
  • Rolling Tool Cart, Series 440, Basic Series, Width 37-1/2 In., Depth 20-1/2 In., Height 38-1/2 In., Red, Load...More

A-Frame Mobile Truck,57 In. H,30 In. D
  • DURHAM
  • A-Frame Mobile Truck, 57 In. H, 30 In. DA-Frame Mobile Truck,57 In. H,30 In. D
  • Item # 5RXD4
  • Mfr. Model # AF-3048-PBLP-BS-95
  • A-Frame Mobile Truck, Louvered Panel and Round Hole Pegboard on Both Sides, Overall Height 57 In., Overall...More

  • GRAINGER APPROVED
  • Mobile Workbench CabinetMobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • GRAINGER APPROVED
  • Work CenterWork Center
  • Multiple product options available

    Work Center, Load Capacity 3600 lb., Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Number of Drawers 10, Caster Dia. 8...More

  • GRAINGER APPROVED
  • Mobile WorkstationMobile Workstation
  • Multiple product options available

    Mobile Workstation, Caster Type (2) Rigid, Material Welded Steel, Color Gray, Powder Coat Finish, Handle Straight, Varies by Load Capacity, Overall Length, Overall...More

  • GRAINGER APPROVED
  • Mobile Workbench CabinetMobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

Mobile Workstation,300 lb.,23-1/5 in.
  • GRAINGER APPROVED
  • Mobile Workstation, 300 lb., 23-1/5 in.Mobile Workstation,300 lb.,23-1/5 in.
  • Item # 49Y095
  • Mfr. Model # 49Y095
  • Mobile Workstation, Load Capacity 300 lb., Overall Length 23-1/5 In., Overall Width 24-3/10 In., Overall...More

  • LITTLE GIANT
  • Mobile Work CenterMobile Work Center
  • Multiple product options available

    Mobile Work Center, Steel Construction, Powder Coat Finish, Gray, Varies by Overall Width, Caster Type, Number of Drawers, Load Capacity, Overall Length, Overall Height...More

Results per page: 16 | 32 | 48