Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

23 Results Found that Include 45 Products

Results per page: 16 | 32 | 48
    Pallet Truck,5500 lb.,Quiet,Steel,Red
    • DAYTON
    • Pallet Truck, 5500 lb., Quiet, Steel, RedPallet Truck,5500 lb.,Quiet,Steel,Red
    • Item # 32HD11
    • Mfr. Model # 32HD11
    • Pallet Truck, Pallet Jack Style Standard, Load Capacity 5500 lb., Features Quiet - Less Than 60dBs,...More

    Pallet Truck,4400 lb.,Quiet,Steel,Red
    • DAYTON
    • Pallet Truck, 4400 lb., Quiet, Steel, RedPallet Truck,4400 lb.,Quiet,Steel,Red
    • Item # 32HD10
    • Mfr. Model # 32HD10
    • Pallet Truck, Pallet Jack Style Standard, Load Capacity 4400 lb., Features Quiet - Less Than 60dBs,...More

    Stacker,Foot Operated,w/Platform
    • PRESTO LIFTS
    • Stacker, Foot Operated, w/PlatformStacker,Foot Operated,w/Platform
    • Item # 16X837
    • Mfr. Model # M152
    • Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 52 In., Lifting Height Min. 5-1/4 In., Platform...More

    Hand Pallet Truck,Load Cap 5500 Lb
    • DAYTON
    • Hand Pallet Truck, Load Cap 5500 LbHand Pallet Truck,Load Cap 5500 Lb
    • Item # 24L321
    • Mfr. Model # 24L321
    • Hand Pallet Truck, Load Capacity 5500 lb., Construction 11 Gauge Steel, Fork Height Lowered 3 In., Fork...More

    Adj Base Stacker,2650 lb,63 In Lift
    • DAYTON
    • Adj Base Stacker, 2650 lb, 63 In LiftAdjustable Base Stacker
    • Item # 2LEC2
    • Mfr. Model # 2LEC2
    • Adjustable Base Stacker, Load Capacity 2650 lb., Lifting Height Max. 63 In., Lifting Height Min. 2 In., Fork...More

    Cnvrtbl Hnd Trck,600 lb.,42 x 12"
    • GRAINGER APPROVED
    • Cnvrtbl Hnd Trck, 600 lb., 42 x 12"Convertible Hand Truck
    • Item # 4HRG5
    • Mfr. Model # 4HRG5
    • Convertible Hand Truck, Horizontal Load Cap. 400 lb., Handle Type Staight, Overall Height 42 In., Overall...More

    Pallet Jack,63-1/2inLx39-3/8inWx48inH
    • DAYTON
    • Pallet Jack, 63-1/2inLx39-3/8inWx48inHPallet Jack,63-1/2inLx39-3/8inWx48inH
    • Item # 30LU69
    • Mfr. Model # 30LU69
    • Pallet Jack, Pallet Jack Style Standard, Load Capacity 4400 lb., Features For Coils, Construction Steel,...More

    Pallet Truck,All Terrain,2000 Lb Cap
    • GRAINGER APPROVED
    • Pallet Truck, All Terrain, 2000 Lb CapPallet Truck,All Terrain,2000 Lb Cap
    • Item # 2XY40
    • Mfr. Model # ALL-T-2
    • Pallet Truck, Load Capacity 2000 lb., Construction Steel, Fork Height Lowered 3 In., Fork Height Raised 9...More

    Truck,Pallet,Adjustable,21 to 27 In,48 L
    • GRAINGER APPROVED
    • Truck, Pallet, Adjustable, 21 to 27 In, 48 LPallet Jack
    • Item # 6JE31
    • Mfr. Model # 272744
    • Pallet Jack, Pallet Jack Style Standard, Load Capacity 5500 lb., Fork Height Lowered 3 In., Fork Height...More

    Standard Platform Truck,1000 lb.,46 In L
    • GRAINGER APPROVED
    • Standard Platform Truck, 1000 lb., 46 In LPlatform Truck
    • Item # 4HRF3
    • Mfr. Model # 4HRF3
    • Platform Truck, Load Capacity 1000 lb., Deck Material Steel, Deck L x W 46 In. x 23 In., Overall Length 46...More

    CntrWt Base Stacker,1100 lb,62 In Lift
    • PRESTO
    • CntrWt Base Stacker, 1100 lb, 62 In LiftCntrWt Base Stacker,1100 lb,62 In Lift
    • Item # 2ENE2
    • Mfr. Model # PPS1100-CB62
    • Counterweight Base Stacker, Load Capacity 1100 lb., Lifting Height Max. 62 In., Lifting Height Min. 1 In.,...More

    Stacker,1000 lb,50 In Lift,66 In H
    • PRESTO LIFTS
    • Stacker, 1000 lb, 50 In Lift, 66 In HStacker,1000 lb,50 In Lift,66 In H
    • Item # 16X838
    • Mfr. Model # M452
    • Stacker, Load Capacity 1000 lb., Lifting Height Max. 50 In., Lifting Height Min. 3-1/4 In., Fork Length 30...More

    Results per page: 16 | 32 | 48