Skip Content

Filter Results By

Plastic Pipe Fittings

929 Results Found that Include 3,484 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gasket,125 psi,2 In
  • GF PIPING SYSTEMS
  • PVC Pipe Nipple PVC Pipe Nipple
  • Multiple product options available

    Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

  • Category : PVC Pipe
Gasket,125 psi,1-1/2 In
Nipple,Threaded,3/4 In NPT,Nylon,PK10
Cleanout Plug, 2" Pipe Size, MNPT Connection Type
Female Adapter, 2" Pipe Size, Hub x FNPT Connection&#x
Socket Cap, 2" Pipe Size, Hub Connection Type
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Socket Cap, 2" Pipe Size, Hub Connection Type Socket Cap, 2" Pipe Size, Hub Connection Type
  • Item # 1WJF3
  • Mfr. Model # 1WJF3
  • Socket Cap, Pipe Size 2 In., Connection Type Hub, ABS Body Material, Temp. Range -40 Degrees to 180 Degrees...More

  • Category : ABS Pipe Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More