Skip Content

Filter Results By

Door Locks

174 Results Found that Include 780 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Door Bolt Occupancy Indicator,MediumDuty
Lock,SideLatch,Zinc
Intruder Defense System,Out Swing Door
  • BARRACUDA
  • Intruder Defense System, Out Swing Door Intruder Defense System,Out Swing Door
  • Item # 35GK06
  • Mfr. Model # DSO-1
  • Intruder Defense System, For Use With 36 In. Vertical Doors, Door Type Out Swing, Features Fast and Easy,...More

  • Category : Intruder Defense Systems
Electronic Keyless Lock,RH,0.875 in.
  • COMPX REGULATOR
  • Electronic Keyless Lock, RH, 0.875 in. Electronic Keyless Lock,RH,0.875 in.
  • Item # 45KF54
  • Mfr. Model # REG-M-R-3-BLK
  • Electronic Keyless Lock , For Use With Lockers and Cabinets, Access Method Keypad, Usage Shared or Assigned,...More

  • Category : Electronic Keyless Cabinet and Locker Locks
Dead Bolt Lock,Aluminum,L 3 In
  • TM

    Grainger Choice

  • BATTALION
  • Dead Bolt Lock, Aluminum, L 3 In Dead Bolt Lock,Aluminum,L 3 In
  • Item # 1XND2
  • Mfr. Model # 1XND2
  • Dead Bolt Lock, Type Inside Center Mount, Material Steel, Aluminum Finish, Length 3 In, Height 1 7/16 In,...More

  • Category : Hanging Door Hardware
Electronic Keyless Lock,Vert.Orientation
  • COMPX REGULATOR
  • Electronic Keyless Lock, Vert.Orientation Electronic Keyless Lock,Vert.Orientation
  • Item # 45KF50
  • Mfr. Model # REG-S-V-3-BLK
  • Electronic Keyless Lock , For Use With Lockers and Cabinets, Access Method Keypad, Usage Shared or Assigned,...More

  • Category : Electronic Keyless Cabinet and Locker Locks
L Handle,Steel,L 5 In
  • TM

    Grainger Choice

  • BATTALION
  • L Handle, Steel, L 5 In L Handle,Steel,L 5 In
  • Item # 1XNC8
  • Mfr. Model # 1XNC8
  • L Handle, Type Universal Locking, Material Steel, Chrome Finish, Length 5 In, Height 5 In, Width 1 3/16 In,...More

  • Category : Hanging Door Hardware
T Handle Side Lock,Zinc
  • TM

    Grainger Choice

  • BATTALION
  • T Handle Side Lock, Zinc T Handle Side Lock,Zinc
  • Item # 1RBJ5
  • Mfr. Model # 1RBJ5
  • T Handle Side Lock, Material Steel, Zinc Finish, Height 1 In, Length 7 1/2 In, Width 4-1/2 In, Includes...More

  • Category : Hanging Door Hardware
Sliding Door Lock, Nickel,Key Different
  • KABA
  • Programmable Lockset Programmable Lockset
  • Multiple product options available

    Electronic Keyless Lock, Function Entrance, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Handle Type Lever, Hand...More

  • Category : Electronic Keyless Access Control Locks
Lever,Lever Escutcheon w/Lock,22 Series
  • SCHLAGE
  • Keypad Deadbolt Keypad Deadbolt
  • Multiple product options available

    Electronic Keyless Deadbolt Lock, Function Entrance, Access Method Keypad, Mounting Style Cylindrical, Lock Material Nickel Silver, Series BE, Handle Type Thumb Turn...More

  • Category : Electronic Keyless Access Control Locks
Disc Tumbler Ratchet Lock,7/8 in.
Sliding Door Lock, Nickel,Key C346A
  • COMPX NATIONAL
  • Sliding Door Lock, Nickel, Key C346A Sliding Door Lock, Nickel,Key C346A
  • Item # 5ELC4
  • Mfr. Model # C8043-C346A-14A
  • Disc Tumbler Sliding Door Lock, Plunger, Bright Nickel Finish, 1 In Cylinder, Bolt Hole Dia. 7/8 In., Max....More

  • Category : Sliding Door Locks
Intruder Defense System,Scissor Action
  • BARRACUDA
  • Intruder Defense System, Scissor Action Intruder Defense System,Scissor Action
  • Item # 35GK07
  • Mfr. Model # DCS-1
  • Intruder Defense System, For Use With Mfr. No. DSO-1, DSI-1, 36 In. Vertical Doors, Door Type Scissor Action,...More

  • Category : Intruder Defense Systems
Door Lever Lockset,Delta,Entry,Grd. 3
  • KWIKSET
  • Door Lever Lockset, Delta, Entry, Grd. 3 Light Duty Lever
  • Item # 5PHH7
  • Mfr. Model # 405DL 26D SMT RCAL RCS GR
  • Lever, Light Duty, Lockset Function Entrance, Style Delta, Handle Material Metal, Satin Chrome Finish, Strike...More

  • Category : Door Lever Locksets
Lever Lockset,Beaver Tail,Entry
  • TM

    Grainger Choice

  • BATTALION
  • Lever Lockset, Beaver Tail, Entry Light Duty Lever Lockset
  • Item # 2VMW4
  • Mfr. Model # 2VMW4
  • Lever, Light Duty, Lockset Function Entrance, Style Beaver Tail, Polished Brass Finish, Strike Dim. 2-3/4 x...More

  • Category : Door Lever Locksets
  • TM

    Grainger Choice

  • BATTALION
  • T Handle T Handle
  • Multiple product options available

    Multiple product options available

  • Category : Hanging Door Hardware
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More