Skip Content

Filter Results By

Product Categories

Exit Alarms

41 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wireless Door Chime,Plastic,L 5 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Door Chime, Plastic, L 5 In Wireless Door Chime,Plastic,L 5 In
  • Item # 1DPE7
  • Mfr. Model # STI-32500
  • Wireless Door Chime, Doorbell Button, Mounting Door, Electrical Outlet, Sound Rating 85dB, Battery Size 2032,...More

Exit Door Alarm,Annunciation,95dB
  • ALARM LOCK
  • Exit Door Alarm, Annunciation, 95dB Exit Door Alarm,Annunciation,95dB
  • Item # 1U108
  • Mfr. Model # PG21MS
  • Exit Door Alarm, Finish Metallic Silver, Cylinder Type Mortise, Alarm Type Audible/Annunciation, Siren Style...More

Exit Door Alarm,Annunciation,95 to 105dB
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Exit Door Alarm, Annunciation, 95 to 105dB Exit Door Alarm,Annunciation,95 to 105dB
  • Item # 1DPE1
  • Mfr. Model # STI-6400
  • Exit Door Alarm, Cylinder Type Key Lock, Alarm Type Audible/Annunciation, Siren Style Three Minute Piercing...More

Chime Kit,Surface Mount,L 2 1/2 In
  • GRAINGER APPROVED
  • Chime Kit, Surface Mount, L 2 1/2 In Chime Kit,Surface Mount,L 2 1/2 In
  • Item # 2EXT6
  • Mfr. Model # 2EXT6
  • Chime Kit, Surface Mount, Height 2-1/2 In., Width 2-1/2 In., Depth 1-3/8 In., Coverage 22 ft., Input Power...More

Exit Door Alarm,Horn,105dB,Gray
  • YALE
  • Exit Door Alarm, Horn, 105dB, Gray Exit Door Alarm,Horn,105dB,Gray
  • Item # 1ABN3
  • Mfr. Model # SDA16-1
  • Exit Door Alarm, Finish Gray, Cylinder Type Mortise, Alarm Type Horn, Siren Style Continuous, Activated By...More

Exit Door Alarm,Annunciation,105dB
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Exit Door Alarm, Annunciation, 105dB Exit Door Alarm,Annunciation,105dB
  • Item # 16D850
  • Mfr. Model # STI-6400WIR4
  • Exit Door Alarm, Cylinder Type Key Lock, Alarm Type Audible/Annunciation, Siren Style Three Minute Piercing...More

Barking Dog Alarm,Audible/Annunciation
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Barking Dog Alarm, Audible/Annunciation Barking Dog Alarm,Audible/Annunciation
  • Item # 1DPF3
  • Mfr. Model # ED-50
  • Barking Dog Alarm, Alarm Type Audible/Annunciation, Siren Style Barking, Nature Sounds, Activated By Motion,...More

  • ALARM LOCK
  • Exit Door Lock Exit Door Lock
  • Multiple product options available

    Finish Chrome, Exit Door Lock and Includes Long-life Battery Pack; Varies by Hand

Exit Door Alarm,Annunciation,105dB
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Exit Door Alarm, Annunciation, 105dB Exit Door Alarm,Annunciation,105dB
  • Item # 16D849
  • Mfr. Model # STI-6400WIR
  • Exit Door Alarm, Cylinder Type Key Lock, Alarm Type Audible/Annunciation, Siren Style Three Minute Piercing...More

Exit Door Alarm,95dB,Metallic Silver
  • ALARM LOCK
  • Exit Door Alarm, 95dB, Metallic Silver Exit Door Alarm,95dB,Metallic Silver
  • Item # 1HLC6
  • Mfr. Model # PG21MSS
  • Exit Door Alarm, Finish Metallic Silver, Cylinder Type Mortise, Alarm Type Audible/Annunciation, Siren Style...More

Emergency Exit Door Alarm,99dB,Chrome
  • ALARM LOCK
  • Emergency Exit Door Alarm, 99dB, Chrome Emergency Exit Door Alarm,99dB,Chrome
  • Item # 1YND5
  • Mfr. Model # 700x28WP
  • Emergency Exit Door Alarm, Finish Brushed Chrome, Cylinder Type Rim, Arm Type Push Bar, Alarm Type...More

Emergency Exit Door Alarm,99dB,Chrome
  • ALARM LOCK
  • Emergency Exit Door Alarm, 99dB, Chrome Emergency Exit Door Alarm,99dB,Chrome
  • Item # 1YND4
  • Mfr. Model # 250x28WP
  • Emergency Exit Door Alarm, Finish Brushed Chrome, Cylinder Type Rim, Arm Type Paddle, Alarm Type...More

Exit Door Alarm,9V Battery,Plastic,100dB
  • DETEX
  • Exit Door Alarm, 9V Battery, Plastic, 100dB Exit Door Alarm,9V Battery,Plastic,100dB
  • Item # 44ZU93
  • Mfr. Model # EAX-500 GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Exit Door Alarm,Mortise,Horn,11in.H,96dB
  • ALARM LOCK
  • Exit Door Alarm, Mortise, Horn, 11in.H, 96dB Exit Door Alarm,Mortise,Horn,11in.H,96dB
  • Item # 45AE99
  • Mfr. Model # PG21MB
  • Exit Door Alarm, Finish Metallic Bronze, Cylinder Type Mortise, Arm Type Keyless Control, Alarm Type Horn,...More

Exit Door Alarm,9V Battery,Mortise,100dB
  • DETEX
  • Exit Door Alarm, 9V Battery, Mortise, 100dB Exit Door Alarm,9V Battery,Mortise,100dB
  • Item # 44ZV17
  • Mfr. Model # EAX-500W BLACK W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Exit Door Alarm,Delayed Egress,75dB
  • SECURITY DOOR
  • Exit Door Alarm, Delayed Egress, 75dB Exit Door Alarm,Delayed Egress,75dB
  • Item # 28XN68
  • Mfr. Model # 1581SNDV
  • Exit Door Alarm, Finish Brushed Chrome, Cylinder Type Conventional Key, Alarm Type Delayed Egress, Siren...More

Electronic Watchdog Alarm,Annunciation
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Electronic Watchdog Alarm, Annunciation Electronic Watchdog Alarm,Annunciation
  • Item # 31CL94
  • Mfr. Model # ED-55
  • Electronic Watchdog Alarm, Alarm Type Audible/Annunciation, Siren Style Barking, Chimes or Sirens, Activated...More

Exit Door Alarm,9V Battery,Mortise,Horn
  • DETEX
  • Exit Door Alarm, 9V Battery, Mortise, Horn Exit Door Alarm,9V Battery,Mortise,Horn
  • Item # 44ZV24
  • Mfr. Model # EAX-500 BLACK W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

  • SAFETY TECHNOLOGY INTERNATIONAL
  • Door Exit Alarm Door Exit Alarm
  • Multiple product options available

    Alarm Type Horn, Door Exit Alarm and Siren Style Three Minute Piercing Horn; Varies by Type and Siren/Horn (dB)

Exit Door Alarm,9V Battery,UL Listed
  • DETEX
  • Exit Door Alarm, 9V Battery, UL Listed Exit Door Alarm,9V Battery,UL Listed
  • Item # 44ZV05
  • Mfr. Model # EAX-300 GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Panic Alarm Device,Delayed Egress,95dB
  • ALARM LOCK
  • Panic Alarm Device, Delayed Egress, 95dB Panic Alarm Device,Delayed Egress,95dB
  • Item # 5MRX1
  • Mfr. Model # 715X28X88
  • Panic Alarm Device, Finish Satin Aluminum, Cylinder Type Rim, Arm Type Push Bar, Alarm Type Delayed Egress,...More

Life Ring Theft Stopper Alarm,Horn,105dB
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Life Ring Theft Stopper Alarm, Horn, 105dB Life Ring Theft Stopper Alarm,Horn,105dB
  • Item # 31CM46
  • Mfr. Model # STI-6210
  • Life Ring Theft Stopper Alarm, Alarm Type Horn, Siren Style Horn, Activated By Removing Life Ring, Door...More

Exit Door Alarm,12/24VDC,Horn,100dB
  • DETEX
  • Exit Door Alarm, 12/24VDC, Horn, 100dB Exit Door Alarm,12/24VDC,Horn,100dB
  • Item # 44ZV20
  • Mfr. Model # EAX-2500S GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Exit Door Alarm,12/24VDC,Mortise,100dB
  • DETEX
  • Exit Door Alarm, 12/24VDC, Mortise, 100dB Exit Door Alarm,12/24VDC,Mortise,100dB
  • Item # 44ZV21
  • Mfr. Model # EAX-3500 W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Exit Door Alarm,12/24VDC,Mortise,Plastic
  • DETEX
  • Exit Door Alarm, 12/24VDC, Mortise, Plastic Exit Door Alarm,12/24VDC,Mortise,Plastic
  • Item # 44ZV29
  • Mfr. Model # EAX-2500SK GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Exit Door Alarm,9V Battery,100dB
  • DETEX
  • Exit Door Alarm, 9V Battery, 100dB Exit Door Alarm,9V Battery,100dB
  • Item # 44ZU89
  • Mfr. Model # EAX-500W GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Exit Door Alarm,9V,UL Listed,Horn
  • DETEX
  • Exit Door Alarm, 9V, UL Listed, Horn Exit Door Alarm,9V,UL Listed,Horn
  • Item # 44ZV04
  • Mfr. Model # EAX-300W GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More