Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

166 Results Found that Include 284 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SPEEDAIRE
  • 3/8" 250 psi Coupled Assembly Multipurpose Air Hose3/8" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.687", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube Material Nitrile Oil Resistant...More

Coiled Air Hose,1/4 In ID x 20 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 20 Ft, PolyCoiled Air Hose,1/4 In ID x 20 Ft,Poly
  • Item # 1VEK1
  • Mfr. Model # 1VEK1
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 18, NPT Size (In.) 1/4, Male Rigid...More

Coiled Air Hose,1/4 In ID x 12 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 12 Ft, NylonCoiled Air Hose,1/4 In ID x 12 Ft,Nylon
  • Item # 1VEH7
  • Mfr. Model # 1VEH7
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 9 Ft, Hose Length 12 Ft, NPT Size...More

Coiled Air Hose,1/4 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 25 Ft, NylonCoiled Air Hose,1/4 In ID x 25 Ft,Nylon
  • Item # 1VEH8
  • Mfr. Model # 1VEH8
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

Coiled Air Hose,1/4 In ID x 15 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 15 Ft, PolyCoiled Air Hose,1/4 In ID x 15 Ft,Poly
  • Item # 1VEJ9
  • Mfr. Model # 1VEJ9
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 13, NPT Size (In.) 1/4, Male Rigid...More

Multipurpose Air Hose,1/4 In.,100 ft. L
  • LEGACY
  • Multipurpose Air Hose, 1/4 In., 100 ft. L1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Item # 1AFX3
  • Mfr. Model # HEPU14100YW2
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 100 ft., Fitting Size 1/4 In. (M)NPT,...More

Coiled Air Hose,3/8 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 25 Ft, NylonCoiled Air Hose,3/8 In ID x 25 Ft,Nylon
  • Item # 1VEJ2
  • Mfr. Model # 1VEJ2
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

  • GRAINGER APPROVED
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.45", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor...More

Snubber Hose,3/8 ID x 24 In L,1/4 NPT
  • GRAINGER APPROVED
  • Snubber Hose, 3/8 ID x 24 In L, 1/4 NPTSnubber Hose,3/8 ID x 24 In L,1/4 NPT
  • Item # 3HAZ8
  • Mfr. Model # HFZ3802YW2B-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 24, (F)NPT Fitting (In.) 1/4,...More

  • GRAINGER APPROVED
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor 4:1, Tube Material PVC, Cover Material PVC,...More

  • GRAINGER APPROVED
  • Universal Coupler Assembly Mulitpurpose Air HoseUniversal Coupler Assembly Mulitpurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Length 50 ft., Fitting Size 3/4" UNIVERSAL, Max. Pressure 110 psi, Temp. Range -40 to 190°F, Safety Factor...More

Hose,Snubber,1/4x30in
  • GRAINGER APPROVED
  • Hose, Snubber, 1/4x30inHose,Snubber,1/4x30in
  • Item # 3JT52
  • Mfr. Model # 3JT52
  • Snubber Hose, Hose Inside Diameter 1/4 Inch, Hose Length 30 Inches, Hose OD 0.54 Inch, Maximum Pressure 300...More

  • SPEEDAIRE
  • 1/2" 250 psi Coupled Assembly Multipurpose Air Hose1/2" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 1/2" MNPT, Outside Dia. 0.812", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

Snubber Hose,1/2 In ID x 48 In,3/8 MNPT
  • GRAINGER APPROVED
  • Snubber Hose, 1/2 In ID x 48 In, 3/8 MNPTSnubber Hose,1/2 In ID x 48 In,3/8 MNPT
  • Item # 4YFV4
  • Mfr. Model # HFZ1204YW3S-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 1/2, Hose Length (In.) 48, (M)NPT Fitting (In.) 3/8 x...More

Coiled Air Hose,1/4 In ID x 10 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 10 Ft, PolyCoiled Air Hose,1/4 In ID x 10 Ft,Poly
  • Item # 1VEJ8
  • Mfr. Model # 1VEJ8
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 9, NPT Size (In.) 1/4, Male Rigid...More

  • REELCRAFT
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Outside Dia. 0.78 In., Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150 °F, Safety Factor 4:1, Tube...More

  • REELCRAFT
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.64", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material...More

  • REELCRAFT
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material PVC, Cover Material...More

Multipurpose Air Hose,Bulk,1 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1 In.Multipurpose Air Hose,Bulk,1 In.
  • Item # 5W732
  • Mfr. Model # 5W732
  • Multipurpose Air Hose, Bulk, Inside Dia. 1 In., Length 150 ft., Outside Dia. 1.500 In., Color Red, Max....More

Coiled Air Hose,3/8 In ID x 30 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 30 Ft, PolyCoiled Air Hose,3/8 In ID x 30 Ft,Poly
  • Item # 1VEK8
  • Mfr. Model # 1VEK8
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 25, NPT Size (In.) 3/8, Male Rigid...More

Coiled Air Hose,1/4 In ID x 6 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 6 Ft, PolyCoiled Air Hose,1/4 In ID x 6 Ft,Poly
  • Item # 1VEJ7
  • Mfr. Model # 1VEJ7
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 5, NPT Size (In.) 1/4, Male Rigid...More

Snubber Hose,3/8 ID x 36 In L,1/4 NPT
  • GRAINGER APPROVED
  • Snubber Hose, 3/8 ID x 36 In L, 1/4 NPTSnubber Hose,3/8 ID x 36 In L,1/4 NPT
  • Item # 3HAZ9
  • Mfr. Model # HFZ3803YW2B-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 36, (F)NPT Fitting (In.) 1/4,...More

Air Assembly Set,15 ft.,Red/Blue
  • VELVAC
  • Air Assembly Set, 15 ft., Red/BlueAir Assembly Set,15 ft.,Red/Blue
  • Item # 35NL13
  • Mfr. Model # 022639
  • Air Assembly Set, Type Coiled, Length 15', Outside Dia. 1/2 In., Material Nylon, Color Red/Blue, Temp. Range...More

  • SPEEDAIRE
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

  • GRAINGER APPROVED
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 3/8" (M)NPT, Outside Dia. 0.750", Color Vibrant Green, Max. Pressure 300 psi, Temp. Range -40 to...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More