Skip Content

Filter Results By

Air/Liquid Hoses

146 Results Found that Include 217 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SPEEDAIRE
  • 3/8" 250 psi Coupled Assembly Multipurpose Air Hose 3/8" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.687", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube Material Nitrile Oil Resistant...More

  • SPEEDAIRE
  • 1/2" 250 psi Coupled Assembly Multipurpose Air Hose 1/2" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 1/2" MNPT, Outside Dia. 0.812", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 1/4" 250 psi Coupled Assembly Multipurpose Air Hose 1/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.500", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube...More

  • REELCRAFT
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose 3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.64", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material...More

  • SPEEDAIRE
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose 3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose 1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.543", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

  • REELCRAFT
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose 1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Outside Dia. 0.78 In., Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150 °F, Safety Factor 4:1, Tube...More

  • SPEEDAIRE
  • 3/8" 200 psi Bulk Multipurpose Air Hose 3/8" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Outside Dia. 0.653", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Cover Material EPDM,...More

  • SPEEDAIRE
  • 3/4" 300 psi Coupled Assembly Multipurpose Air Hose 3/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.189", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

  • GRAINGER APPROVED
  • 3/8" 500 psi Bulk Multipurpose Air Hose 3/8" 500 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Outside Dia. 0.75", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Tube Material...More

Hose,Push On,3/8 In x 250 Ft,Red
  • GRAINGER APPROVED
  • Hose, Push On, 3/8 In x 250 Ft, Red Hose,Push On,3/8 In x 250 Ft,Red
  • Item # 4XR39
  • Mfr. Model # 4XR39
  • Insta-Grip Push On Hose, OD 43/64 Inch, Hose Inside Diameter 3/8 Inch, Maximum Working Pressure 250 PSI,...More

  • SPEEDAIRE
  • 3/4" 200 psi Coupled Assembly Multipurpose Air Hose 3/4" 200 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.100", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F,...More

Multipurpose Air Hose,Bulk,1/2 In.,Black
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1/2 In., Black Multipurpose Air Hose,Bulk,1/2 In.,Black
  • Item # 3JT74
  • Mfr. Model # 3JT74
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 250 ft., Outside Dia. 0.787 In., Color Black, Max....More

  • SPEEDAIRE
  • 1/4" 200 psi Bulk Multipurpose Air Hose 1/4" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 1/4", Outside Dia. 0.500", Color Black, Max. Pressure 200 psi, Safety Factor 4:1, Cover Material EPDM and For Use With Air,...More

  • SPEEDAIRE
  • Coupled Assembly Air and Multipurpose Hose Coupled Assembly Air and Multipurpose Hose
  • Multiple product options available

    Air and Multipurpose Hose, Inside Dia. 3/8", Length 100 ft., Fitting Size 1/4" (M)NPT, Safety Factor 4:1, Reinforcement Synthetic Yarn, Coupling Material Brass and For...More

Multipurpose Air Hose,Bulk,1 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1 In. Multipurpose Air Hose,Bulk,1 In.
  • Item # 5W732
  • Mfr. Model # 5W732
  • Multipurpose Air Hose, Bulk, Inside Dia. 1 In., Length 150 ft., Outside Dia. 1.500 In., Color Red, Max....More

Hose,Spray,1x12ft
  • GRAINGER APPROVED
  • Hose, Spray, 1x12ft Hose,Spray,1x12ft
  • Item # 2P291
  • Mfr. Model # 2P291
  • Agricultural Spray Hose, Maximum Pressure 150 PSI, Hose Inside Diameter 1 Inch, Hose OD 1.441 Inches, Fitting...More

Air Hose,Push-On,3/8 In ID x 250 Ft,Red
  • GRAINGER APPROVED
  • Air Hose, Push-On, 3/8 In ID x 250 Ft, Red Air Hose,Push-On,3/8 In ID x 250 Ft,Red
  • Item # 1ZLN8
  • Mfr. Model # 1ZLN8
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 3/8 In, Hose Length 250 Ft, Hose Outside Dia 0.69 In,...More

Multipurpose Air Hose,Bulk,3/4 In.
  • GRAINGER APPROVED
  • Multipurpose Air Hose, Bulk, 3/4 In. Multipurpose Air Hose,Bulk,3/4 In.
  • Item # 5W038
  • Mfr. Model # 5W038
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 100 ft., Outside Dia. 1.188 In., Color Yellow, Max....More

  • GRAINGER APPROVED
  • 1/4" 500 psi Bulk Multipurpose Air Hose 1/4" 500 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 1/4", Outside Dia. 0.625", Color Yellow, Max. Pressure 500 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Tube Material...More

Hose,Push On,1/2 In ID x 150 Ft,Black
Hose,Push On,1/4 In ID x 250 Ft,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More