Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

209 Results Found that Include 279 Products

Results per page: 16 | 32 | 48
  • SPEEDAIRE
  • 3/8" 250 psi Coupled Assembly Multipurpose Air Hose3/8" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.687", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube Material Nitrile Oil Resistant...More

  • SPEEDAIRE
  • 1/2" 250 psi Coupled Assembly Multipurpose Air Hose1/2" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 1/2" MNPT, Outside Dia. 0.812", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 1/4" 250 psi Coupled Assembly Multipurpose Air Hose1/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.500", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube...More

  • SPEEDAIRE
  • 3/4" 250 psi Bulk Multipurpose Air Hose3/4" 250 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/4", Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F, Safety Factor 4:1 and Meets RMA Class A;...More

  • REELCRAFT
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Outside Dia. 0.78 In., Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150 °F, Safety Factor 4:1, Tube...More

  • REELCRAFT
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.64", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material...More

  • SPEEDAIRE
  • 3/8" 200 psi Bulk Multipurpose Air Hose3/8" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Outside Dia. 0.653", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Cover Material EPDM,...More

Hose,Push On,3/8 In ID x 250 Ft,Black
Hose,Push On,1/2 In ID x 150 Ft,Black
  • SPEEDAIRE
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

Hose,Push On,1/4 In ID x 250 Ft,Black
  • SPEEDAIRE
  • 3/4" 200 psi Coupled Assembly Multipurpose Air Hose3/4" 200 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.100", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 3/4" 300 psi Coupled Assembly Multipurpose Air Hose3/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.189", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.543", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

  • REELCRAFT
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4 x 3/4" NPTF(M), Outside Dia. 1.062", Color Red, Max. Pressure 250 psi, Temp. Range 0 to...More

  • SPEEDAIRE
  • 1/4" 200 psi Bulk Multipurpose Air Hose1/4" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 1/4", Outside Dia. 0.500", Color Black, Max. Pressure 200 psi, Safety Factor 4:1, Cover Material EPDM and For Use With Air,...More

Hose,Food,2 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 2 In, 100 FtHose,Food,2 In,100 Ft
  • Item # 3JT86
  • Mfr. Model # 58641706401000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 2 Inches Smooth, Hose OD 2.43 Inches Corrugated, Hose Length...More

Multipurpose Air Hose,Bulk,1/2 In.,Black
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1/2 In., BlackMultipurpose Air Hose,Bulk,1/2 In.,Black
  • Item # 3JT74
  • Mfr. Model # 3JT74
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 250 ft., Outside Dia. 0.787 In., Color Black, Max....More

Snubber Hose,1/2 In ID x 24 In,3/8 MNPT
  • LEGACY
  • Snubber Hose, 1/2 In ID x 24 In, 3/8 MNPTSnubber Hose,1/2 In ID x 24 In,3/8 MNPT
  • Item # 4YFV3
  • Mfr. Model # HFZ1202YW3S-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 1/2, Hose Length (In.) 24, (M)NPT Fitting (In.) 3/8 x...More

  • REELCRAFT
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material PVC, Cover Material...More

Mine Spray Hose,3/4 In ID x 50 Ft,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Mine Spray Hose, 3/4 In ID x 50 Ft, YellowMine Spray Hose,3/4 In ID x 50 Ft,Yellow
  • Item # 1ZLV6
  • Mfr. Model # 539-421-024-17850
  • Mine Spray Hose, Bulk, Hose Inside Dia 3/4 In, Hose Length 50 Ft, Hose Outside Dia 1.14 In, Color Yellow, Max...More

Poly Hose,Coil,1/4 In Hose ID,8 Ft Long
  • ATP
  • Poly Hose, Coil, 1/4 In Hose ID, 8 Ft LongPoly Hose,Coil,1/4 In Hose ID,8 Ft Long
  • Item # 1WVF4
  • Mfr. Model # PBS14-10CB2
  • Polyurethane Hose, Braided Coil, Hose Inside Dia 1/4 In, Hose Outside Dia 3/8 In, Length 8 Ft., 26 Turns,...More

Hose,Food,1 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 In, 100 FtHose,Food,1 In,100 Ft
  • Item # 3JT89
  • Mfr. Model # 58642103201000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 Inches Smooth, Hose OD 1.24 Inches Corrugated, Hose Length...More

Results per page: 16 | 32 | 48