Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

84 Results Found that Include 250 Products

Results per page: 16 | 32 | 48
  • GOODYEAR ENGINEERED PRODUCTS
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor 4:1, Tube Material PVC, Cover Material PVC,...More

Water Hose,PVC,1/2 In ID,25 ft L
  • SWAN ELEMENT
  • Water Hose, PVC, 1/2 In ID, 25 ft LWater Hose,PVC,1/2 In ID,25 ft L
  • Item # 6HFZ8
  • Mfr. Model # ELMRV12025
  • Water Hose, Use With Hot/Cold Water, Hose Material PVC, Hose Inside Dia. 1/2 In., Hose Length 25 ft.,...More

Water Hose,Rnfrcd Virgin PVC,5/8 In ID
  • SWAN ELEMENT
  • Water Hose, Rnfrcd Virgin PVC, 5/8 In IDWater Hose,Rnfrcd Virgin PVC,5/8 In ID
  • Item # 5RRY3
  • Mfr. Model # ELIH58100
  • Water Hose, Use With Cold Water, Hose Material Reinforced Virgin PVC, Hose Inside Dia. 5/8 In., Hose Length...More

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Discharge HoseWater Discharge Hose
  • Multiple product options available

    Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

Water Hose,Rnfrcd Virgin PVC,3/4 In ID
  • SWAN ELEMENT
  • Water Hose, Rnfrcd Virgin PVC, 3/4 In IDWater Hose,Rnfrcd Virgin PVC,3/4 In ID
  • Item # 5RRY4
  • Mfr. Model # ELCF34050
  • Water Hose, Use With Cold Water, Hose Material Reinforced Virgin PVC, Hose Inside Dia. 3/4 In., Hose Length...More

Water Hose,Rnfrcd Virgin PVC,5/8 In ID
  • SWAN ELEMENT
  • Water Hose, Rnfrcd Virgin PVC, 5/8 In IDWater Hose,Rnfrcd Virgin PVC,5/8 In ID
  • Item # 5RRY2
  • Mfr. Model # ELIH58050
  • Water Hose, Use With Cold Water, Hose Material Reinforced Virgin PVC, Hose Inside Dia. 5/8 In., Hose Length...More

Water Hose,PVC,5/8 In ID,50 ft L
  • SWAN ELEMENT
  • Water Hose, PVC, 5/8 In ID, 50 ft LWater Hose,PVC,5/8 In ID,50 ft L
  • Item # 6HGA0
  • Mfr. Model # ELMRV58050
  • Water Hose, Use With Water, Hose Material PVC, Hose Inside Dia. 5/8 In., Hose Length 50 ft., Connection GHT,...More

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Suction & Discharge HoseWater Suction & Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose, Fitting Type Aluminum Cam and Groove, Vacuum Rating 29" Hg and Includes Gasket; Varies by Inside Dia., Length, Color, Fitting Size,...More

Snubber Hose,1/4 ID x 30 In L,1/4 NPT
  • SPEEDAIRE
  • Snubber Hose, 1/4 ID x 30 In L, 1/4 NPTSnubber Hose,1/4 ID x 30 In L,1/4 NPT
  • Item # 1AFG9
  • Mfr. Model # 1AFG9
  • Snubber Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Hose Length 30 In, FNPT Fitting 1/4 In, MNPT Fitting...More

Snubber Hose,3/8 ID x 30 In L,1/4 NPT
  • SPEEDAIRE
  • Snubber Hose, 3/8 ID x 30 In L, 1/4 NPTSnubber Hose,3/8 ID x 30 In L,1/4 NPT
  • Item # 1AFJ1
  • Mfr. Model # 1AFJ1
  • Snubber Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 30 In, FNPT Fitting 1/4 In, MNPT Fitting...More

Water Hose,PVC,1/2 In ID,50 ft L
  • SWAN ELEMENT
  • Water Hose, PVC, 1/2 In ID, 50 ft LWater Hose,PVC,1/2 In ID,50 ft L
  • Item # 6HFZ9
  • Mfr. Model # ELMRV12050
  • Water Hose, Use With Hot/Cold Water, Hose Material PVC, Hose Inside Dia. 1/2 In., Hose Length 50 ft.,...More

  • DURA-FLEX
  • Blue PVC PVC Unreinforced Ducting HoseBlue PVC PVC Unreinforced Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material PVC, Color Blue, Length 25 ft. and Operating Temp. Range -20° to 180°F; Varies by Inside Dia., Bend Radius, Max....More

  • GOODYEAR ENGINEERED PRODUCTS
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.45", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor...More

  • LEGACY
  • 3/8" 200 psi Coupled Assembly Multipurpose Air Hose3/8" 200 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Fitting Size 1/4" (M)NPT, Outside Dia. 0.542", Color Black, Max. Pressure 200 psi, Temp. Range -10 to 150°F,...More

  • GOODYEAR ENGINEERED PRODUCTS
  • PVC Water SuctionPVC Water Suction
  • Multiple product options available

    Water Suction Hose, Length 20 ft., Color Green, Max. Temp. 150°F, Fitting Type Aluminum Male x Female w/Brass Swivel, Vacuum Rating 29" Hg, Tube Material PVC, Rigid PVC...More

Snubber Hose,1/2 ID x 24 In L,3/8 NPT
  • LEGACY
  • Snubber Hose, 1/2 ID x 24 In L, 3/8 NPTSnubber Hose,1/2 ID x 24 In L,3/8 NPT
  • Item # 4HDW9
  • Mfr. Model # HWF1202RD3
  • Snubber Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Hose Length 24 In, FNPT Fitting 3/8 In, MNPT Fitting...More

  • GOODYEAR ENGINEERED PRODUCTS
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Length 50 ft., Fitting Size 1/2" MNPT, Outside Dia. 0.78", Max. Pressure 300 psi, Temp. Range -10 to 158°F,...More

Hose,Food,2 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 2 In, 100 FtHose,Food,2 In,100 Ft
  • Item # 3JT86
  • Mfr. Model # 58641706401000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 2 Inches Smooth, Hose OD 2.43 Inches Corrugated, Hose Length...More

Hose,Food,1 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 In, 100 FtHose,Food,1 In,100 Ft
  • Item # 3JT89
  • Mfr. Model # 58642103201000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 Inches Smooth, Hose OD 1.24 Inches Corrugated, Hose Length...More

  • GOODYEAR ENGINEERED PRODUCTS
  • Clear PVC SuctionClear PVC Suction
  • Multiple product options available

    Water Suction Hose, Length 100 ft., Color Clear, Max. Temp. 158°F and Tube Material PVC; Varies by Inside Dia., Bend Radius and Max. Pressure

Snubber Hose,3/8 ID x 24 In L,1/4 NPT
  • LEGACY
  • Snubber Hose, 3/8 ID x 24 In L, 1/4 NPTSnubber Hose,3/8 ID x 24 In L,1/4 NPT
  • Item # 3HAZ8
  • Mfr. Model # HFZ3802YW2B-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 24, (F)NPT Fitting (In.) 1/4,...More

Snubber Hose,3/8 ID x 60 In L,1/4 NPT
  • LEGACY
  • Snubber Hose, 3/8 ID x 60 In L, 1/4 NPTSnubber Hose,3/8 ID x 60 In L,1/4 NPT
  • Item # 3HCA1
  • Mfr. Model # HFZ3805YW2B-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 60, (F)NPT Fitting (In.) 1/4,...More

Hose,Food,1.5in,100ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1.5in, 100ftHose,Food,1.5in,100ft
  • Item # 3JT85
  • Mfr. Model # 58641704801000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/2 Inches Smooth, Hose OD 1.88 Inches Corrugated, Hose...More

Hose,Food,1 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 In, 100 FtHose,Food,1 In,100 Ft
  • Item # 3JT83
  • Mfr. Model # 58641703201000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 Inch Smooth, Hose OD 1.24 Inches Corrugated, Hose Length...More

  • VAC-U-FLEX EH-L
  • Clear/Black Reinforced PVC Industrial Ducting HoseClear/Black Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material Reinforced PVC, Color Clear/Black, Length 25 ft., Operating Temp. Range -20° to 150°F, Number of Plies 1 and...More

Snubber Hose,3/8 ID x 36 In L,1/4 NPT
  • LEGACY
  • Snubber Hose, 3/8 ID x 36 In L, 1/4 NPTSnubber Hose,3/8 ID x 36 In L,1/4 NPT
  • Item # 3HAZ9
  • Mfr. Model # HFZ3803YW2B-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 36, (F)NPT Fitting (In.) 1/4,...More

  • HI-TECH DURAVENT
  • Gray Reinforced PVC Industrial Ducting HoseGray Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Gray, Operating Temp. Range -20° to 150°F and Number of Plies 2; Varies by Inside Dia., Length, Bend Radius, Max....More

Results per page: 16 | 32 | 48