Skip Content

Filter Results By

Pneumatic Hoses

260 Results Found that Include 710 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coiled Air Hose,1/4 In ID x 12 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 12 Ft, Nylon Coiled Air Hose,1/4 In ID x 12 Ft,Nylon
  • Item # 1VEH7
  • Mfr. Model # 1VEH7
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 9 Ft, Hose Length 12 Ft, NPT Size...More

Coiled Air Hose,1/4 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 25 Ft, Nylon Coiled Air Hose,1/4 In ID x 25 Ft,Nylon
  • Item # 1VEH8
  • Mfr. Model # 1VEH8
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

  • SPEEDAIRE
  • 3/8" 250 psi Coupled Assembly Multipurpose Air Hose 3/8" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.687", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube Material Nitrile Oil Resistant...More

Coiled Air Hose,1/4 In ID x 15 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 15 Ft, Poly Coiled Air Hose,1/4 In ID x 15 Ft,Poly
  • Item # 1VEJ9
  • Mfr. Model # 1VEJ9
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 13, NPT Size (In.) 1/4, Male Rigid...More

  • SPEEDAIRE
  • 1/2" 250 psi Coupled Assembly Multipurpose Air Hose 1/2" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 1/2" MNPT, Outside Dia. 0.812", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

Coiled Air Hose,3/8 In ID x 30 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 30 Ft, Poly Coiled Air Hose,3/8 In ID x 30 Ft,Poly
  • Item # 1VEK8
  • Mfr. Model # 1VEK8
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 25, NPT Size (In.) 3/8, Male Rigid...More

Coiled Air Hose,1/4 In ID x 6 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 6 Ft, Poly Coiled Air Hose,1/4 In ID x 6 Ft,Poly
  • Item # 1VEJ7
  • Mfr. Model # 1VEJ7
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 5, NPT Size (In.) 1/4, Male Rigid...More

Coiled Air Hose,1/4 In ID x 10 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 10 Ft, Poly Coiled Air Hose,1/4 In ID x 10 Ft,Poly
  • Item # 1VEJ8
  • Mfr. Model # 1VEJ8
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 9, NPT Size (In.) 1/4, Male Rigid...More

Coiled Air Hose,1/4 In ID x 20 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 20 Ft, Poly Coiled Air Hose,1/4 In ID x 20 Ft,Poly
  • Item # 1VEK1
  • Mfr. Model # 1VEK1
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 18, NPT Size (In.) 1/4, Male Rigid...More

  • SPEEDAIRE
  • 1/4" 250 psi Coupled Assembly Multipurpose Air Hose 1/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.500", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube...More

Coiled Air Hose,3/8 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 25 Ft, Nylon Coiled Air Hose,3/8 In ID x 25 Ft,Nylon
  • Item # 1VEJ2
  • Mfr. Model # 1VEJ2
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

  • SPEEDAIRE
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose 3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

Coiled Air Hose,1/2 In ID x 12 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/2 In ID x 12 Ft, Nylon Coiled Air Hose,1/2 In ID x 12 Ft,Nylon
  • Item # 1VEJ4
  • Mfr. Model # 1VEJ4
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Usable Length 9 Ft, Hose Length 12 Ft, NPT Size...More

Hose,Welding,1/4x25ft
  • GRAINGER APPROVED
  • Hose, Welding, 1/4x25ft Hose,Welding,1/4x25ft
  • Item # 2Z705
  • Mfr. Model # 2Z705
  • Twin Line Welding Hose, Maximum Pressure 200 PSI, Hose Inside Diameter 1/4 Inch, Hose OD 17/32 Inch, Hose...More

  • REELCRAFT
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose 3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.64", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material...More

Air Hose,1/4 In x 25 Ft,1/4 NPT,Nylon
Coiled Air Hose,1/2 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/2 In ID x 25 Ft, Nylon Coiled Air Hose,1/2 In ID x 25 Ft,Nylon
  • Item # 1VEJ5
  • Mfr. Model # 1VEJ5
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

  • GRAINGER APPROVED
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose 3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor 4:1, Tube Material PVC, Cover Material PVC,...More

  • SPEEDAIRE
  • 3/8" 200 psi Bulk Multipurpose Air Hose 3/8" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Outside Dia. 0.653", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Cover Material EPDM,...More

Coiled Air Hose,1/4 In ID x 50 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 50 Ft, Nylon Coiled Air Hose,1/4 In ID x 50 Ft,Nylon
  • Item # 1VEH9
  • Mfr. Model # 1VEH9
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 44 Ft, Hose Length 50 Ft, NPT Size...More

  • SPEEDAIRE
  • 3/4" 200 psi Coupled Assembly Multipurpose Air Hose 3/4" 200 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.100", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F,...More

  • REELCRAFT
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose 3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4 x 3/4" NPTF(M), Outside Dia. 1.062", Color Red, Max. Pressure 250 psi, Temp. Range 0 to...More

Snubber Hose,1/2 ID x 24 In L,3/8 NPT
  • GRAINGER APPROVED
  • Snubber Hose, 1/2 ID x 24 In L, 3/8 NPT Snubber Hose,1/2 ID x 24 In L,3/8 NPT
  • Item # 4HDW9
  • Mfr. Model # HWF1202RD3
  • Snubber Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Hose Length 24 In, FNPT Fitting 3/8 In, MNPT Fitting...More

  • GRAINGER APPROVED
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose 1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.45", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor...More

Coiled Air Hose,3/8 In ID x 10 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 10 Ft, Poly Coiled Air Hose,3/8 In ID x 10 Ft,Poly
  • Item # 1VEK2
  • Mfr. Model # 1VEK2
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 9, NPT Size (In.) 3/8, Male Rigid...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More