Skip Content

Filter Results By

Retrieval Tools

210 Results Found that Include 224 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • Item # 1VTX6
  • Mfr. Model # 1VTX6
  • Magnetic Pickup, Type Telescoping, Length 5 1/4 In, Dia 1/4 In, Extended Length 25 In, Pull Capacity 3 1/2...More

  • Category : Magnetic Pickups
O Ring Tool
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • O Ring Tool O Ring Tool
  • Item # 4F418
  • Mfr. Model # 4F418
  • O Ring Tool, Solid Brass

  • Category : Hooks and Picks
Pick/Hook Set,4 PC
  • STANLEY
  • Pick/Hook Set, 4 PC Pick/Hook Set,4 PC
  • Item # 2MV15
  • Mfr. Model # 82-115
  • Pick And Hook Set, Number of Pieces 4, Overall Length 6 In, Steel Shaft, Plastic Grips, For Use In A Variety...More

  • Category : Hooks and Picks
Pick Set,2 PC
Pick-Up Tool,Mag,5.5 to 25.5 In,2.5 lb
  • ULLMAN
  • Pick-Up Tool, Mag, 5.5 to 25.5 In, 2.5 lb Pick-Up Tool,Mag,5.5 to 25.5 In,2.5 lb
  • Item # 16W184
  • Mfr. Model # HT-5
  • Magnetic Pick-Up Tool, Telescoping, Length 5-1/2 In., Diameter 1/2 In., Extended Length 25-1/2 In., Lifting...More

  • Category : Magnetic Pickups
Magnetic Hook,20 lb,2 In. Dia
Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetizer/Demagnetizer, 1 x 2 In, Ceramic Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • Item # 10E858
  • Mfr. Model # 10E858
  • Magnetizer/Demagnetizer, Screwdriver, Length 1 In., Width 2 In., Ceramic, Blue, Pass Small Tools Through...More

  • Category : Magnetic Pickups
Rotating Magnetic Work Light,LED
Hook Pick,Steel,5-1/8in.L,1 pcs.
Magnetic Pickup,14 Lb Pull,6 1/2 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 14 Lb Pull, 6 1/2 In L Magnetic Pickup,14 Lb Pull,6 1/2 In L
  • Item # 1VTZ9
  • Mfr. Model # 1VTZ9
  • Magnetic PickupLength 6-1/2 In.Diameter 25/32 In.Extended Length 25-1/2 In.Pull Capacity 14 lb.Stainless...More

  • Category : Magnetic Pickups
Telescoping Pen Magnet,Clip-on
  • CARICA
  • Telescoping Pen Magnet, Clip-on Telescoping Pen Magnet,Clip-on
  • Item # 3YWY8
  • Mfr. Model # 17800
  • Telescoping Pen Magnet, Clip-on, Length 6 1/2 to 25 1/2 In, Extended Length 25 1/2 In, Magnet Type Permanent,...More

  • Category : Retrieving Tools
Magnetic Sweeper,Hang-Type,48 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 48 In Magnetic Sweeper,Hang-Type,48 In
  • Item # 2VAH2
  • Mfr. Model # 2VAH2
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 48 In., Width 5 In., Diameter 1-3/4 In., Surface Size 48 In....More

  • Category : Magnetic Pickups
Pick/Hook Set,Stl Shft, Plstc Grps,PK8
Magnetic Clip,Steel,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Clip, Steel, PK2 Magnetic Clip,Steel,PK2
  • Item # 8AT89
  • Mfr. Model # 7219
  • Magnetic Handy Clip, Length 2-1/4 In., Width 1-1/4 In., Pull Capacity 7 lb., Steel Material, Package Quantity...More

  • Category : Magnetic Pickups
Retrieving Tool,Flexible,23 1/2 In L
Mechanical Pick-Up,Lighted,36 In L
Telescopic Magnetic RetrievingTool,Steel
  • MAG-MATE
  • Telescopic Magnetic RetrievingTool, Steel Telescopic Magnetic RetrievingTool,Steel
  • Item # 36TU95
  • Mfr. Model # 240N
  • Telescopic Magnetic Retrieving Tool, Type Clip-On, Size 5/16 In., Length 5-1/2 In., Diameter 5/16 In.,...More

  • Category : Magnetic Pickups
Flexible Spring Claw,23-1/2 in. L,10 lb.
  • ULLMAN
  • Flexible Spring Claw, 23-1/2 in. L, 10 lb. Flexible Spring Claw,23-1/2 in. L,10 lb.
  • Item # 19LZ11
  • Mfr. Model # NO. 16
  • Flexible Spring Claw, Type Flexible, Size 23-1/2 In., Length 23-1/2 In., Width 1/4 In., Diameter 1/4 In.,...More

  • Category : Magnetic Pickups
Pick-Up Tool,Mag,6.63 to 33.25 In,2.5 lb
  • ULLMAN
  • Pick-Up Tool, Mag, 6.63 to 33.25 In, 2.5 lb Pick-Up Tool,Mag,6.63 to 33.25 In,2.5 lb
  • Item # 16W181
  • Mfr. Model # HT-1
  • Magnetic Pick-Up Tool, Telescoping, Length 6-5/8 In., Diameter 1/2 In., Extended Length 33-1/4 In., Lifting...More

  • Category : Magnetic Pickups
Magnetic Pickup,Telescop,8 to 35 In,7 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 8 to 35 In, 7 lb Magnetic Pickup,Telescop,8 to 35 In,7 lb
  • Item # 35T099
  • Mfr. Model # 925
  • Magnetic Pickup, Telescoping, Length (In.) 8, Extended Length (In.) 35, Magnet Type Rare Earth, Pull Capacity...More

  • Category : Retrieving Tools
Magnetic Pick-Up Tool,5-9/16inL,1-1/2 lb
  • ULLMAN
  • Magnetic Pick-Up Tool, 5-9/16inL, 1-1/2 lb Magnetic Pick-Up Tool,5-9/16inL,1-1/2 lb
  • Item # 38VY37
  • Mfr. Model # NO. 19X
  • Magnetic Pick-Up Tool, Type Alnico, Size 5-9/16 In.L x 1/4 In. W, Length 5-9/16 In., Width 1/4 In., Diameter...More

  • Category : Magnetic Pickups
Magnetic Pickup,5 Lb Pull,16-1/4 In L
Magnetic Pickup Stick,50 Lb Pull,21 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup Stick, 50 Lb Pull, 21 In L Magnetic Pickup Stick,50 Lb Pull,21 In L
  • Item # 1VTY4
  • Mfr. Model # 1VTY4
  • Magnetic Pickup Stick, Length 21 In, Dia 3 1/4 In, Extended Length 27 In, Pull Capacity 50 Lb, Ribbed...More

  • Category : Magnetic Pickups
Inspection Mirror,Wheeled,18in dia,Round
Pick And Hook Set,4 pcs.
  • CHANNELLOCK
  • Pick And Hook Set, 4 pcs. Pick And Hook Set,4 pcs.
  • Item # 38RW67
  • Mfr. Model # HP-4A
  • Pick And Hook Set, Material Steel, Number of Pieces 4, Overall Length (In.) 5-1/4, Application For Use In A...More

  • Category : Hooks and Picks
Rolling Magnetic Sweeper,150 Lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Rolling Magnetic Sweeper, 150 Lb Pull Rolling Magnetic Sweeper,150 Lb Pull
  • Item # 1VTY2
  • Mfr. Model # 1VTY2
  • Magnetic SweeperLength 24 In., Width 7-1/2 In.Extended Length 47 In.Pull Capacity 150 lb.Solid Rubber Tires...More

  • Category : Magnetic Pickups
Magnetic Pickup w/Needle Head,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup w/Needle Head, 6 In Magnetic Pickup w/Needle Head,6 In
  • Item # 4FPU4
  • Mfr. Model # 4FPU4
  • Magnetic Pickup w/Needle Head, Length 6 In, Dia 1/4 In, Extended Length 25 In, Pickup Length 5-3/4 In, Pull...More

  • Category : Magnetic Pickups
Magnetic Sweeper,18 In,35Lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, 18 In, 35Lb Pull Magnetic Sweeper,18 In,35Lb Pull
  • Item # 1VTY3
  • Mfr. Model # 1VTY3
  • Magnetic SweeperLength 18 In., Width 2 In.Extended Length 42 In.Pull Capacity 35 lb.Wheel Dia. 3 In.Assembly...More

  • Category : Magnetic Pickups
Lighted Claw Pickup Tool,22 In
Mag Arm Clamp,Flex,13 In,20 lb,1-1/4 Cap
  • MAG-MATE
  • Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap Mag Arm Clamp,Flex,13 In,20 lb,1-1/4 Cap
  • Item # 35T085
  • Mfr. Model # 990FLXCLP
  • Magnetic Arm Clamp, Flexible, Length (In.) 13, Magnet Type Rare Earth, Pull Capacity (Lb.) 20, Jaw Capacity...More

  • Category : Retrieving Tools
Mechanical Fngr Rtrvr,Flxbl Jaw,23-1/2In
Mag Pickup,Telescop,17-26.5 In,7-1/2 lb
  • MAG-MATE
  • Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb Mag Pickup,Telescop,17-26.5 In,7-1/2 lb
  • Item # 35T101
  • Mfr. Model # 927
  • Magnetic Pickup, Telescoping, Length (In.) 17, Extended Length (In.) 26-1/2, Magnet Type Rare Earth, Pull...More

  • Category : Retrieving Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More