Skip Content

Filter Results By

Product Categories

Disposal Cans

30 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JUSTRITE
  • Oily Waste Can Oily Waste Can
  • Multiple product options available

    Oily Waste Can, Body Material Galvanized Steel, Finish Powder Coat, Varies by: Capacity, Color, Lid Type, Height, Outside Dia and Standards

  • JUSTRITE
  • Safety Disposal Can Safety Disposal Can
  • Multiple product options available

    Safety Disposal Can, Material Polyethylene, Fitting Material Stainless Steel, Varies by: Capacity, Used For, Color, Handle, Height, Outside Dia, Length, Width, Fitting...More

  • EAGLE
  • Oily Waste Can Oily Waste Can
  • Multiple product options available

    Oily Waste Can, Body Material Polyethylene, Lid Type Foot Operated Self Closing, Standards OSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106, Varies by: Capacity, Color,...More

Biohazard Waste Container,27-1/4 In. H
  • JUSTRITE
  • Biohazard Waste Can Biohazard Waste Can
  • Multiple product options available

    Biohazard Waste Can, White, Material Galvanized Steel, Standards OSHA 29 CFR 1910.1030, FM, Varies by: Capacity, Height and Outside Dia

  • JUSTRITE
  • Countertop Oily Waste Can Countertop Oily Waste Can
  • Multiple product options available

    Countertop Oily Waste Can, Body Material Galvanized Steel, Lid Type Hand Operated Self Closing, Finish Powder Coat, Standards FM, Varies by: Capacity, Color, Height and...More

  • GRAINGER APPROVED
  • Biohazard Burn Box Biohazard Burn Box
  • Multiple product options available

    Biohazard Burn Box, Red/White, Material Cardboard, Package Quantity 6, Varies by: Height, Outside Dia, Length and Width

1-3/4 gal. Rectangular Beige Fire Safe Trash Can
Biohazard Disposal Can,4 gal
  • COVIDIEN
  • Hazardous Waste Container Hazardous Waste Container
  • Multiple product options available

    Hazardous Waste Container, Black with White Lid, Material Plastic, Standards DOT Requirements for Transport Without Secondary Packaging, Varies by: Capacity, Height,...More

  • EAGLE
  • Safety Disposal Can Safety Disposal Can
  • Multiple product options available

    Safety Disposal Can, Varies by: Capacity, Used For, Color, Material, Handle, Height, Outside Dia, Standards, Length and Width

  • JUSTRITE
  • Drain Can Drain Can
  • Multiple product options available

    Drain Can, Used For Flammables, Red, Material Galvanized Steel, Varies by: Capacity, Height, Outside Dia and Standards

Biohazard Waste Bag Dispenser,1 gal.
18 gal. Round Stainless Steel Side Opening Trash Can
  • TOUGH GUY
  • 18 gal. Round Stainless Steel Side Opening Trash Can Side Opening Trash Can
  • Item # 48L070
  • Mfr. Model # 48L070
  • Side Opening Trash Can, Shape Round, Capacity 18 gal., Color Stainless Steel, Height 31 In., Diameter 15 In.,...More

Biohazard Bag Holder Cover
Type I Faucet Safety Can,2-1/2 gal,White
  • JUSTRITE
  • Type I Faucet Safety Can, 2-1/2 gal, White Type I Faucet Safety Can
  • Item # 3NKH6
  • Mfr. Model # 12260
  • Type I Faucet Safety Can, 2-1/2 gal. Capacity, White, Used For Flammables, Material Polyethylene, Height...More

Lift Oil Drain,5 gal.,Red,Coated Metal
  • JUSTRITE
  • HPLC Waste Can HPLC Waste Can
  • Multiple product options available

    HPLC Waste Can, White, Material Polyethylene, Standards FM, Varies by: Capacity, Fittings, Seal Material, Height and Outside Dia

Disposal Can,Bench Top Biohazard,Round
Biohazard Incinerator Carton,16 gal,PK6
Biohazard Sharp Object Pouch,PK200
HPLC In-Flow Can, 1/2 gal. Capacity, PTFE and EDPM
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More