Skip Content

Filter Results By

Digital Multimeters

81 Results Found that Include 313 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HVAC Meter Kit
  • GENERAL TOOLS
  • HVAC Meter Kit HVAC Meter Kit
  • Item # 40LJ16
  • Mfr. Model # KHV57030
  • HVAC Meter Kit, Includes Digital Multimeter, Thermocouples, (2) CAT III 1000V Test Leads with Alligator...More

  • Category : Instrument Combination Kits
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

  • Category : Voltage and Continuity Testers
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Multimeter Digital Multimeter
  • Multiple product options available

    Multiple product options available

  • Category : Digital Multimeters
Digital Multimeter, Full Size Multimeter Style, 600 Max. AC
Electrical Test Kit
  • GREENLEE
  • Electrical Test Kit Electrical Test Kit
  • Item # 20VE82
  • Mfr. Model # TK-30AGFI
  • Electrical Test Kit, Includes Mfr. No. DM-25 Greenlee Digital Multimeter, Mfr. No. GT-11 Non-Contact Voltage...More

  • Category : Instrument Combination Kits
Battery Operated Megohmmeter,1000VDC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 5URG2
  • Mfr. Model # 5URG2
  • Battery Operated Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 0.1M to 10...More

  • Category : Megohmmeters
General Hand Tool Kit, Number of Pieces:  159, Ap
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Digital Superheating Subcooling Meter
Electrical Test Kit
Insulation Tester, 125 to 1000VDC
  • EXTECH
  • Insulation Tester, 125 to 1000VDC Insulation Tester, 125 to 1000VDC
  • Item # 5LUU2
  • Mfr. Model # MG300
  • Insulation Tester, Output Test Voltage 125/250/500/1000VDC, Insulation Resistance Range 0.001 megohm to 4000...More

  • Category : Insulation Testers
Industrial DMM/Clamp On Kit
Electrical Test Kit
  • GENERAL TOOLS
  • Electrical Test Kit Electrical Test Kit
  • Item # 40LJ15
  • Mfr. Model # KT20
  • Electrical Test Kit, Includes 600A AC Clamp Meter, CAT II 600V Digital Multimeter, Audible/Visual NCV Tester,...More

  • Category : Instrument Combination Kits
Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

  • Category : Automotive Test and Record Instruments
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

  • Category : Voltage and Continuity Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More