Skip Content

Filter Results By

Product Categories

1/2" Drive Ratchets

45 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Socket and Wrench Set Socket and Wrench Set
  • Multiple product options available

    Socket and Wrench Set, SAE and Metric, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Std. Socket Point...More

  • Category : Socket Sets
  • DEWALT
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

  • Category : Cordless Impact Wrenches
Breaker Bar ,1/2 in. Dr,24 in.
  • TM

    Grainger Choice

  • Breaker Bar , 1/2 in. Dr, 24 in. Breaker Bar ,1/2 in. Dr,24 in.
  • Item # 5TZE1
  • Mfr. Model # 5TZE1
  • Breaker Bar, Flexible, Reversing Yes, Round Head Style, Drive Size (In.) 1/2, Overall Length (In.) 24, Min....More

  • Category : Breaker Bars
  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
SAE and Metric Socket Set, Number of Pieces: 204
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Release Ratchet Quick Release Ratchet
  • Multiple product options available

    Quick Release Ratchet, Reversing and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Head Movement and Head Style

  • Category : Hand Ratchets
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • Category : Socket Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

  • Category : Hand Ratchets
Breaker Bar,1/2 in. Dr,18 in.
  • SK PROFESSIONAL TOOLS
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

  • Category : Socket Sets
Thumbwheel Ratchet,1/2" Dr,1-1/2" L
  • TM

    Grainger Choice

  • WESTWARD
  • Thumbwheel Ratchet, 1/2" Dr, 1-1/2" L Finger Ratchet
  • Item # 5TZF5
  • Mfr. Model # 5TZF5
  • Thumbwheel Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Round, Standard Tool...More

  • Category : Hand Ratchets
  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • Category : Socket Sets
Hand Ratchet,1/2 in. Dr,10 in. L
  • PROTO
  • Hand Ratchet, 1/2 in. Dr, 10 in. L Hand Ratchet,1/2 in. Dr,10 in. L
  • Item # 1AM19
  • Mfr. Model # J5449BL
  • Hand Ratchet, Drive Size 1/2 In., Reversing, Flexible Head Movement, Head Style Pear, Standard Tool...More

  • Category : Hand Ratchets
Breaker Bar,1/2 in. Dr,24 in. L
  • Breaker Bar, 1/2 in. Dr, 24 in. L Breaker Bar,1/2 in. Dr,24 in. L
  • Item # 12D282
  • Mfr. Model # 41654
  • Flex Head Handle, Drive Size 1/2 In., Non-Reversing, Flexible Head Movement, Overall Length 24 In., Material...More

  • Category : Breaker Bars
1/2" Cordless Impact Wrench Kit, Voltage 28.0 Li-Ion,&
  • MILWAUKEE
  • 1/2" Cordless Impact Wrench Kit, Voltage 28.0 Li-Ion, Battery Included 28.0 Volt Cordless Impact Wrench
  • Item # 4ZA94
  • Mfr. Model # 0779-22
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 28.0, Drive Size 1/2 In.,...More

  • Category : Cordless Impact Wrenches
1/2" Cordless Impact Wrench Kit, Voltage 20.0 Li-Ion,&
  • INGERSOLL-RAND
  • 1/2" Cordless Impact Wrench Kit, Voltage 20.0 Li-Ion, Battery Included 20.0 Volt Cordless Impact Wrench
  • Item # 24K079
  • Mfr. Model # W7150-K2
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Drive Size 1/2 In.,...More

  • Category : Cordless Impact Wrenches
1/2" Cordless Impact Wrench Kit, Voltage 36.0 Li-Ion,&
Hand Ratchet,1/2 in. Dr,15 in. L
  • PROTO
  • Hand Ratchet, 1/2 in. Dr, 15 in. L Hand Ratchet,1/2 in. Dr,15 in. L
  • Item # 19C370
  • Mfr. Model # J5454F
  • Hand Ratchet, Drive Size 1/2 In., Non-Reversing, Fixed Head Movement, Head Style Round, Standard Tool...More

  • Category : Hand Ratchets
  • PROTO
  • Tethered Hand Ratchet Tethered Hand Ratchet
  • Multiple product options available

    Tethered Hand Ratchet, Reversing, Fixed, Head Style Pear, Tether Ready, Number of Geared Teeth 45, Min. Arc Swing 8°, Material Steel, Finish Nickel Chrome/Black Oxide,...More

  • Category : Hand Ratchets
Quick Release Hand Ratchet,1/2" Dr,10" L
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Release Hand Ratchet, 1/2" Dr, 10" L Quick Release Hand Ratchet,1/2" Dr,10" L
  • Item # 45CT50
  • Mfr. Model # 45CT50
  • Quick Release Hand Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Pear, Not Tether...More

  • Category : Hand Ratchets
Hand Ratchet,1/2 in. Dr,15 in. L
  • KLEIN TOOLS
  • Hand Ratchet, 1/2 in. Dr, 15 in. L Hand Ratchet
  • Item # 2DGH3
  • Mfr. Model # 3238
  • Hand Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory...More

  • Category : Hand Ratchets
Breaker Bar,1/2 in. Dr,16 in. L
  • Breaker Bar, 1/2 in. Dr, 16 in. L Breaker Bar,1/2 in. Dr,16 in. L
  • Item # 12D281
  • Mfr. Model # 41652
  • Flex Head Handle, Drive Size 1/2 In., Non-Reversing, Flexible Head Movement, Overall Length 16 In., Material...More

  • Category : Breaker Bars
  • DEWALT
  • 20.0 Volt Cordless Impact Wrench 20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion, Battery Included (2) 21RV47,...More

  • Category : Cordless Impact Wrenches
Breaker Bar,1/2 in. Dr,9 in. L
  • Breaker Bar, 1/2 in. Dr, 9 in. L Breaker Bar,1/2 in. Dr,9 in. L
  • Item # 12D280
  • Mfr. Model # 41650
  • Flex Head Handle, Drive Size 1/2 In., Non-Reversing, Flexible Head Movement, Overall Length 9 In., Material...More

  • Category : Breaker Bars
  • WERA
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Standard Tool(Accessory Needed for Tethering) and Standards DIN/ISO; Varies by SAE or Metric, Drive Size and Number of Pieces

  • Category : Socket Sets
Hand Ratchet,1/2 in. Dr,11 in. L
  • WERA
  • Hand Ratchet, 1/2 in. Dr, 11 in. L Ratchet
  • Item # 38UR84
  • Mfr. Model # 05004063001
  • Hand Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory...More

  • Category : Hand Ratchets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More