Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

35 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • STREAMLIGHT
  • Inspection PenlightInspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

  • WESTWARD
  • Inspection PenlightInspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Body Color Silver, Body Material Aluminum, Impact Resistance Not Specified, and Water...More

  • COAST
  • Focusing PenlightFocusing Penlight
  • Multiple product options available

    Focusing Penlight, Lamp Type LED, Battery Size AAA, Batteries Included Yes, Battery Burn Time 3.25 hr., Diameter 0.56", Lamp Life 100K hr., Body Color Black, Body...More

Penlight,LED,AAA,50K hr.
  • 5.11 TACTICAL
  • Penlight, LED, AAA, 50K hr.Penlight,LED,AAA,50K hr.
  • Item # 32JW35
  • Mfr. Model # 53211
  • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 3...More

Flexible Neck Flashlight,Black,LED,55L
  • STREAMLIGHT
  • Flexible Neck Flashlight, Black, LED, 55LFlexible Neck Flashlight,Black,LED,55L
  • Item # 1PJJ4
  • Mfr. Model # 71600
  • Flexible Neck Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes,...More

Penlight,5/8in.dia.,Red,White LED
  • STREAMLIGHT
  • Penlight, 5/8in.dia., Red, White LEDPenlight,5/8in.dia.,Red,White LED
  • Item # 39AU35
  • Mfr. Model # 66120
  • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

Rechargeable Penlight,LED,3.7V
  • STEELMANPRO
  • Rechargeable Penlight, LED, 3.7VRechargeable Penlight,LED,3.7V
  • Item # 31NJ77
  • Mfr. Model # 78610
  • Rechargeable Penlight, Lamp Type LED, Battery Size 3.7V, Number of Batteries 1, Batteries Included Yes,...More

Flexlight,LED,AA,Silver
  • WESTWARD
  • Flexlight, LED, AA, SilverFlexlight,LED,AA,Silver
  • Item # 4FZK2
  • Mfr. Model # 4FZK2
  • Flexlight, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included Yes, Battery Burn Time...More

Writing Pen with LED Tip Illuminator
  • STREAMLIGHT
  • PenlightPenlight
  • Multiple product options available

    Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

Disposable Penlight,1/2 In x 5 In,PK6
  • EMI
  • Disposable Penlight, 1/2 In x 5 In, PK6Disposable Penlight,1/2 In x 5 In,PK6
  • Item # 9RRD3
  • Mfr. Model # 200
  • Disposable Penlight, Batteries Included Yes, Length 5 In., Diameter 1/2 In., Body Color White, Switch Type...More

  • PELICAN
  • Inspection PenlightInspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Length 6-1/4", 5, Body Material Xenoy, Switch Type Tailcap Push...More

Flashlight,LED,Black,160 L,AAA
  • BRITE-STRIKE
  • Flashlight, LED, Black, 160 L, AAAFlashlight,LED,Black,160 L,AAA
  • Item # 45L055
  • Mfr. Model # EPLI
  • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery...More

Ultra Slim Penlight,Silver,LED,0.71 L
  • STREAMLIGHT
  • Ultra Slim Penlight, Silver, LED, 0.71 LUltra Slim Penlight,Silver,LED,0.71 L
  • Item # 3AU12
  • Mfr. Model # 65016
  • Ultra Slim Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery...More

Reusable Penlight,White,AAA,PK6
  • MABIS
  • Reusable Penlight, White, AAA, PK6Reusable Penlight,White,AAA,PK6
  • Item # 4WPD6
  • Mfr. Model # 32-765-000
  • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/2 In., Body Color...More

High Performance Penlight,Black,LED,95 L
  • COAST
  • High Performance Penlight, Black, LED, 95 LHigh Performance Penlight
  • Item # 14H194
  • Mfr. Model # HP4
  • High Performance Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes,...More

Tactical Flashlight, LED, Black, 320 L
  • 5.11 TACTICAL
  • Tactical Flashlight, LED, Black, 320 LTactical Flashlight, LED
  • Item # 20HL07
  • Mfr. Model # 53032
  • Tactical Flashlight, Lamp Type LED, Battery Size 123A, Number of Batteries 2, Batteries Included Yes, Battery...More

Disposable Penlight,White,AAA,PK6
  • MABIS
  • Disposable Penlight, White, AAA, PK6Disposable Penlight,White,AAA,PK6
  • Item # 4WPD5
  • Mfr. Model # 32-760-000
  • Disposable Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Body Color White, Body...More

Reusable Penlight,Black,AAA
  • EMI
  • Reusable Penlight, Black, AAAReusable Penlight,Black,AAA
  • Item # 8AF57
  • Mfr. Model # 216
  • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 6 In., Diameter 1/2 In.,...More

UV Flashlight,Black,11/2/2/7 L,LED,365nm
  • STREAMLIGHT
  • UV Flashlight, Black, 11/2/2/7 L, LED, 365nmUV Flashlight,Black,11/2/2/7 L,LED,365nm
  • Item # 2RVN1
  • Mfr. Model # 65069
  • Inspection UV Flashlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes,...More

Penlight,LED,AAA
  • STEELMANPRO
  • Penlight, LED, AAAPenlight,LED,AAA
  • Item # 31NJ78
  • Mfr. Model # 78611
  • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/2 In.,...More

UV Penlight,AAAA,LED,Silver
  • WESTWARD
  • UV Penlight, AAAA, LED, SilverUV Penlight,AAAA,LED,Silver
  • Item # 5RHN7
  • Mfr. Model # 5RHN7
  • Ultraviolet Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included No, Battery...More

Disposable Penlight,Plastic,PK10
  • NORTH BY HONEYWELL
  • Disposable Penlight, Plastic, PK10Disposable Penlight,Plastic,PK10
  • Item # 1PCH2
  • Mfr. Model # 045041
  • Disposable Penlight, Batteries Included Yes, Length 5-1/2 In., Body Color White, Body Material Plastic,...More

Rechargeable Penlight,LED,3.7V
  • STEELMANPRO
  • Rechargeable Penlight, LED, 3.7VRechargeable Penlight,LED,3.7V
  • Item # 31NJ76
  • Mfr. Model # 78609
  • Rechargeable Penlight, Lamp Type LED, Battery Size 3.7V, Number of Batteries 1, Batteries Included Yes,...More

Horizontal/Vertical Holster Set
  • EMI
  • Horizontal/Vertical Holster SetHorizontal/Vertical Holster Set
  • Item # 9G275
  • Mfr. Model # 1885
  • Horizontal/Vertical Holster Set, Color Black, Disposable No, Material Plastic/Stainless Steel Blade, Length...More

Ultraviolet Penlight,LED,AAA,50K hr.
  • 5.11 TACTICAL
  • Ultraviolet Penlight, LED, AAA, 50K hr.Ultraviolet Penlight,LED,AAA,50K hr.
  • Item # 32JW34
  • Mfr. Model # 53212
  • Ultraviolet Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery...More

Penlight,5/8in.dia.,Blue,White LED
  • STREAMLIGHT
  • Penlight, 5/8in.dia., Blue, White LEDPenlight,5/8in.dia.,Blue,White LED
  • Item # 39AU33
  • Mfr. Model # 66122
  • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

Penlight,5/8in.dia.,Silver,White LED
  • STREAMLIGHT
  • Penlight, 5/8in.dia., Silver, White LEDPenlight,5/8in.dia.,Silver,White LED
  • Item # 39AU34
  • Mfr. Model # 66121
  • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

Penlight,3/8in.dia.,Black,Blue LED
  • STREAMLIGHT
  • Penlight, 3/8in.dia., Black, Blue LEDPenlight,3/8in.dia.,Black,Blue LED
  • Item # 39AU36
  • Mfr. Model # 65022
  • Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery Burn Time...More

Penlight,White,PK300
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More