Skip Content

Filter Results By

Air Compressors

148 Results Found that Include 535 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Portable Electric Oil-Free Air Compressor Portable Electric Oil-Free Air Compressor
  • Multiple product options available

    Portable Electric Oil-Free Air Compressor, Voltage: 115VAC and Varies by: Free Air CFM @ 90 PSI, Full Load Amps, HP, Max. Pressure, Overall Height, Overall Length,...More

  • Category : Portable Electric Air Compressors
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Portable Electric Barrel Air Compressor Portable Electric Barrel Air Compressor
  • Multiple product options available

    Portable Electric Barrel Air Compressor, Varies by: Free Air CFM @ 90 PSI, Full Load Amps, HP, Max. Pressure, Overall Height, Overall Length, Overall Width, Tank Size,...More

  • Category : Portable Electric Air Compressors
0.50 HP, 115VAC, 2 gal. Portable Electric Oil-Free Air
Air Compressor,13 HP,Honda
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Compressor, 13 HP, Honda Air Compressor,13 HP,Honda
  • Item # 4LW38
  • Mfr. Model # 4LW38
  • Stationary Air Compressor, Number of Stages 2, Engine HP 13.0, Engine Brand Honda, Fuel Type Gasoline, Free...More

  • Category : Stationary Gas Engine Air Compressors
  • THOMAS
  • Piston Air Compressor/Vacuum Pump Piston Air Compressor/Vacuum Pump
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, Varies by HP, Voltage, Hz, Phase, Full Load Amps, Free...More

  • Category : Piston Air Compressor/Vacuum Pump
Compressor,Air,6.5 HP
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressor, Air, 6.5 HP Compressor,Air,6.5 HP
  • Item # 1VN93
  • Mfr. Model # 1VN93
  • Portable Gas Air Compressor, Wheelbarrow, Number of Stages 1, Lubrication Type Splash Lubricated, 6.5 HP,...More

  • Category : Portable Gas Engine Air Compressors
1.8 HP, 115VAC, 20 gal. Portable Electric Barrel Air C
Compressor/Vacuum Pump,0.1 HP,60 Hz,115V
  • THOMAS
  • Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V Compressor/Vacuum Pump,0.1 HP,60 Hz,115V
  • Item # 5Z346
  • Mfr. Model # 107CAB18
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/20 HP, Voltage 115, 60 Hz, 1.7 Full Load Amps, Inlet...More

  • Category : Diaphragm Compressor/Vacuum Pump
Stationary Air Compressor,14 HP,Kohler
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Stationary Air Compressor, 14 HP, Kohler Stationary Air Compressor,14 HP,Kohler
  • Item # 5F564
  • Mfr. Model # 5F564
  • Stationary Air Compressor, Number of Stages 2, Engine HP 14.0, Engine Brand Kohler, Fuel Type Gasoline, Free...More

  • Category : Stationary Gas Engine Air Compressors
0.9 HP, 115VAC Tire Inflator, 115 psi
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 0.9 HP, 115VAC Tire Inflator, 115 psi 0.9 HP, 115VAC Tire Inflator, 115 psi
  • Item # 25F537
  • Mfr. Model # 25F537
  • Tire Inflator, Tankless Tank Type, HP 0.9, 115VAC Voltage, Full Load Amps 5, Free Air CFM @ 90 PSI 1.75, Free...More

  • Category : Portable Electric Air Compressors
0.75 HP, 115VAC, 3 gal. Portable Electric Oil-Free Air
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 0.75 HP, 115VAC, 3 gal. Portable Electric Oil-Free Air Compressor, 135 psi 0.75 HP, 115VAC, 3 gal. Portable Electric Oil-Free Air Compressor, 135 psi
  • Item # 1NNE5
  • Mfr. Model # 1NNE5
  • Portable Electric Oil-Free Air Compressor, Hot Dog Tank Type, HP 0.75, 115VAC Voltage, Full Load Amps 12.0,...More

  • Category : Portable Electric Air Compressors
Compressor/Vacuum Pump,1/10 HP,12V
  • THOMAS
  • Compressor/Vacuum Pump, 1/10 HP, 12V Compressor/Vacuum Pump,1/10 HP,12V
  • Item # 4XL32
  • Mfr. Model # 107CDC20
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/10 HP, Voltage 12VDC, 9.5 Full Load Amps, Inlet Size 1/8...More

  • Category : Diaphragm Compressor/Vacuum Pump
  • GAST
  • Piston Air Compressor/Vacuum Pump Piston Air Compressor/Vacuum Pump
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Varies by Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, HP, Voltage, Hz, Phase, Full Load Amps, Free...More

  • Category : Piston Air Compressor/Vacuum Pump
Compressr/Vacuum Pump,1/8 HP,60  Hz,115V
  • GAST
  • Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V Compressr/Vacuum Pump,1/8 HP,60 Hz,115V
  • Item # 2Z866
  • Mfr. Model # DOA-P707-AA
  • Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 HP, Voltage 115, 60 Hz, 4.2 Full Load Amps, Inlet Size...More

  • Category : Diaphragm Compressor/Vacuum Pump
Compressor Pump,0.06 HP,60 Hz,120V
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressor Pump, 0.06 HP, 60 Hz, 120V Compressor Pump,0.06 HP,60 Hz,120V
  • Item # 26X360
  • Mfr. Model # 26X360
  • Compressor Pump, Compressor Type Double Diaphragm Linear, 3/50 HP, Voltage 115, 60 Hz, 1.1 Full Load Amps,...More

  • Category : Diaphragm Compressor/Vacuum Pump
Compressor,Air,5.5 HP
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressor, Air, 5.5 HP Compressor,Air,5.5 HP
  • Item # 4B241
  • Mfr. Model # 4B241
  • Portable Gas Air Compressor, Barrel, Number of Stages 1, Lubrication Type Splash Lubricated, 5.5 HP, Free Air...More

  • Category : Portable Gas Engine Air Compressors
Stationary Air Compressor,5.5 HP,Honda
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Stationary Air Compressor, 5.5 HP, Honda Stationary Air Compressor,5.5 HP,Honda
  • Item # 40JL42
  • Mfr. Model # 40JL42
  • Stationary Air Compressor, Number of Stages 1, Engine HP 5.5, Engine Brand Honda, Fuel Type Gasoline, Free...More

  • Category : Stationary Gas Engine Air Compressors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More