Skip Content

Filter Results By

Fan Controls

213 Results Found that Include 1,260 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Line V Mechanical Tstat,120 to 277VAC,8A
  • WHITE-RODGERS
  • Line V Mechanical Tstat, 120 to 277VAC, 8A Line V Mechanical Tstat,120 to 277VAC,8A
  • Item # 2E734
  • Mfr. Model # 1A10-651
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Electric Sequencer,2 Switch,30-90 Sec
  • GRAINGER APPROVED
  • Electric Sequencer, 2 Switch, 30-90 Sec Electric Sequencer,2 Switch,30-90 Sec
  • Item # 6UEE7
  • Mfr. Model # 6UEE7
  • Electric Sequencer, Number of Switches 2, Number of Timings 2, Height (In.) 1-7/8, Width (In.) 2, Depth (In.)...More

Speed Control,6 Amps
  • DAYTON
  • Speed Control, 6 Amps Speed Control,6 Amps
  • Item # 48C172
  • Mfr. Model # 48C172
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

Fan Cycling Control,Opens 200 PSI
  • SUPCO
  • Fan Cycling Control, Opens 200 PSI Fan Cycling Control,Opens 200 PSI
  • Item # 4LWY2
  • Mfr. Model # SFC200240
  • Fan Cycling Control, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 240 PSI, Open 200 PSI, Auto...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 4E658
  • Mfr. Model # 90-290Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Fan Switch,Closes at 120,120-277V
  • GRAINGER APPROVED
  • Fan Switch, Closes at 120,120-277V Fan Switch,Closes at 120,120-277V
  • Item # 6UED6
  • Mfr. Model # 6UED6
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 110 to 120, Height (In.) 1-1/2,...More

Fan Switch,Closes at 150,120-277V
  • GRAINGER APPROVED
  • Fan Switch, Closes at 150,120-277V Fan Switch,Closes at 150,120-277V
  • Item # 6UED9
  • Mfr. Model # 6UED9
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 130 to 150, Height (In.) 1-1/2,...More

Line Volt Mechanical Tstat,120 to 240VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 3TZ43
  • Mfr. Model # 1A16-51
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Speed Control,115V,5 Amp
  • FANTECH
  • Speed Control, 115V, 5 Amp Speed Control,115V,5 Amp
  • Item # 15W819
  • Mfr. Model # WC 15
  • Speed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color...More

Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan Control Switch,Fan Control
  • Item # 2E248
  • Mfr. Model # 3F01-141
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 140, Flush, Element...More

Fan Switch,Opens at 90F,120-277V
  • GRAINGER APPROVED
  • Fan Switch, Opens at 90F, 120-277V Fan Switch,Opens at 90F,120-277V
  • Item # 6UED5
  • Mfr. Model # 6UED5
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 90 to 110, Height (In.) 1-1/2,...More

Fan Switch,Closes at 140,120-277V
  • GRAINGER APPROVED
  • Fan Switch, Closes at 140,120-277V Fan Switch,Closes at 140,120-277V
  • Item # 6UED8
  • Mfr. Model # 6UED8
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 140, Height (In.) 1-1/2,...More

SuitePro Universal Digital Fan Coil Stat
  • HONEYWELL
  • SuitePro Universal Digital Fan Coil Stat SuitePro Universal Digital Fan Coil Stat
  • Item # 3RCK9
  • Mfr. Model # TB8575A1000/U
  • SuitePro Universal Digital Fan Coil Stat, Fan Coil, Switch Position System Off-Heat-Cool-Auto, Switch...More

Electric Sequencer,3 Switch,1-110 Sec
  • GRAINGER APPROVED
  • Electric Sequencer, 3 Switch, 1-110 Sec Electric Sequencer,3 Switch,1-110 Sec
  • Item # 6UEE9
  • Mfr. Model # 6UEE9
  • Electric Sequencer, Number of Switches 3, Number of Timings 3, Height (In.) 1-7/8, Width (In.) 3-1/4, Depth...More

Adjustable Fan Switch,140-180
  • GRAINGER APPROVED
  • Adjustable Fan Switch, 140-180 Adjustable Fan Switch,140-180
  • Item # 6UEE2
  • Mfr. Model # 6UEE2
  • Snap Disc Control, Adjustable Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 180, Height...More

Fan Speed Control,fwd,rev,120 V
  • DAYTON
  • Fan Speed Control, fwd, rev, 120 V Fan Speed Control,fwd,rev,120 V
  • Item # 5NRA4
  • Mfr. Model # 5NRA4
  • Speed Control, Rotary with Forward Reverse Switch, Voltage 120, Max. Amps 5, Max. Wattage 540, Plate Color...More

Thermostat,32 Deg to 140 Deg F
  • WIEGMANN
  • Thermostat, 32 Deg to 140 Deg F Thermostat,32 Deg to 140 Deg F
  • Item # 1ZHC7
  • Mfr. Model # ETR202F
  • Line Volt Mechanical Tstat, Switch Action Open On Rise, Control Range 32 Degrees to 140 Degrees F,...More

Attic T-Stat/Humidistat, 60 to 120 Deg F
  • DAYTON
  • Attic T-Stat/Humidistat, 60 to 120 Deg F Attic T-Stat/Humidistat, 60 to 120 Deg F
  • Item # 10N203
  • Mfr. Model # 10N203
  • Attic Fan Thermostat/Humidistat, Switch Type 2 SPST, Switch Action Close on Rise, Number of Switches 2,...More

Adjustable Fan Switch,90-130
  • GRAINGER APPROVED
  • Adjustable Fan Switch, 90-130 Adjustable Fan Switch,90-130
  • Item # 6UEE1
  • Mfr. Model # 6UEE1
  • Snap Disc Control, Adjustable Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 70 to 130, Height (In.)...More

Thermostat,Commercial
  • PECO
  • Thermostat, Commercial Thermostat,Commercial
  • Item # 4MY96
  • Mfr. Model # TA155-046
  • Display Analog;1-1/16;Fan Coil Thermostat;Number of Switches 1;Number of Stages 1;-;-;Electric Low or Line...More

Thermostat,Commercial
  • PECO
  • Thermostat, Commercial Thermostat,Commercial
  • Item # 4MY97
  • Mfr. Model # TB155-046
  • Line Voltage Ventilation Control, Heating and Cooling, Switch Type SPDT, Control Range 50-90 F, Differential...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More