Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

90 Results Found that Include 309 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Speed Control,6 Amps
  • DAYTON
  • Speed Control, 6 AmpsSpeed Control,6 Amps
  • Item # 48C172
  • Mfr. Model # 48C172
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

Speed Control,115V,5 Amp
  • FANTECH
  • Speed Control, 115V, 5 AmpSpeed Control,115V,5 Amp
  • Item # 15W819
  • Mfr. Model # WC 15
  • Speed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color...More

Switch,Three Function,Rocker,120 V
Speed Control,10 Amps
  • DAYTON
  • Speed Control, 10 AmpsSpeed Control,10 Amps
  • Item # 48C173
  • Mfr. Model # 48C173
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

Speed Control,Adjustable,Rotary,120V,12A
  • DAYTON
  • Speed Control, Adjustable, Rotary, 120V, 12ASpeed Control,Adjustable,Rotary,120V,12A
  • Item # 22PP74
  • Mfr. Model # 22PP74
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 12, Switch Color Black and Gold, Plate Color Black...More

Speed Control,Adjustable,Rotary,120V,3A
  • DAYTON
  • Speed Control, Adjustable, Rotary, 120V, 3ASpeed Control,Adjustable,Rotary,120V,3A
  • Item # 22PP72
  • Mfr. Model # 22PP72
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 3, Switch Color Black, Plate Color Silver, Height...More

  • FUJI
  • AC DriveAC Drive
  • Multiple product options available

    Multiple product options available

Speed Control,Adjustable,Rotary,220v,8a
Fan Speed Control,fwd,rev,120 V
  • DAYTON
  • Fan Speed Control, fwd, rev, 120 VFan Speed Control,fwd,rev,120 V
  • Item # 5NRA4
  • Mfr. Model # 5NRA4
  • Speed Control, Rotary with Forward Reverse Switch, Voltage 120, Max. Amps 5, Max. Wattage 540, Plate Color...More

Wall Control,120 V,Ivory
  • BROAN
  • Wall Control, 120 V, IvoryWall Control,120 V,Ivory
  • Item # 4C254
  • Mfr. Model # 72V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color Ivory, Height 4 1/2...More

Speed Control,115/230 Volt
  • DAYTON
  • Speed Control, 115/230 VoltSpeed Control,115/230 Volt
  • Item # 43Y140
  • Mfr. Model # 43Y140
  • Speed Control, Remote Dial, Voltage 115/230, Max. Amps 0.5/0.25, Max. Wattage 50, Switch Color Black, Plate...More

Fan Control,Rotary,120V,5A
  • CANARM
  • Fan Control, Rotary, 120V, 5AFan Control,Rotary,120V,5A
  • Item # 35UP49
  • Mfr. Model # FRMC5
  • Fan Control, Rotary, Voltage 120, Max. Amps 5, Switch Color Silver, Plate Color Silver, Height (In.) 6, Width...More

Speed Control,115V,15 Amp
  • FANTECH
  • Speed Control, 115V, 15 AmpSpeed Control,115V,15 Amp
  • Item # 15W823
  • Mfr. Model # KBWC-115K
  • Speed Control, Voltage 115, Max. Amps 15, Max. Wattage 1725, Switch Color Brushed Aluminum, Plate Color...More

Speed Control,5 A
Speed Control,Adjustable,Rotary,120V,8A
  • DAYTON
  • Speed Control, Adjustable, Rotary, 120V, 8ASpeed Control,Adjustable,Rotary,120V,8A
  • Item # 22PP73
  • Mfr. Model # 22PP73
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 8, Switch Color Black and Gold, Plate Color Black...More

Two Speed Switch
  • DAYTON
  • Two Speed SwitchTwo Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

Fan Control,Rotary,120V,5 Amp,1 Pole
  • LUTRON
  • Fan Control, Rotary, 120V, 5 Amp, 1 PoleFan Control,Rotary,120V,5 Amp,1 Pole
  • Item # 5PWJ4
  • Mfr. Model # FS-5E-IV
  • Fan Control, Rotary, Voltage 120, Max. Amps 5, Plate Color Ivory, Height (In.) 4.6, Width (In.) 2.86, Depth...More

Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 AControl,Fan Speed,5 A
  • Item # 5C343
  • Mfr. Model # 6616-1XI
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In, Depth...More

Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 AControl,Fan Speed,5 A
  • Item # 5C344
  • Mfr. Model # 6616-1XW
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In, Depth...More

Variable Speed Control
  • BROAN
  • Variable Speed ControlVariable Speed Control
  • Item # 4C331
  • Mfr. Model # 57V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

Switch,Wall
  • BROAN
  • Switch, WallSwitch,Wall
  • Item # 2C999
  • Mfr. Model # 66V
  • Wall Switch, 3 Function, Switch Color Ivory, Plate Color Ivory, 3 Rocker Switches, 15 Amps@120 Volts

Speed Control,115V,10 Amp
  • FANTECH
  • Speed Control, 115V, 10 AmpSpeed Control,115V,10 Amp
  • Item # 15W822
  • Mfr. Model # RPE 10
  • Speed Control, Voltage 115, Max. Amps 10, Max. Wattage 1150, Switch Color Brushed Aluminum, Plate Color...More

Wall Control,120 V,White
  • BROAN
  • Wall Control, 120 V, WhiteWall Control,120 V,White
  • Item # 6E897
  • Mfr. Model # 57W
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color White, Height 4 In,...More

Adj Speed Control,Unit Mount,120 V
  • BROAN
  • Adj Speed Control, Unit Mount, 120 VAdj Speed Control,Unit Mount,120 V
  • Item # 2HYC2
  • Mfr. Model # 80L
  • Adjustable Speed Control, Internal Unit Mount, Voltage 120, Max Amps 3, Galvanized Plate Color, For Use With...More

Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 AControl,Fan Speed,5 A
  • Item # 5C348
  • Mfr. Model # 6627-1W
  • Speed Control, Slide Fan, Voltage 120, Max Amps 5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In, Depth...More

Var Spd Control,10 Amp,120/240 V
  • MULTIFAN
  • Var Spd Control, 10 Amp, 120/240 VVar Spd Control,10 Amp,120/240 V
  • Item # 1DGZ5
  • Mfr. Model # VFMVS-1S
  • Speed Control, Variable, Voltage 120/240, Max Amps 10, Plate Color White, Height 4 1/2 In, Width 8 In, Depth...More

Fan Speed Control, With Timer,120 Volt
  • FANTECH
  • Fan Speed Control, With Timer, 120 VoltFan Speed Control, With Timer,120 Volt
  • Item # 2GKG4
  • Mfr. Model # VT 20M
  • Fan Speed Control, With Programmable Timer, Voltage 120, Max Amps 2.5, Max Wattage 300, Height 2 1/2 In,...More

Wall Control,120 V,6 Amp,White
  • BROAN
  • Wall Control, 120 V, 6 Amp, WhiteWall Control,120 V,6 Amp,White
  • Item # 6E898
  • Mfr. Model # 72W
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color White, Height 4 1/2...More

Fan Control,Rotary,120V,5 Amp,1 Pole
  • LUTRON
  • Fan Control, Rotary, 120V, 5 Amp, 1 PoleFan Control,Rotary,120V,5 Amp,1 Pole
  • Item # 5PWJ3
  • Mfr. Model # FS-5E-WH
  • Fan Control, Rotary, Voltage 120, Max. Amps 5, Plate Color White, Height (In.) 4.6, Width (In.) 2.86, Depth...More

Speed Control,Adjustable,Slide,120v,1a
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More