Skip Content

Filter Results By

Product Categories

Metal Files

38 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NICHOLSON
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

General Purpose File Set,Ergonomic,3 PC
  • WESTWARD
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

  • NICHOLSON
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

General Purpose File Set,Ergonomic,9 PC
  • WESTWARD
  • General Purpose File Set, Ergonomic, 9 PC General Purpose File Set,Ergonomic,9 PC
  • Item # 1NFK8
  • Mfr. Model # 1NFK8
  • File Set, American Pattern, Number of Pieces 9, Natural Finish, Length 8 In., 10 In., and 12 In., Includes 12...More

Diamond File Set
  • WESTWARD
  • Diamond File Set Diamond File Set
  • Item # 4YR46
  • Mfr. Model # 4YR46
  • Diamond Coated File Set, Swiss Pattern, Number of Pieces 10, Natural Finish, Length 5-1/2 In., Includes 5-1/2...More

Maintenance File Set,9 PC
  • WESTWARD
  • Maintenance File Set, 9 PC Maintenance File Set,9 PC
  • Item # 1NFK1
  • Mfr. Model # 1NFK1
  • Maintenance File Set, American Pattern, Number of Pieces 9, Natural Finish, Length 10 In., Includes 10 In....More

General Purpose File Set,5 PC
  • WESTWARD
  • General Purpose File Set, 5 PC General Purpose File Set,5 PC
  • Item # 1NFK4
  • Mfr. Model # 1NFK4
  • File Set, American Pattern, Number of Pieces 5, Natural Finish, Length 6 In., 8 In. and 10 In., Includes 10...More

Petrochemical File Set,American,7 Pieces
  • SIMONDS
  • Petrochemical File Set, American, 7 Pieces Petrochemical File Set,American,7 Pieces
  • Item # 5ZGF1
  • Mfr. Model # 78761531
  • Petrochemical File Set, American Pattern, Number of Pieces 7, Black Oxide Finish, Length 6 In., 8 In., 10...More

General Purpose File Set,Ergonomic,5 PC
  • WESTWARD
  • General Purpose File Set, Ergonomic, 5 PC General Purpose File Set,Ergonomic,5 PC
  • Item # 1NFK7
  • Mfr. Model # 1NFK7
  • File Set, American Pattern, Number of Pieces 5, Natural Finish, Length 6 In., 8 In. and 10 In., Includes 10...More

Handy File,American,7-3/4 In L
  • WESTWARD
  • Handy File, American, 7-3/4 In L Handy File,American,7-3/4 In L
  • Item # 1NFV3
  • Mfr. Model # 1NFV3
  • Handy File, American Pattern, Profile Shape Rectangular, Length 7-3/4 In., Natural, Double Cut 23, Single Cut...More

Maintenance File Set,8 PC
  • WESTWARD
  • Maintenance File Set, 8 PC Maintenance File Set,8 PC
  • Item # 1NFK2
  • Mfr. Model # 1NFK2
  • Maintenance File Set, American Pattern, Number of Pieces 8, Natural Finish, Length 10 In., Includes 10 In....More

Taper File,American,Triangular,Single
  • NICHOLSON
  • Taper File, American, Triangular, Single Taper File
  • Item # 5LZ79
  • Mfr. Model # 21729HN
  • Taper File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 6 In., Natural, Width 2-7/8...More

  • WESTWARD
  • Mill File Mill File
  • Multiple product options available

    Multiple product options available

Square File,Machinists,American,10 In. L
  • WESTWARD
  • Square File, Machinists, American, 10 In. L Square File
  • Item # 1NFT6
  • Mfr. Model # 1NFT6
  • Square File, American Pattern, Profile Shape Square, Cut Type Bastard/Double, Length 10 In., Natural, 22/25...More

Needle File,Swiss Pattern,6 Pieces
Bastard Cut File Set,6 PC
  • WESTWARD
  • Bastard Cut File Set, 6 PC Bastard Cut File Set,6 PC
  • Item # 1NFK5
  • Mfr. Model # 1NFK5
  • File Set, American Pattern, Number of Pieces 6, Natural Finish, Length 4 In., Cut Type Bastard, Includes 4...More

File Set,6 In. L, 8 In. L and 10 In. L
  • NICHOLSON
  • File Set, 6 In. L, 8 In. L and 10 In. L File Set,6 In. L, 8 In. L and 10 In. L
  • Item # 31LZ47
  • Mfr. Model # 22150HI
  • File Set, American Pattern, Number of Pieces 5, Natural Finish, Length 6 In., 8 In. and 10 In., Cut Type...More

Flat Babbitt File,Curved Tooth,14 In. L
Mill File,American,Rectangular,10 In. L
  • NICHOLSON
  • Mill File, American, Rectangular, 10 In. L Mill File
  • Item # 1G676
  • Mfr. Model # 09469
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Single, Length 10 In., Natural, (2)...More

Warding File,Machinists,American,6 In L
  • WESTWARD
  • Warding File, Machinists, American, 6 In L Warding File
  • Item # 1NFT8
  • Mfr. Model # 1NFT8
  • Warding File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 6 In., Natural, Single...More

  • WESTWARD
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

Long Lathe File,Machinists,12 In L
  • WESTWARD
  • Long Lathe File, Machinists, 12 In L Flat Long Angle Lathe File
  • Item # 1NFT7
  • Mfr. Model # 1NFT7
  • Long Angle Lathe File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 12 In., Natural,...More

Flat File,American,17-3/8 In. L
  • STANLEY
  • Flat File, American, 17-3/8 In. L Flat File
  • Item # 5C940
  • Mfr. Model # 21-295
  • Flat File, American Pattern, Profile Shape Rectangular, Cut Type Regular, Length 17-3/8 In., Natural, Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More