Skip Content

Filter Results By

Product Categories

Second Cut Files

25 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NICHOLSON
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

Needle File Set,2 Cut,7.2 In,12 Pc
  • WESTWARD
  • Needle File Set, 2 Cut, 7.2 In, 12 Pc Needle File Set,2 Cut,7.2 In,12 Pc
  • Item # 10Z662
  • Mfr. Model # 10Z662
  • Needle File Set, American Pattern, Number of Pieces 12, Natural Finish, Length 5-1/2 In., Cut Type 2,...More

Three Square File,American,6 In. L
  • WARRENSVILLE
  • Three Square File, American, 6 In. L Three Square File
  • Item # 5XKH1
  • Mfr. Model # 18046
  • Three Square File, American Pattern, Profile Shape Triangular, Cut Type Bastard/Double, Length 6 In.,...More

  • WESTWARD
  • Mill File Mill File
  • Multiple product options available

    Multiple product options available

Flat File,8 In,Second,Machinists
  • WESTWARD
  • Flat File, 8 In, Second, Machinists Flat File
  • Item # 1NFP4
  • Mfr. Model # 1NFP4
  • Flat File, American Pattern, Profile Shape Rectangular, Cut Type Flat Second, Length 8 In., Natural, Single...More

Pipe Liner File,American,14 In. L
  • SIMONDS
  • Pipe Liner File, American, 14 In. L Pipeliner File
  • Item # 5ZFY5
  • Mfr. Model # 73756060
  • Pipe Liner File, American Pattern, Profile Shape Half Round, Cut Type Double, Length 14 In., Black Oxide,...More

Needle File, Half Round, Diamond, Medium, 5-1/2"x1/8&q
Round File,Double Cut,14-1/2 in. L
  • AMPCO
  • Round File, Double Cut, 14-1/2 in. L Round File,Double Cut,14-1/2 in. L
  • Item # 38HY11
  • Mfr. Model # 8390
  • Round File, American Pattern, Profile Shape Round, Profile Name Round, Cut Type Double, Length 14-1/2 In.,...More

  • WESTWARD
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

Round File,8 In,Second,Machinists
  • WESTWARD
  • Round File, 8 In, Second, Machinists Round File
  • Item # 1NFT3
  • Mfr. Model # 1NFT3
  • Round File, American Pattern, Profile Shape Round, Cut Type Second, Length 8 In., Natural, Diameter 5/16 In.,...More

Needle File Set,2 Cut,5.6 In,12 Pc
  • WESTWARD
  • Needle File Set, 2 Cut, 5.6 In, 12 Pc Needle File Set,2 Cut,5.6 In,12 Pc
  • Item # 10Z659
  • Mfr. Model # 10Z659
  • Needle File Set, American Pattern, Number of Pieces 12, Natural Finish, Length 5-1/2 In., Cut Type 2,...More

Hand File,American,Round,Second,10 In. L
  • NICHOLSON
  • Hand File, American, Round, Second, 10 In. L Hand File
  • Item # 1AKA6
  • Mfr. Model # 12051
  • Hand File, American Pattern, Profile Shape Round, Cut Type Second, Length 10 In., Natural, Diameter 3/8 In.,...More

Needle File, Half Round, Diamond, Coarse, 7"x1/4"x3&qu
Flat File,Double Cut,14-1/4 In
  • AMPCO
  • Flat File, Double Cut, 14-1/4 In Flat File,Double Cut,14-1/4 In
  • Item # 38HY10
  • Mfr. Model # 8370
  • Flat File, American Pattern, Profile Shape Rectangular, Profile Name Flat, Cut Type Double, Length 14-1/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More