Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

24 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Protractor Angle Finder,4 In,Magnetic
    Protractor/Angle Finder,4 5/8In,Magnetic
    • WESTWARD
    • Protractor/Angle Finder, 4 5/8In, MagneticProtractor/Angle Finder,4 5/8In,Magnetic
    • Item # 4MRW3
    • Mfr. Model # 4MRW3
    • Protractor/Angle Locator, Magnetic, Scale Increments 0 to 90 Degrees in 5 Quadrants, Base Length 4 5/8 In,...More

    Torpedo Level,8 1/2 In
    • GREENLEE
    • Torpedo Level, 8 1/2 InTorpedo Level,8 1/2 In
    • Item # 5LE33
    • Mfr. Model # L107
    • Torpedo Level,Frame Material Aluminum,Length 8-1/2 In.,Magnetic,Top Read Yes,Total Number of Vials 4,Number...More

    Level,Electrician'S
    • GREENLEE
    • Level, Electrician'SLevel,Electrician'S
    • Item # 4GA95
    • Mfr. Model # L77
    • Torpedo Level,Frame Material Aluminum,Length 5-1/2 In.,Magnetic,Top Read No,Total Number of Vials 4,Number of...More

    Locator,Pitch/Slope
    Line/Dot Laser Level,Int/Ext,Red,240 ft.
    • GREENLEE
    • Line/Dot Laser Level, Int/Ext, Red, 240 ft.Line/Dot Laser Level,Int/Ext,Red,240 ft.
    • Item # 1ANZ2
    • Mfr. Model # L97
    • Line/Dot Laser Level, Interior and Exterior, Horizontal and Vertical, Manual Leveling, Number of Beams 1,...More

    Angle Finder,90 Deg,2 Vials,5 In Base
    • DASCO PRO
    • Angle Finder, 90 Deg, 2 Vials, 5 In BaseAngle Finder,90 Deg,2 Vials,5 In Base
    • Item # 4ZDV7
    • Mfr. Model # AF300-2V
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 5 In, Overall...More

    Angle Finder,90 deg.,3-1/2 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
    • Item # 30PA69
    • Mfr. Model # 30PA69
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Angle Finder,90 deg.,3-1/2 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
    • Item # 30PA71
    • Mfr. Model # 30PA71
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Angle Finder,90 deg.,5 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 5 in., BlueAngle Finder,90 deg.,5 in.,Blue
    • Item # 30PA68
    • Mfr. Model # 30PA68
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Angle Finder,90 deg.,3-1/2 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
    • Item # 30PA70
    • Mfr. Model # 30PA70
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Angle Finder,Mag,0-90 Deg,2 1/4 Base
    • DASCO PRO
    • Angle Finder, Mag, 0-90 Deg, 2 1/4 BaseAngle Finder,Mag,0-90 Deg,2 1/4 Base
    • Item # 4ZDV4
    • Mfr. Model # AF200M
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 2 1/4 In,...More

    Angle Finder,Mag,Level,90 Deg,2 1/4 Base
    Digital Angle Finder, 360 Deg.
    • BAILEIGH INDUSTRIAL
    • Digital Angle Finder, 360 Deg.Digital Angle Finder, 360 Deg.
    • Item # 15V768
    • Mfr. Model # AF-360D
    • Digital Angle Finder, 360 Degrees , Scale 0 to 360 deg., Accuracy 1 deg., Silver, Metal, Rotating Readout,...More

    Inclinometer,Mag,0-90 Deg,4 In Base
    • DASCO PRO
    • Inclinometer, Mag, 0-90 Deg, 4 In BaseInclinometer,Mag,0-90 Deg,4 In Base
    • Item # 4ZDW1
    • Mfr. Model # I1100-2VM
    • Inclinometer, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 In, Overall...More

    Angle Finder,90 deg.,5 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 5 in., BlueAngle Finder,90 deg.,5 in.,Blue
    • Item # 30PA67
    • Mfr. Model # 30PA67
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Angle Finder,90 deg.,3-1/2 in.,Blue
    • WESTWARD
    • Angle Finder, 90 deg., 3-1/2 in., BlueAngle Finder,90 deg.,3-1/2 in.,Blue
    • Item # 30PA66
    • Mfr. Model # 30PA66
    • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

    Pocket Transit w/Sheath
    • BRUNTON
    • Pocket Transit w/SheathPocket Transit w/Sheath
    • Item # 4RDU2
    • Mfr. Model # F-5008
    • Pocket Transit, COM-Pro, Accuracy +/- 0.5 Deg, Horizontal Range 0-360 Deg, Horizontal Graduations 1 Deg,...More

    Angle Finder w/2 In Mounting Base
    • DASCO PRO
    • Angle Finder w/2 In Mounting BaseAngle Finder w/2 In Mounting Base
    • Item # 4ZDW2
    • Mfr. Model # AF30
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 2 In, Overall...More

    Clinometer Compass,Silver
    • SUUNTO
    • Clinometer Compass, SilverClinometer Compass,Silver
    • Item # 31CZ93
    • Mfr. Model # SS020421000
    • Clinometer Compass, Liquid Filled, Scale Increments 0 to 90 Degrees in Any Quadrants, Accuracy 0.3 Degrees,...More

    Angle Finder,Mag,90 Deg,4 1/2 V Base
    • DASCO PRO
    • Angle Finder, Mag, 90 Deg, 4 1/2 V BaseAngle Finder,Mag,90 Deg,4 1/2 V Base
    • Item # 4ZDV8
    • Mfr. Model # AF700M
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 1/2 In,...More

    Angle Finder,Mag,0-90 Deg,4 1/2 Base
    • DASCO PRO
    • Angle Finder, Mag, 0-90 Deg, 4 1/2 BaseAngle Finder,Mag,0-90 Deg,4 1/2 Base
    • Item # 4ZDV9
    • Mfr. Model # AF700VM
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 1/2 In,...More

    Angle Finder,0-90 Deg,4 In Base
    • DASCO PRO
    • Angle Finder, 0-90 Deg, 4 In BaseAngle Finder,0-90 Deg,4 In Base
    • Item # 4ZDV2
    • Mfr. Model # AF100
    • Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 In, Overall...More

    Angle Finder,V-Groove,0-90 Deg,5 In Base
    Results per page: 16 | 32 | 48