Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

81 Results Found that Include 208 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Scraper,1-1/2 In. W,Carbon Steel
  • PACIFIC HANDY CUTTER, INC
  • Scraper, 1-1/2 In. W, Carbon SteelScraper,1-1/2 In. W,Carbon Steel
  • Item # 4MUW8
  • Mfr. Model # MS-410
  • Nonsparking Spatula's, Scraper, Blade Type Stiff, Blade Width 1-1/2 In., Blade Material High Carbon Steel,...More

Putty Knife,1-1/4 In. W,Carbon Steel
  • STANLEY
  • Putty Knife, 1-1/4 In. W, Carbon SteelPutty Knife,1-1/4 In. W,Carbon Steel
  • Item # 1ARX3
  • Mfr. Model # 28-140
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Full Tang, Blade Width 1-1/4 In., Blade Material...More

Putty Knife Set,Stiff,SS,2 pc.
  • HYDE
  • Putty Knife Set, Stiff, SS, 2 pc.Putty Knife Set,Stiff,SS,2 pc.
  • Item # 16W172
  • Mfr. Model # 48910
  • Putty Knife Set, Number of Pieces 2, Blade Type Stiff, Blade Material Stainless Steel, Handle Material...More

  • HYDE
  • ScraperScraper
  • Multiple product options available

    Multiple product options available

Putty Knife,1-1/2in.W.,Polypropylene
  • HYDE
  • Putty Knife, 1-1/2in.W., PolypropylenePutty Knife,1-1/2in.W.,Polypropylene
  • Item # 38HR91
  • Mfr. Model # 04151
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 1-1/2 In., Blade Material Carbon Steel,...More

  • AMPCO
  • ScraperScraper
  • Multiple product options available

    Multiple product options available

  • WESTWARD
  • ScraperScraper
  • Multiple product options available

    Multiple product options available

Painters Tool, 8-in-1,Stiff,3 In. W,Grey
  • HYDE
  • Painters Tool, 8-in-1, Stiff, 3 In. W, GreyPainters Tool, 8-in-1,Stiff,3 In. W,Grey
  • Item # 16W170
  • Mfr. Model # 06988
  • Painters Tools, Painters Tool, 8-in-1, Blade Type Stiff, Blade Width 3 In., Blade Material Stainless Steel,...More

Wall Scraper,Stiff,3 In,Nylon,Handle
  • WESTWARD
  • Wall Scraper, Stiff, 3 In, Nylon, HandleWall Scraper
  • Item # 1UKF7
  • Mfr. Model # 1UKF7
  • Scrapers, Wall Scraper, Blade Type Stiff, Blade Width 3 In., Blade Material Carbon Steel, Handle Material...More

Painters Tool 5-In-1,Brass
  • HYDE TOOLS
  • Painters Tool 5-In-1, BrassPainters Tool 5-In-1,Brass
  • Item # 3KMN2
  • Mfr. Model # 02975
  • Painters Tool 5-In-1, Black, Material Brass/Nylon, Length 7-1/4 In., For Use With Scraping Delicate Surfaces,...More

Putty Knife Set,Flex,PP,1-1/2,3,6 In,3Pc
Spreader/Applicator,Set Of 3
Putty Knife,3in.W.,Overmolded,4-1/2in.L.
  • HYDE
  • Putty Knife, 3in.W., Overmolded, 4-1/2in.L.Putty Knife,3in.W.,Overmolded,4-1/2in.L.
  • Item # 38HR96
  • Mfr. Model # 06421
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 3 In., Blade Material Brass, Handle...More

Putty Knife,1-1/2 In. W,Carbon Steel
  • STANLEY
  • Putty Knife, 1-1/2 In. W, Carbon SteelPutty Knife,1-1/2 In. W,Carbon Steel
  • Item # 1ATC0
  • Mfr. Model # 28-141
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Full Tang, Blade Width 1-1/2 In., Blade Material...More

Putty Knife,1-1/2in.W.,Wood,4in.L.
  • HYDE
  • Putty Knife, 1-1/2in.W., Wood, 4in.L.Putty Knife,1-1/2in.W.,Wood,4in.L.
  • Item # 38HR97
  • Mfr. Model # 07160
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 1-1/2 In., Blade Material Carbon Steel,...More

Putty Knife Set,Flex,1-1/2 and 3 in,2 Pc
Putty Knife Set,5 pcs.,Carbon Steel
  • WESTWARD
  • Putty Knife Set, 5 pcs., Carbon SteelPutty Knife Set,5 pcs.,Carbon Steel
  • Item # 31MJ75
  • Mfr. Model # 31MJ75
  • Putty Knife Set, Number of Pieces 5, Blade Type Flexible, Blade Material Carbon Steel, Handle Material...More

Putty Knife/Scraper Set,Stiff,2 Pc
  • WESTWARD
  • Putty Knife/Scraper Set, Stiff, 2 PcPutty Knife/Scraper Set,Stiff,2 Pc
  • Item # 13A687
  • Mfr. Model # 13A687
  • Putty Knife/Scraper Set, Number of Pieces 2, Blade Type Stiff, Blade Material High Carbon Steel, Handle...More

Drywall Repair Kit,Plastic/Steel,7 pcs
  • PACESETTER
  • Drywall Repair Kit, Plastic/Steel, 7 pcsDrywall Repair Kit,Plastic/Steel,7 pcs
  • Item # 23UL39
  • Mfr. Model # G05975
  • Drywall Repair Kit, Number of Pieces 7, Construction Plastic/Steel, Drywall, For Use With Drywall Mud,...More

Putty Knife,Flexible,2in.W,Carbon Steel
  • KRAFT TOOL CO.
  • Putty Knife, Flexible, 2in.W, Carbon SteelPutty Knife,Flexible,2in.W,Carbon Steel
  • Item # 35EM62
  • Mfr. Model # DW528
  • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 2 In., Blade Material Carbon Steel,...More

Surface Prep Kit,SS,Nylon,3 pc.
  • HYDE
  • Surface Prep Kit, SS, Nylon, 3 pc.Surface Prep Kit,SS,Nylon,3 pc.
  • Item # 16W173
  • Mfr. Model # 48911
  • Putty Knife/Joint Knife Set, Number of Pieces 3, Blade Type (1) Flexible, (2) Stiff, Blade Material Stainless...More

Putty Knife,Polypropylene,4-1/2in.L.
  • HYDE
  • Putty Knife, Polypropylene, 4-1/2in.L.Putty Knife,Polypropylene,4-1/2in.L.
  • Item # 38HR93
  • Mfr. Model # 04401
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 3 In., Blade Material Carbon Steel,...More

Putty Knife,6in.W.,Nylon,4in.L.
  • HYDE
  • Putty Knife, 6in.W., Nylon, 4in.L.Putty Knife,6in.W.,Nylon,4in.L.
  • Item # 38HR89
  • Mfr. Model # 02870
  • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 6 In., Blade Material Carbon Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More