Skip Content

Filter Results By

41 Results Found that Include 127 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Chisel Scraper,2 In. W,Black and Silver
  • HYDE
  • Chisel Scraper, 2 In. W, Black and SilverChisel Scraper
  • Item # 5LL96
  • Mfr. Model # 02320
  • Nonsparking Scrapers, Chisel Scraper, Blade Type Stiff, Full Tang, Blade Width 2 In., Blade Material Brass,...More

  • WESTWARD
  • ScraperScraper
  • Multiple product options available

    Multiple product options available

Multi-Scraper,Stiff,5-in-1,Brass,2-1/2In
  • WESTWARD
  • Multi-Scraper, Stiff, 5-in-1, Brass, 2-1/2InMulti-Scraper
  • Item # 13A707
  • Mfr. Model # 13A707
  • Painters Tools, Painters Tool, 5-in-1, Blade Type Stiff, Blade Width 2-1/2 In., Blade Material Brass, Handle...More

  • AMPCO
  • ScraperScraper
  • Multiple product options available

    Multiple product options available

Painters Tool, 8-in-1,Stiff,3 In. W,Grey
  • HYDE
  • Painters Tool, 8-in-1, Stiff, 3 In. W, GreyPainters Tool, 8-in-1,Stiff,3 In. W,Grey
  • Item # 16W170
  • Mfr. Model # 06988
  • Painters Tools, Painters Tool, 8-in-1, Blade Type Stiff, Blade Width 3 In., Blade Material Stainless Steel,...More

Putty Knife Set,5 pcs.,Carbon Steel
  • WESTWARD
  • Putty Knife Set, 5 pcs., Carbon SteelPutty Knife Set,5 pcs.,Carbon Steel
  • Item # 31MJ75
  • Mfr. Model # 31MJ75
  • Putty Knife Set, Number of Pieces 5, Blade Type Flexible, Blade Material Carbon Steel, Handle Material...More

Wall Shaver,Sharp,4in.,Steel,Blue/Silver
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Wall Shaver, Sharp, 4in., Steel, Blue/SilverWall Shaver,Sharp,4in.,Steel,Blue/Silver
  • Item # 35EN08
  • Mfr. Model # ST298
  • Scrapers, Wall Shaver, Blade Type Sharp, Blade Width 4 In., Blade Material Steel, Handle Material Rubber Soft...More

Taping Knife,Flexible,8 In. W
  • MARSHALLTOWN
  • Taping Knife, Flexible, 8 In. WTaping Knife,Flexible,8 In. W
  • Item # 5LN39
  • Mfr. Model # 3508SD
  • Drywall and Putty Knives, Taping Knife, Blade Type Flexible, Blade Width 8 In., Blade Material Blue Steel,...More

Putty Knife/Scraper Set,Stiff,2 Pc
  • WESTWARD
  • Putty Knife/Scraper Set, Stiff, 2 PcPutty Knife/Scraper Set,Stiff,2 Pc
  • Item # 13A687
  • Mfr. Model # 13A687
  • Putty Knife/Scraper Set, Number of Pieces 2, Blade Type Stiff, Blade Material High Carbon Steel, Handle...More

Scraper Set,Flex,Stl/PP,1-1/4,2 and 3 In
  • WESTWARD
  • Scraper Set, Flex, Stl/PP, 1-1/4,2 and 3 InScraper Set,Flex,Stl/PP,1-1/4,2 and 3 In
  • Item # 13A715
  • Mfr. Model # 13A715
  • Scraper Set, Number of Pieces 3, Blade Type (1) Flexible, (2) Stiff, Blade Material High Carbon Steel, Handle...More

Floor Scraper,Sharp,1/2in.,Steel
  • KRAFT TOOL CO.
  • Floor Scraper, Sharp, 1/2in., SteelFloor Scraper,Sharp,1/2in.,Steel
  • Item # 35EM71
  • Mfr. Model # FC506
  • Scrapers, Floor Scraper, Blade Type Sharp, Blade Width 8 In., Blade Material Steel, Handle Material Metal,...More

Painters Tool, 14-in-1,Stiff,2-1/2 In. W
  • HYDE
  • Painters Tool, 14-in-1, Stiff, 2-1/2 In. WPainters Tool, 14-in-1,Stiff,2-1/2 In. W
  • Item # 16W176
  • Mfr. Model # 06993
  • Painters Tools, Painters Tool, 14-in-1, Blade Type Stiff, Blade Width 2-1/2 In., Blade Material Carbon Steel,...More

Surface Prep Kit,SS,Nylon,3 pc.
  • HYDE
  • Surface Prep Kit, SS, Nylon, 3 pc.Surface Prep Kit,SS,Nylon,3 pc.
  • Item # 16W173
  • Mfr. Model # 48911
  • Putty Knife/Joint Knife Set, Number of Pieces 3, Blade Type (1) Flexible, (2) Stiff, Blade Material Stainless...More

Putty Knife/Scraper Set,Flex,2 Pc
  • WESTWARD
  • Putty Knife/Scraper Set, Flex, 2 PcPutty Knife/Scraper Set,Flex,2 Pc
  • Item # 13A686
  • Mfr. Model # 13A686
  • Putty Knife/Scraper Set, Number of Pieces 2, Blade Type Flexible, Blade Material High Carbon Steel, Handle...More

Putty Knife Set,Flex,1-1/2 and 3 in,2 Pc
Putty Knife Set,Flex,PP,1-1/2,3,6 In,3Pc
Heavy-Duty Scraper,Sharp,5in.,Steel
  • KRAFT TOOL CO.
  • Heavy-Duty Scraper, Sharp, 5in., SteelHeavy-Duty Scraper,Sharp,5in.,Steel
  • Item # 35EM73
  • Mfr. Model # FC520
  • Scrapers, Heavy-Duty Scraper, Blade Type Sharp, Blade Width 5 In., Blade Material Steel, Handle Material...More

  • HYDE
  • ScraperScraper
  • Multiple product options available

    Multiple product options available

Floor and Wall Scraper,4W x 19 L
  • ROBERTS
  • Floor and Wall Scraper, 4W x 19 LFloor and Wall Scraper,4W x 19 L
  • Item # 5HXD0
  • Mfr. Model # 10-294
  • Floor and Wall Scraper, Size 4 W x 1 D x 19 In H, Steel, Flex Grip Anti-Fatigue Vinyl Handle, 3 Blade Clamp...More

Scraper,Chisel,1-1/2in.,Stainless Steel
  • KRAFT TOOL CO.
  • Scraper, Chisel, 1-1/2in., Stainless SteelScraper,Chisel,1-1/2in.,Stainless Steel
  • Item # 35EM41
  • Mfr. Model # DW025
  • Drywall and Putty Knives, Scraper, Blade Type Chisel, Blade Width 1-1/2 In., Blade Material Stainless Steel,...More

Painters Tool 5-In-1,Brass
  • HYDE TOOLS
  • Painters Tool 5-In-1, BrassPainters Tool 5-In-1,Brass
  • Item # 3KMN2
  • Mfr. Model # 02975
  • Painters Tool 5-In-1, Black, Material Brass/Nylon, Length 7-1/4 In., For Use With Scraping Delicate Surfaces,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More