Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

36 Results Found that Include 66 Products

Results per page: 16 | 32 | 48
Cable Cutter,Shear Cut,9-1/4 In
  • GREENLEE
  • Cable Cutter, Shear Cut, 9-1/4 InCable Cutter,Shear Cut,9-1/4 In
  • Item # 5LE28
  • Mfr. Model # 727
  • High Leverage Cable Cutter, Shear Cut, Overall Length 9-1/4 In., Cutting Capacity Copper 8 to 2/0 AWG, Handle...More

Pipe Cutter,Kwikcut(TM),Poly,1 1/4 In
  • DAWN INDUSTRIES
  • Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 InPipe Cutter,Kwikcut(TM),Poly,1 1/4 In
  • Item # 2TKV7
  • Mfr. Model # SL200
  • Pipe Cutter, Kwikcut(TM), Cutting Action Spring, Capacity 1 1/4 In, Tube Capacity 2 In, Hose Capacity 1 1/2...More

Pipe Cutter,PVC, CPVC, PEX, Polyethylene
  • RIDGID
  • Pipe Cutter, PVC, CPVC, PEX, PolyethylenePipe Cutter
  • Item # 3ARC4
  • Mfr. Model # 30088
  • Plastic Pipe/Tubing Cutter, Ratcheting, Cutting Capacity OD 1/2 To 2 3/8 In., Overall Length 10 In., Body...More

Cable Cutter,Shear Cut,28 in. L
  • H.K. PORTER
  • Cable Cutter, Shear Cut, 28 in. LCable Cutter
  • Item # 2H011
  • Mfr. Model # 0290FHJ
  • Cable Cutter, Shear Cut, Overall Length 28 In., Handle Design Steel, Features For general cutting, shear cut...More

Tubing Cutter,Metal,6 In. L
  • PROTO
  • Tubing Cutter, Metal, 6 In. LTubing Cutter,Metal,6 In. L
  • Item # 3R304
  • Mfr. Model # J350
  • Standard Tube Cutter, Quick Acting, Pipe Capacity OD 1/8 To 1 1/8 In, Material Steel Frame, Heat Treated...More

Tubing Cutter,Plastic, CPVC, PVC, PEX
  • LENOX
  • Tubing Cutter, Plastic, CPVC, PVC, PEXTight Space Tube Cutter
  • Item # 3ZJF9
  • Mfr. Model # 12122S2
  • CPVC Tubing Cutter, Cutting Capacity OD 1-5/16 In., Swing Radius @ Max. Capacity 1 In., Overall Length 8 1/2...More

Pipe Cutter,Kwikcut(TM),1 1/4 In,Poly
  • DAWN INDUSTRIES
  • Pipe Cutter, Kwikcut(TM), 1 1/4 In, PolyPipe Cutter,Kwikcut(TM),1 1/4 In,Poly
  • Item # 2NYY9
  • Mfr. Model # 2NYY9
  • Pipe Cutter, Kwikcut(TM), Cutting Action Spring, Capacity 1 1/4 In, Tube Capacity 1 1/2 In, Hose Capacity 1...More

Pipe Cutter,1-1/2 In
  • GRAINGER APPROVED
  • Pipe Cutter, 1-1/2 InPipe Cutter,1-1/2 In
  • Item # 34A524
  • Mfr. Model # 34A524
  • Pipe Cutter, Cutting Action Ratchet, Capacity (In.) 1-1/2, Tube Capacity (In.) 1-5/8, Hose Capacity (In.)...More

Pipe Cutter,1-1/4 In
  • GRAINGER APPROVED
  • Pipe Cutter, 1-1/4 InPipe Cutter,1-1/4 In
  • Item # 34A528
  • Mfr. Model # 34A528
  • Pipe Cutter, Cutting Action Spring, Capacity (In.) 1-1/4, Tube Capacity (In.) 2, Hose Capacity (In.) 1-1/2,...More

Quick Acting Tubing Cutter,7-3/4 In. L
Chop Saw,14 In. Blade,1 In. Arbor
  • METABO
  • Chop Saw, 14 In. Blade, 1 In. ArborChop Saw,14 In. Blade,1 In. Arbor
  • Item # 38D142
  • Mfr. Model # 602335420
  • Chop Saw, Voltage 120, Blade Dia. 14 In., Arbor Size 1 In., 4100 No Load RPM, 15.0 Amps, Cutting Capacity...More

Tubing Cutter,Plastic Body,1-3/4 In. L
  • GRAINGER APPROVED
  • Tubing Cutter, Plastic Body, 1-3/4 In. LTubing Cutter,Plastic Body,1-3/4 In. L
  • Item # 4EEK1
  • Mfr. Model # 296
  • Tube Cutter, Small Diameter, Cutting Capacity OD 1/16 to 5/8 In., Tube Capacity 5/8 In, Overall Length 1 3/4...More

Quick-Acting Tube Cutter,8 5/16 In L,
  • WESTWARD
  • Quick-Acting Tube Cutter, 8 5/16 In L,Quick-Acting Tube Cutter,8 5/16 In L,
  • Item # 3CYR5
  • Mfr. Model # 3CYR5
  • Quick-Acting Tube Cutter, Cutting Capacity OD 1/4 to 2 5/8 In., Overall Length 8 5/16 In., Body Material...More

Pipe Cutter,1-5/8 In
  • GRAINGER APPROVED
  • Pipe Cutter, 1-5/8 InPipe Cutter,1-5/8 In
  • Item # 34A526
  • Mfr. Model # 34A526
  • Pipe Cutter, Cutting Action Ratchet, Capacity (In.) 1-5/8, Tube Capacity (In.) 1-5/8, Hose Capacity (In.)...More

Pipe Cutter,Kwikcut(TM),1 5/8 In,Poly
  • DAWN INDUSTRIES
  • Pipe Cutter, Kwikcut(TM), 1 5/8 In, PolyPipe Cutter,Kwikcut(TM),1 5/8 In,Poly
  • Item # 2NYZ2
  • Mfr. Model # 2NYZ2
  • Pipe Cutter, Kwikcut(TM), Cutting Action Ratchet, Capacity 1 5/8 In, PVC Pipe Capacity 1 5/8 In, Overall...More

Ratchet Cable Cutter,Center Cut,12-1/8In
  • KLEIN TOOLS
  • Ratchet Cable Cutter, Center Cut, 12-1/8InRatcheting Cable Cutter
  • Item # 2DGA9
  • Mfr. Model # 63750
  • Ratchet Cable Cutter, Center Cut, Overall Length 12-1/8 In., Cutting Capacity Aluminum 1000 MCM, Cutting...More

Aviation Snips,Straight,10-1/2 In
  • MIDWEST SNIPS
  • Aviation Snips, Straight, 10-1/2 InAviation Snip
  • Item # 29RW35
  • Mfr. Model # MW-P1
  • Aviation Snip, Cutting Action Straight, Overall Length 10-1/2 In., Metal Gauge 24 Mild, Cutting Edge...More

Wire Rope Cutter,For Kwik Wire (TM)
Cable Tray Cutter,Offset,Pre Galvanized
Chop Saw,14in.dia. Blade,220V
  • DEWALT
  • Chop Saw, 14in.dia. Blade, 220VChop Saw,14in.dia. Blade,220V
  • Item # 32ZU35
  • Mfr. Model # D28715-QS
  • Chop Saw, Voltage 220, Blade Dia. 14 In., Arbor Size 25-7/16mm, 4000 No Load RPM, Cutting Capacity 120x120mm,...More

Cordless Cable Cutter,12V NiCd,14-1/4 In
  • GREENLEE
  • Cordless Cable Cutter, 12V NiCd, 14-1/4 InCordless Cable Cutter,12V NiCd,14-1/4 In
  • Item # 15X816
  • Mfr. Model # ES750-11
  • Cordless Cable Cutter, Battery Included, Voltage 12V, Cutting Capacity/Material 750 MCM Copper Cable, 1000...More

Cutting Tool for Cable Tube
  • D-LINE
  • Cutting Tool for Cable TubeCutting Tool for Cable Tube
  • Item # 38G182
  • Mfr. Model # RC30MM/GR
  • Cutting Tool, For Use With Mfr. No. US/R2D1608W/GR, US/R2D3015W/GR, US/R3D3015W/GR, Cutting Tool, Function...More

Cordless Cable Cutter,14.4V NiCd
  • GREENLEE
  • Cordless Cable Cutter, 14.4V NiCdCordless Cable Cutter,14.4V NiCd
  • Item # 15X817
  • Mfr. Model # ES100011
  • Cordless Cable Cutter, Battery Included, Voltage 14.4V, Cutting Capacity/Material 1000 MCM Copper, 1000 MCM...More

Cordless Cable Cutter,18V Li-ion,15 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 15 InCordless Cable Cutter,18V Li-ion,15 In
  • Item # 15X813
  • Mfr. Model # ES20L11
  • Cordless Cable Cutter, Battery Included, Voltage 18V, Cutting Capacity/Material 3/4 In. Copper and Aluminum,...More

Results per page: 16 | 32 | 48