Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

41 Results Found that Include 213 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • POWER FIRST
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord and Voltage 125; Varies by Indoor/Outdoor, Cord Length, Gauge/Conductor, Max. Amps, NEMA Plug Configuration, NEMA Receptacle Configuration, and Number of...More

  • GRAINGER APPROVED
  • Power CordPower Cord
  • Multiple product options available

    Extension Cord, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Black, Round, Temp. Range 221°F, and Power...More

  • POWER FIRST
  • Major Appliance CordMajor Appliance Cord
  • Multiple product options available

    Major Appliance Cord, Indoor, Number of Outlets 1, NEC Cord Designation SPT-3, Beige, and Temp. Range 32 to 140°F; Varies by Cord Length, Gauge/Conductor, Max. Amps,...More

  • WOODS
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord, Indoor/Outdoor, Max. Amps 15, Voltage 125, Yellow, and Round; Varies by Cord Length, Gauge/Conductor, NEMA Plug Configuration, NEMA Receptacle...More

Extension Cord,3-10 Ft
  • POWER FIRST
  • Extension Cord, 3-10 FtExtension Cord,3-10 Ft
  • Item # 3AY48
  • Mfr. Model # 3AY48
  • Coiled Extension Cord, Indoor, Cord Length 3 to 10 ft., 16/3, Max. Amps 13, Voltage 125, NEMA Plug...More

  • CAROL
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord, Indoor/Outdoor, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material...More

  • BAYCO
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord, Outdoor, 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Watts 1650, NEC Cord...More

  • POWER FIRST
  • Household Extension CordHousehold Extension Cord
  • Multiple product options available

    Household Extension Cord, Indoor, Voltage 125, NEMA Plug Configuration 1-15P, NEMA Receptacle Configuration 1-15R, and Number of Outlets 3; Varies by Cord Length,...More

Polarized Foot Switch Cord Set,3 Outlet
  • POWER FIRST
  • Polarized Foot Switch Cord Set, 3 OutletPolarized Foot Switch Cord Set,3 Outlet
  • Item # 21RJ17
  • Mfr. Model # 21RJ17
  • Foot Switch Extension Cord, Indoor, Cord Length 12 ft., 16/2, Max. Amps 13, Voltage 125, NEMA Plug...More

Ind Gen Cord,3-Outlet,15A,12/3Ga,2Ft
  • POWER FIRST
  • Ind Gen Cord, 3-Outlet, 15A, 12/3Ga, 2FtInd Gen Cord,3-Outlet,15A,12/3Ga,2Ft
  • Item # 4GAA3
  • Mfr. Model # 4GAA3
  • Generator Extension Cord, Indoor/Outdoor, Cord Length 2 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug...More

  • CEP
  • Generator Cord SetGenerator Cord Set
  • Multiple product options available

    Generator Extension Cord, Indoor/Outdoor, 10/4, Voltage 120/240, Number of Outlets 1, Jacket Material Rubber, NEC Cord Designation SOW, Black, Round, Temp. Range -40° to...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Marine Cord SetMarine Cord Set
  • Multiple product options available

    Marine Cord Set, Indoor/Outdoor, Cord Length 50 ft., Number of Outlets 1, Watts —, Jacket Material Thermoplastic, Round, and Temp. Range -4° to 140°F; Varies by...More

Extension Cord,Coiled,5 Amps,10 Foot
Cord Reel,STW,Yellow
  • REELCRAFT
  • Cord Reel, STW, YellowHand Wind Cord Reel
  • Item # 2XJD9
  • Mfr. Model # LH3100 1
  • Hand Wind Cord Reel, Cord Included No, Reel Color Yellow, Voltage 125, Max. Amps 15, Number of Outlets 4,...More

Extension Cord,17 Mm
  • CEP
  • Generator Cord with Pendant BoxGenerator Cord with Pendant Box
  • Multiple product options available

    Generator Cord with Pendant Box, Indoor/Outdoor, Max. Amps 20, NEC Cord Designation SOW, Black, Round, Temp. Range -40° to 194°F, and Power Indicator No; Varies by Cord...More

  • CEP
  • Cord Set for Pendant BoxesCord Set for Pendant Boxes
  • Multiple product options available

    Cord Set for Pendant Boxes, Indoor/Outdoor, Voltage 120/208, Number of Outlets 1, NEC Cord Designation SOW, Black, Round, Temp. Range -40° to 194°F, and Power Indicator...More

  • KH INDUSTRIES
  • Pendant Drop Outlet BoxPendant Drop Outlet Box
  • Multiple product options available

    Pendant Drop Outlet Box, Yes, Number of Outlets 4, Black, and Power Indicator No; Varies by Cord Length, Gauge/Conductor, Max. Amps, Voltage, NEMA Plug Configuration,...More

Extension Cord,100 Ft
Extension Cord,50 Ft
Cam Lock Extension Cord,400A,CL40FR
  • CEP
  • Cam Lock Extension Cord, 400A, CL40FRCam Lock Extension Cord,400A,CL40FR
  • Item # 4NAF5
  • Mfr. Model # 61425SCR
  • Cam Lock Extension Cord, Max. Amps 400, Voltage Rating 600VAC, Connector End CL40FR, Plug End CL4MR, Number...More

Cam Lock Extension Cord,400A,CL40FW
  • CEP
  • Cam Lock Extension Cord, 400A, CL40FWCam Lock Extension Cord,400A,CL40FW
  • Item # 4NAF6
  • Mfr. Model # 61425SCW
  • Cam Lock Extension Cord, Max. Amps 400, Voltage Rating 600VAC, Connector End CL40FW, Plug End CL4MW, Number...More

Cam Lock Extension Cord,200A,CL20FBK
  • CEP
  • Cam Lock Extension Cord, 200A, CL20FBKCam Lock Extension Cord,200A,CL20FBK
  • Item # 4NAF7
  • Mfr. Model # 61225SCBK
  • Cam Lock Extension Cord, Max. Amps 200, Voltage Rating 600VAC, Connector End CL20FBK, Plug End CL20MBK,...More

Cam Lock Extension Cord,400A,CL20FR
  • CEP
  • Cam Lock Extension Cord, 400A, CL20FRCam Lock Extension Cord,400A,CL20FR
  • Item # 4NAG1
  • Mfr. Model # 61225SCR
  • Cam Lock Extension Cord, Max. Amps 400, Voltage Rating 600VAC, Connector End CL20FR, Plug End CL20MR, Number...More

Cam Lock Extension Cord,400A,CL40FBU
  • CEP
  • Cam Lock Extension Cord, 400A, CL40FBUCam Lock Extension Cord,400A,CL40FBU
  • Item # 4NAF3
  • Mfr. Model # 61425SCBU
  • Cam Lock Extension Cord, Max. Amps 400, Voltage Rating 600VAC, Connector End CL40FBU, Plug End CL4MBU, Number...More

Cam Lock Extension Cord,400A,CL20FG
  • CEP
  • Cam Lock Extension Cord, 400A, CL20FGCam Lock Extension Cord,400A,CL20FG
  • Item # 4NAF9
  • Mfr. Model # 61225SCG
  • Cam Lock Extension Cord, Max. Amps 400, Voltage Rating 600VAC, Connector End CL20FG, Plug End CL20MG, Number...More

Cam Lock Extension Cord,400A,CL40FBK
  • CEP
  • Cam Lock Extension Cord, 400A, CL40FBKCam Lock Extension Cord,400A,CL40FBK
  • Item # 4NAF2
  • Mfr. Model # 61425SCBK
  • Cam Lock Extension Cord, Max. Amps 400, Voltage Rating 600VAC, Connector End CL40FBK, Plug End CL4MBK, Number...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More