Skip Content

Filter Results By

Product Categories

Angle Grinders

101 Results Found that Include 302 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
5'' Angle Grinder, 12 Amps
  • DEWALT
  • 5'' Angle Grinder, 12 Amps 5'' Angle Grinder, 12 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120, Wheel Dia. 5'', No Load RPM 10000, 12 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
5" Light Duty Right Angle Air Die Grinder, 0.25 H
  • TM

    Grainger Choice

  • WESTWARD
  • 5" Light Duty Right Angle Air Die Grinder, 0.25 HP 5" Light Duty Right Angle Air Die Grinder, 0.25 HP
  • Item # 5ZL14
  • Mfr. Model # 5ZL14
  • Air Die Grinder, Duty Light, Grinder Type Right Angle, Free Speed 18,000 rpm, Average CFM @ 15 Second Run...More

  • Category : Air Die Grinders
Sander,6000 RPM,120V
  • MILWAUKEE
  • Sander, 6000 RPM, 120V Sander,6000 RPM,120V
  • Item # 6Z354
  • Mfr. Model # 6066-6
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Electric Sanders
Standard Duty Straight Air Die Grinder Kit, 0.25 HP
  • INGERSOLL-RAND
  • Standard Duty Straight Air Die Grinder Kit, 0.25 HP Standard Duty Straight Air Die Grinder Kit, 0.25 HP
  • Item # 23Z015
  • Mfr. Model # 307BK
  • Air Die Grinder Kit, Duty Standard, Grinder Type Straight, Free Speed 28,000 rpm, Average CFM @ 15 Second Run...More

  • Category : Air Die Grinders
Industrial Duty Air Angle Grinder, 15,000 rpm Free Speed,&#
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Air Angle Grinder, 15,000 rpm Free Speed, 2" Wheel Dia. Industrial Duty Air Angle Grinder, 15,000 rpm Free Speed, 2" Wheel Dia.
  • Item # 10D232
  • Mfr. Model # 10D232
  • Air Angle Grinder, Industrial Duty, Free Speed 15,000 rpm, Wheel Dia. 2 In., Spindle Size 1/4 In.-20, HP 0.2,...More

  • Category : Air Grinders
Light Duty Air Angle Grinder, 11,000 rpm Free Speed, 4
  • TM

    Grainger Choice

  • WESTWARD
  • Light Duty Air Angle Grinder, 11,000 rpm Free Speed, 4" Wheel Dia. Light Duty Air Angle Grinder, 11,000 rpm Free Speed, 4" Wheel Dia.
  • Item # 5ZL31
  • Mfr. Model # 5ZL31
  • Air Angle Grinder, Light Duty, Free Speed 11,000 rpm, Wheel Dia. 4 In., Spindle Size 3/8 In.-24, HP 0.5,...More

  • Category : Air Grinders
Cordless Cutoff Tool Kit,36.0V,4-1/2 In.
  • DEWALT
  • Cordless Cutoff Tool Kit, 36.0V, 4-1/2 In. Cordless Cutoff Tool Kit,36.0V,4-1/2 In.
  • Item # 18E810
  • Mfr. Model # DC415KL
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 36.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500 No...More

  • Category : Cordless Angle Grinders
4-1/2" Angle Grinder, 10 Amps
  • BOSCH
  • 4-1/2" Angle Grinder, 10 Amps 4-1/2" Angle Grinder, 10 Amps
  • Item # 48PR18
  • Mfr. Model # GWS10-45
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,500, 10 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
5-1/8" Industrial Duty Right Angle Air Die Grinder
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 5-1/8" Industrial Duty Right Angle Air Die Grinder Kit, 0.39 HP 5-1/8" Industrial Duty Right Angle Air Die Grinder Kit, 0.39 HP
  • Item # 12V740
  • Mfr. Model # 12V740
  • Air Die Grinder Kit, Duty Industrial, Grinder Type Right Angle, Free Speed 20,000 rpm, Average CFM @ 15...More

  • Category : Air Die Grinders
Industrial Duty Air Grinder Kit, 16,000 rpm Free Speed,
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Air Grinder Kit, 16,000 rpm Free Speed, 3" Wheel Dia. Industrial Duty Air Grinder Kit, 16,000 rpm Free Speed, 3" Wheel Dia.
  • Item # 12V733
  • Mfr. Model # 12V733
  • Air Grinder Kit, Industrial Duty, Free Speed 16,000 rpm, Wheel Dia. 3 In., Spindle Size 1/4 In.-20, HP 0.4,...More

  • Category : Air Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More