Skip Content

Filter Results By

Product Categories

Electric Grinders

166 Results Found that Include 324 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Bench Grinder Bench Grinder
  • Multiple product options available

    Multiple product options available

  • Category : Bench Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Grinder Bench Grinder
  • Multiple product options available

    Multiple product options available

  • Category : Bench Grinders
Grinder,Straight,6 In
  • MILWAUKEE
  • Grinder, Straight, 6 In Grinder,Straight,6 In
  • Item # 6Z217
  • Mfr. Model # 5243
  • 6 In. Straight Hand Grinder, 15.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 6 In., Ball and Roller Bearings,...More

  • Category : Electric Straight and Die Grinders
Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 1/2HP, 120/240,5.0/2.5A, 1x42 Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • Item # 2RYN6
  • Mfr. Model # 2RYN6
  • Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Sander,120V,7 or 9 in.
  • MILWAUKEE
  • Sander, 120V, 7 or 9 in. Sander,120V,7 or 9 in.
  • Item # 3G709
  • Mfr. Model # 6078
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 13 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Electric Sanders
Die Grinder,Var Spd,6.4A
  • METABO
  • Die Grinder, Var Spd, 6.4A Die Grinder,Var Spd,6.4A
  • Item # 36H112
  • Mfr. Model # GE710 Compact
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 13000 to 34000, Wheel Dia. 1-11/16 In., Collet Capacity 1/4 In.,...More

  • Category : Electric Straight and Die Grinders
Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

  • Category : Rotary Tools
Corded Oscillating Tool Kit,2.5A,120V
  • DREMEL
  • Corded Oscillating Tool Kit, 2.5A, 120V Corded Oscillating Tool Kit,2.5A,120V
  • Item # 36UV32
  • Mfr. Model # MM30-03
  • Corded Oscillating Tool Kit, 2.5 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 14-1/4...More

  • Category : Corded Oscillating Tools
Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

  • Category : Rotary Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More