Skip Content

Filter Results By

Product Categories

Grinder/Sanders

105 Results Found that Include 260 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

Rotary Tool, 120 V, 1.2 A
  • DREMEL
  • Rotary Tool, 120 V, 1.2 A Rotary Tool, 120 V, 1.2 A
  • Item # 14H446
  • Mfr. Model # 3000-1/24
  • Rotary Tool, 5000 to 32000 No Load RPM, 5000 to 32000 Speed, 1.2 A/hr. Amps @ 120V, Includes 6 ft. Cord,...More

Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In. Cordless Cutoff/Grinder,18V,4-1/2 In.
  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • Cordless Cutoff/Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

4-1/2" Angle Grinder, 6 Amps
  • SKIL
  • 4-1/2" Angle Grinder, 6 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 19M497
  • Mfr. Model # 9295-01
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11000, 6 Amps, Spindle Thread Size 5/8 In.-11,...More

Corded Oscillating Tool Kit,2.5A,120V
  • DREMEL
  • Corded Oscillating Tool Kit, 2.5A, 120V Corded Oscillating Tool Kit,2.5A,120V
  • Item # 36UV32
  • Mfr. Model # MM30-03
  • Corded Oscillating Tool Kit, 2.5 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 14-1/4...More

5'' Angle Grinder, 12 Amps
  • DEWALT
  • 5'' Angle Grinder, 12 Amps 5'' Angle Grinder, 12 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120, Wheel Dia. 5'', No Load RPM 10000, 12 Amps, Spindle Thread Size 5/8 In.-11,...More

Cordless Rotary Tool Kit,12 V,31 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs
  • Item # 34E360
  • Mfr. Model # 8220-2/28"
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, A Slim Ergonomic Body...More

Cordless Oscillating Tool Kit,12V
  • MILWAUKEE
  • Cordless Oscillating Tool Kit, 12V Cordless Oscillating Tool Kit
  • Item # 6CZA7
  • Mfr. Model # 2426-22
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery...More

Oscillating MultiTool,3 Amps
  • BOSCH
  • Oscillating MultiTool, 3 Amps Oscillating MultiTool,3 Amps
  • Item # 21TY28
  • Mfr. Model # MX30EC-21
  • Oscillating MultiTool, 3 Amps, Voltage 120, Orbits per Minute 8,000-20,000, Tool Length 12.75, Tool Weight...More

Cordless Rotary Tool Kit, 8.0 V,22 Pcs
Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In. Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Battery Included...More

Westward Oscillating Kit,2.3 A,120 V
  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

Rotary Tool,1.6A,120V,9 in. L
  • DREMEL
  • Rotary Tool, 1.6A, 120V, 9 in. L Rotary Tool,1.6A,120V,9 in. L
  • Item # 40TF47
  • Mfr. Model # 4200-4/36
  • Rotary Tool, 35,000 No Load RPM, 1.6 Amps @ 120V, EZ Change Allows Fastest Accessory Change, Speed Control,...More

6" Angle Grinder, 12.5 Amps
  • BOSCH
  • 6" Angle Grinder, 12.5 Amps 6" Angle Grinder, 12.5 Amps
  • Item # 21TY37
  • Mfr. Model # AG60-125
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9300, 12.5 Amps, Spindle Thread Size 5/8 In.-11,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More