Skip Content

Filter Results By

Product Categories

Socket Hex-Head Bits

40 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Socket Bit,3/8 in. Dr,6mm Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 6mm Ball Hex Socket Bit,3/8 in. Dr,6mm Ball Hex
  • Item # 20XA22
  • Mfr. Model # 20XA22
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 6mm,Metric,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall Length...More

Socket Bit,3/8 in. Dr,4mm Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 4mm Ball Hex Socket Bit,3/8 in. Dr,4mm Ball Hex
  • Item # 20XA20
  • Mfr. Model # 20XA20
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 4mm,Metric,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall Length...More

Socket Bit,1/2 in. Dr,3/8 in. Hex
Multi-Tool Folding Knife,14 Tool,Ylw/Blk
  • STANLEY
  • Multi-Tool Folding Knife, 14 Tool, Ylw/Blk Multi-Tool Folding Knife,14 Tool,Ylw/Blk
  • Item # 45J350
  • Mfr. Model # STHT70695
  • Multi-Tool Folding Knife, Number of Tools 14, Number of Functions 14, Closed Length 5 in., Construction...More

  • WESTWARD
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

Socket Bit,1/4 in. Dr,3/16 in. Ball Hex
  • WESTWARD
  • Socket Bit, 1/4 in. Dr, 3/16 in. Ball Hex Socket Bit,1/4 in. Dr,3/16 in. Ball Hex
  • Item # 20XA30
  • Mfr. Model # 20XA30
  • Ball Hex Bit Socket,Drive Size 1/4 In.,Size 3/16 In.,SAE,Tip Type Ball Hex,Bit Length 63/64 In.,Overall...More

Socket Bit,3/8 in. Dr,3/16 in. Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 3/16 in. Ball Hex Socket Bit,3/8 in. Dr,3/16 in. Ball Hex
  • Item # 20XA37
  • Mfr. Model # 20XA37
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 3/16 In.,SAE,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall...More

Socket Bit,1/2 in. Dr,1/2 in. Hex
Socket Bit,3/8 in. Dr,1/4 in. Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 1/4 in. Ball Hex Socket Bit,3/8 in. Dr,1/4 in. Ball Hex
  • Item # 20XA39
  • Mfr. Model # 20XA39
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 1/4 In.,SAE,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall...More

Socket Bit,3/8 in. Dr,5/16 in. Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 5/16 in. Ball Hex Socket Bit,3/8 in. Dr,5/16 in. Ball Hex
  • Item # 20XA40
  • Mfr. Model # 20XA40
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 5/16 In.,SAE,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall...More

Socket Bit,3/8 in. Dr,5/32 in. Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 5/32 in. Ball Hex Socket Bit,3/8 in. Dr,5/32 in. Ball Hex
  • Item # 20XA36
  • Mfr. Model # 20XA36
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 5/32 In.,SAE,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall...More

Socket Bit,1/4 in. Dr,3mm Ball Hex
  • WESTWARD
  • Socket Bit, 1/4 in. Dr, 3mm Ball Hex Socket Bit,1/4 in. Dr,3mm Ball Hex
  • Item # 20XA12
  • Mfr. Model # 20XA12
  • Ball Hex Bit Socket,Drive Size 1/4 In.,Size 3mm,Metric,Tip Type Ball Hex,Bit Length 63/64 In.,Overall Length...More

Socket Bit,3/8 in. Dr,5mm Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 5mm Ball Hex Socket Bit,3/8 in. Dr,5mm Ball Hex
  • Item # 20XA21
  • Mfr. Model # 20XA21
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 5mm,Metric,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall Length...More

Socket Bit,3/8 in. Dr,8mm Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 8mm Ball Hex Socket Bit,3/8 in. Dr,8mm Ball Hex
  • Item # 20XA24
  • Mfr. Model # 20XA24
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 8mm,Metric,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall Length...More

Socket Bit,1/4 in. Dr,5mm Ball Hex
  • WESTWARD
  • Socket Bit, 1/4 in. Dr, 5mm Ball Hex Socket Bit,1/4 in. Dr,5mm Ball Hex
  • Item # 20XA13
  • Mfr. Model # 20XA13
  • Ball Hex Bit Socket,Drive Size 1/4 In.,Size 5mm,Metric,Tip Type Ball Hex,Bit Length 63/64 In.,Overall Length...More

Socket Bit,1/4 in. Dr,5/32 in. Ball Hex
  • WESTWARD
  • Socket Bit, 1/4 in. Dr, 5/32 in. Ball Hex Socket Bit,1/4 in. Dr,5/32 in. Ball Hex
  • Item # 20XA29
  • Mfr. Model # 20XA29
  • Ball Hex Bit Socket,Drive Size 1/4 In.,Size 5/32 In.,SAE,Tip Type Ball Hex,Bit Length 63/64 In.,Overall...More

Socket Bit,3/8 in. Dr,10mm Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 10mm Ball Hex Socket Bit,3/8 in. Dr,10mm Ball Hex
  • Item # 20XA25
  • Mfr. Model # 20XA25
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 10mm,Metric,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall...More

Socket Bit,1/4 in. Dr,1/8 in. Ball Hex
  • WESTWARD
  • Socket Bit, 1/4 in. Dr, 1/8 in. Ball Hex Socket Bit,1/4 in. Dr,1/8 in. Ball Hex
  • Item # 20XA27
  • Mfr. Model # 20XA27
  • Ball Hex Bit Socket,Drive Size 1/4 In.,Size 1/8 In.,SAE,Tip Type Ball Hex,Bit Length 63/64 In.,Overall Length...More

Socket Bit,1/4 in. Dr,6mm Ball Hex
  • WESTWARD
  • Socket Bit, 1/4 in. Dr, 6mm Ball Hex Socket Bit,1/4 in. Dr,6mm Ball Hex
  • Item # 20XA14
  • Mfr. Model # 20XA14
  • Ball Hex Bit Socket,Drive Size 1/4 In.,Size 6mm,Metric,Tip Type Ball Hex,Bit Length 63/64 In.,Overall Length...More

Socket Bit,7/16 Dr,5/16 In,Hex
Socket Bit,7/16 Dr,3/16 In,Hex
Socket Bit,1/2 in. Dr,5/16 in. Hex
Socket Bit,3/8 in. Dr,3/8 in. Hex
Socket Bit,7/16 Dr,1/4 In,Hex
Socket Bit,1/2 in. Dr,1/4 in. Hex
Socket Bit,7/16 Dr,3/8 In,Hex
Socket Bit,7/16 Dr,5/16 In,Hex
Socket Bit,3/8 in. Dr,3/8 in. Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 3/8 in. Ball Hex Socket Bit,3/8 in. Dr,3/8 in. Ball Hex
  • Item # 20XA41
  • Mfr. Model # 20XA41
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 3/8 In.,SAE,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall...More

Socket Bit,3/8 in. Dr,7mm Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 7mm Ball Hex Socket Bit,3/8 in. Dr,7mm Ball Hex
  • Item # 20XA23
  • Mfr. Model # 20XA23
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 7mm,Metric,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall Length...More

Socket Bit,3/8 in. Dr,9mm Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 9mm Ball Hex Socket Bit,3/8 in. Dr,9mm Ball Hex
  • Item # 20XA17
  • Mfr. Model # 20XA17
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 9mm,Metric,Tip Type Ball Hex,Bit Length 1-3/16 In.,Overall Length...More

Socket Bit,3/8 in. Dr,7/32 in. Ball Hex
  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 7/32 in. Ball Hex Socket Bit,3/8 in. Dr,7/32 in. Ball Hex
  • Item # 20XA31
  • Mfr. Model # 20XA31
  • Ball Hex Bit Socket,Drive Size 3/8 In.,Size 7/32 In.,SAE,Tip Type Ball Hex,Bit Length 63/64 In.,Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More