Skip Content

Filter Results By

Automotive 12-Volt Accessories

107 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Circuit Tester, 6 to 24 Volts
Inverter,115VAC,24VDC,2400W,2-Outlet
  • TRIPP LITE
  • Inverter, 115VAC, 24VDC, 2400W, 2-Outlet TRIPP LITE Power Inverters
  • Item # 5JK24
  • Mfr. Model # PV2400FC
  • Inverter, Output Voltage 115VAC, Input Voltage 24VDC, Output Watts 2400W, Peak Output Power 4800W, Number of...More

Universal Power Adapter,5 Amps
  • BELL
  • Universal Power Adapter, 5 Amps Universal Power Adapter,5 Amps
  • Item # 1EYV6
  • Mfr. Model # 39063-8
  • Universal Power Adapter, 5 Amps, Voltage 12 DC, Used For Automobiles and Radar Detectors, Includes 5 Amp Fuse...More

5 Outlet Power Station, Dash Mount
Auxilary Power Socket,All Weather,5 Amps
Replacement Cigarette Lighter,Fused,12V
Power Converter,AC/DC Converter
Saucepan and Popcorn Maker,Portable,12V
MultiSocket,3 Outlet,Hardwired
  • GRAINGER APPROVED
  • MultiSocket, 3 Outlet, Hardwired MultiSocket,3 Outlet,Hardwired
  • Item # 3VTE6
  • Mfr. Model # 3VTE6
  • MultiSocket, Hardwired 3 Outlet, Amps 15, Watts 180W, Dia. (In.) 6.377, 6.377 In W x 1.574 In D x 1.889 In H,...More

Car Charger,USB,12V
  • MOBILESPEC
  • Car Charger, USB, 12V Car Charger,USB,12V
  • Item # 33NU93
  • Mfr. Model # MSDUSB120
  • Car Charger, USB, 2.1 Amps, Voltage (DC) 12, Used For iPod, iPhone, Smart Phones, MP3/4, GPS Units and Many...More

Car Fan,Tornado,12V
Extension Cord,Auto Travel,12V,12 ft.
Car Fan,Heater
Circuit Tester,Low Voltage,6V and 12V
Cellular Charger,Cell Phone Chargers
  • MOBILESPEC
  • Cellular Charger, Cell Phone Chargers Cellular Charger,Cell Phone Chargers
  • Item # 39CJ86
  • Mfr. Model # MSCVCIPHO1
  • Cellular Charger, Cell Phone Chargers, Size 7 In. W x 5 In. D x 2 In. H, Voltage (DC) 12, Used For Charge...More

Power Station W/cell Holder
  • BELL
  • Power Station W/cell Holder Power Station W/cell Holder
  • Item # 6TUJ3
  • Mfr. Model # 22-1-39275-8
  • Power Station W/ Cell Holder, Color Black & Chrome, Length (In.) 3-3/4, Holds Most Mobile Phones, Includes 2...More

Replacement Accessory Plug,5 Amps
Car Fan,Heater,12V
  • ROADPRO
  • Car Fan, Heater, 12V Car Fan,Heater,12V
  • Item # 33NU85
  • Mfr. Model # RPSL-681
  • Car Fan, Heater, 25 Amps, 300 Watts, Voltage (DC) 12, Used For Camping, Tailgating, Boating, Includes Swivel...More

Car Fan,Heater,12V,15A
  • ROADPRO
  • Car Fan, Heater, 12V, 15A Car Fan,Heater,12V,15A
  • Item # 33NU84
  • Mfr. Model # RPSL-581
  • Car Fan, Heater, 15 Amps, 180 Watts, Voltage (DC) 12, Used For Professional Drivers As Well As RVs and...More

Extension Cord,Coiled,5 Amps,10 Foot
Auxilary Power Socket,5 Amps
  • BELL
  • Auxilary Power Socket, 5 Amps Auxilary Power Socket,5 Amps
  • Item # 1EYV4
  • Mfr. Model # 39048-8
  • Auxiliary Power Socket, 5 Amps, Voltage 12 DC, Used For Automobiles, Includes Protective Cap, Universal...More

Power Strip,3 Outlet,5 Amps
  • BELL
  • Power Strip, 3 Outlet, 5 Amps Power Strip,3 Outlet,5 Amps
  • Item # 1EYV2
  • Mfr. Model # 39023-8
  • Power Strip, 3 Outlet, 5 Amps, Voltage 12 DC, Used For Automobiles, Cell Phone Chargers, Hands Free Cell...More

MultiSocket,2 Outlet
  • GRAINGER APPROVED
  • MultiSocket, 2 Outlet MultiSocket,2 Outlet
  • Item # 3VTE3
  • Mfr. Model # 3VTE3
  • MultiSocket, 2 Outlet, Amps 8, Dia. (In.) 3-3/8, 3-3/8 In W x 2-3/4 In D x 1-1/2 In H, Voltage (DC) 12, Temp....More

Twin Splitter And Power Port
  • BELL
  • Twin Splitter And Power Port Twin Splitter And Power Port
  • Item # 3CZR6
  • Mfr. Model # 39254-8
  • Twin Splitter And Power Port, Two Outlet, Capacity 5 Amps Max, 5 Amps, Voltage 12 DC, Used For Automobiles...More

Car Vacuum,Wet/Dry,1 gal. Cap.
  • ROADPRO
  • Car Vacuum, Wet/Dry, 1 gal. Cap. Car Vacuum,Wet/Dry,1 gal. Cap.
  • Item # 33NU77
  • Mfr. Model # RPSC-807
  • Car Vacuum, Wet/Dry, Capacity 1 gal. Canister, Voltage (DC) 12, Used For Car, Boat, Truck, Camper, Includes...More

Car Vacuum,Portable,12V
  • ROADPRO
  • Car Vacuum, Portable, 12V Car Vacuum,Portable,12V
  • Item # 33NU78
  • Mfr. Model # RPSC-813
  • Car Vacuum, Portable, Voltage (DC) 12, Used For Car, Boat, Truck, Camper, Includes 15A 12 ft. Fused Power...More

AC/DC USB Charger,5 Adapters
  • MOBILESPEC
  • AC/DC USB Charger, 5 Adapters AC/DC USB Charger,5 Adapters
  • Item # 39CJ81
  • Mfr. Model # MSACDCGAME
  • AC/DC USB Charger, 5 Adapters, Size 9 In. W x 5 In. D x 2 In. H, Used For Charge Gaming Devices, Includes 3...More

Cooler Bag,Soft Sided,12V
  • ROADPRO
  • Cooler Bag, Soft Sided, 12V Cooler Bag,Soft Sided,12V
  • Item # 33NU86
  • Mfr. Model # RP12SB
  • Cooler Bag, Soft Sided, Capacity 12L/24 Cans, 48 Watts, Size 13 x 11.5 x 8.3 in., Voltage (DC) 12, Used For...More

Power Adapter,USB,5V
Power Adapter,2 Outlet,12V,15A
AC/DC USB Charger,6 Adapters
  • MOBILESPEC
  • AC/DC USB Charger, 6 Adapters AC/DC USB Charger,6 Adapters
  • Item # 39CJ80
  • Mfr. Model # MSACDCCELL
  • AC/DC USB Charger, 6 Adapters, Size 9 In. W x 5 In. D x 2 In. H, Used For Charge Cell Phones, USB, Includes 3...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More