Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

344 Results Found that Include 375 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Low V T-Stat,NonProgrammable
  • HONEYWELL
  • Low V T-Stat, NonProgrammableLow V T-Stat,NonProgrammable
  • Item # 30ZZ04
  • Mfr. Model # TH1100DV1000
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations R, C, W,, System Switching Heat-Off, Fan...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 3MU96
  • Mfr. Model # 1C20-101
  • Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic...More

Set Limit, Auto Reset,Opens 250
  • GRAINGER APPROVED
  • Set Limit, Auto Reset, Opens 250Set Limit, Auto Reset,Opens 250
  • Item # 6UEA9
  • Mfr. Model # 6UEA9
  • Snap Disc Control, Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 210 to 250,...More

DPDT Thermostat
Set Limit, Auto Reset,Opens 180
  • GRAINGER APPROVED
  • Set Limit, Auto Reset, Opens 180Set Limit, Auto Reset,Opens 180
  • Item # 6UDZ9
  • Mfr. Model # 6UDZ9
  • Snap Disc Control, Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 140 to 180,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU49
  • Mfr. Model # 4PU49
  • Line Voltage Thermostat, Heating Only, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E831
  • Mfr. Model # T498A1778
  • Electric Heat Line Voltage Thermostat, Non Inductive Rating @ 120 VAC 22 Amps, Non Inductive Rating @ 240 VAC...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU48
  • Mfr. Model # 4PU48
  • Line Voltage Thermostat, Heating Only, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1,...More

Remote Sensor,Use With T775 Series 2
  • HONEYWELL
  • Remote Sensor, Use With T775 Series 2Remote Sensor,Use With T775 Series 2
  • Item # 3CHJ9
  • Mfr. Model # 50021579-001
  • Remote Sensor, Standard, For Use With T775 Series 2, Control Range -40 to 158 F, Temperature Sensitivity (+ -...More

Aquastat Controller,40 - 180 F
  • HONEYWELL
  • Aquastat Controller, 40 - 180 FAquastat Controller,40 - 180 F
  • Item # 2GZL3
  • Mfr. Model # L4006A1959
  • Immersion Controller, Boiler-Mounted, High or Low Limit, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width (In.)...More

Line Voltage Thermostat,24 to 240VAC
  • Line Voltage Thermostat, 24 to 240VACLine Voltage Thermostat
  • Item # 44R204
  • Mfr. Model # 16E09-101
  • Line Voltage Thermostat, Electronic Temperature Control, Heating, Cooling, Refrigeration, Switch Type SPDT,...More

Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ1
  • Mfr. Model # TEB30001
  • Thermostat, Shaft Adjustment, Switch Type SPST, Switch Action NC- (Opens On Rise), Number of Switches 1,...More

Line Voltage Thermostat,120 to 240VAC
  • RANCO
  • Line Voltage Thermostat, 120 to 240VACTemperature Control
  • Item # 3ZP83
  • Mfr. Model # ETC211-100-000
  • Line Voltage Thermostat, Electronic Temperature Control, Switch Type 2 SPDT, Switch Action Open/Close on...More

Fan/Limit Control
  • JOHNSON CONTROLS
  • Fan/Limit ControlFan/Limit Control
  • Item # 2E383
  • Mfr. Model # A25AN-1E
  • Warm Air Limit Control, Adjustable Temp, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 25...More

Mercury Contactor,3PST,60A,120VAC
  • STRUTHERS-DUNN
  • Mercury Contactor, 3PST, 60A, 120VACMercury Contactor,3PST,60A,120VAC
  • Item # 12N676
  • Mfr. Model # M60AAA-120VAC
  • Mercury Displacement Contactor, Contact Form 3PST, Number of Poles 3, Contact Amp Rating (Resistive) 60A,...More

Fan Blower Control, 24VAC
  • ICM
  • Fan Blower Control, 24VACFan Blower Control, 24VAC
  • Item # 5KPW9
  • Mfr. Model # ICM255
  • Fan Blower Control, Fan Delay, Input Voltage 24 VAC, 24 Control Volts, For Use With Residential, Commercial...More

Fan/Limit Control
  • WHITE-RODGERS
  • Fan/Limit ControlFan/Limit Control
  • Item # 2E139
  • Mfr. Model # 5D51-78
  • Fan and Limit Control, Adjustable Temp, Auto Reset, Switch Action Fan Close on Rise, Limit Open on Rise,...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 2KFX9
  • Mfr. Model # 1E30N-910
  • Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic...More

Line Volt Mechanical Tstat,240 to 277VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 240 to 277VACLine Volt Mechanical Tstat,240 to 277VAC
  • Item # 4E037
  • Mfr. Model # 1A66-641
  • Electric Heat Line Voltage Thermostat, Non Inductive Rating @ 240 VAC 22 Amps, Non Inductive Rating @ 277 VAC...More

Mercury Contactor,DPST,60A,240VAC
  • STRUTHERS-DUNN
  • Mercury Contactor, DPST, 60A, 240VACMercury Contactor,DPST,60A,240VAC
  • Item # 12N675
  • Mfr. Model # M60AA-240VAC
  • Mercury Displacement Contactor, Contact Form DPST, Number of Poles 2, Contact Amp Rating (Resistive) 60A,...More

Line V Mechanical Tstat,120 to 277VAC,8A
  • HONEYWELL
  • Line V Mechanical Tstat, 120 to 277VAC, 8ALine V Mechanical Tstat,120 to 277VAC,8A
  • Item # 3UC71
  • Mfr. Model # T675A1425
  • Remote Bulb Sensor, Differential 3.6 to 12 Degrees Fahrenheit, Switch Action SPDT Switch Breaks R-B and makes...More

Set Limit, Manual Reset,Opens 135
  • GRAINGER APPROVED
  • Set Limit, Manual Reset, Opens 135Set Limit, Manual Reset,Opens 135
  • Item # 6UEC1
  • Mfr. Model # 6UEC1
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 135,...More

Fan Switch,Closes at 130,120-277V
  • GRAINGER APPROVED
  • Fan Switch, Closes at 130,120-277VFan Switch,Closes at 130,120-277V
  • Item # 6UED7
  • Mfr. Model # 6UED7
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 115 to 130, Height (In.) 1-1/2,...More

Limit Rollout, Manual Reset,Opens 160
  • GRAINGER APPROVED
  • Limit Rollout, Manual Reset, Opens 160Limit Rollout, Manual Reset,Opens 160
  • Item # 6UEC2
  • Mfr. Model # 6UEC2
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 160,...More

Heat Recovery Thermostat,SPST
  • DAYTON
  • Heat Recovery Thermostat, SPSTThermostat
  • Item # 2YU90
  • Mfr. Model # 2YU90
  • Fan Recovery Stat, Temp. Range 60 Degrees to 120 Degrees F, Voltage Range 24 to 277, 1 Phase, Mounting Type...More

Fan Switch,Closes at 90,120-240V
  • GRAINGER APPROVED
  • Fan Switch, Closes at 90,120-240VFan Switch,Closes at 90,120-240V
  • Item # 6UED4
  • Mfr. Model # 6UED4
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 80 to 90, Height (In.) 1-1/2,...More

Fan Switch,Closes at 140,120-277V
  • GRAINGER APPROVED
  • Fan Switch, Closes at 140,120-277VFan Switch,Closes at 140,120-277V
  • Item # 6UED8
  • Mfr. Model # 6UED8
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 140, Height (In.) 1-1/2,...More

Set Limit, Auto Reset,Opens 145
  • GRAINGER APPROVED
  • Set Limit, Auto Reset, Opens 145Set Limit, Auto Reset,Opens 145
  • Item # 6UDZ6
  • Mfr. Model # 6UDZ6
  • Snap Disc Control, Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 125 to 145,...More

Limit Rollout, Manual Reset,Opens 180
  • GRAINGER APPROVED
  • Limit Rollout, Manual Reset, Opens 180Limit Rollout, Manual Reset,Opens 180
  • Item # 6UEC3
  • Mfr. Model # 6UEC3
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 180,...More

Fan Switch,Opens at 90F,120-277V
  • GRAINGER APPROVED
  • Fan Switch, Opens at 90F, 120-277VFan Switch,Opens at 90F,120-277V
  • Item # 6UED5
  • Mfr. Model # 6UED5
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 90 to 110, Height (In.) 1-1/2,...More

Fan Switch,Closes at 150,120-277V
  • GRAINGER APPROVED
  • Fan Switch, Closes at 150,120-277VFan Switch,Closes at 150,120-277V
  • Item # 6UED9
  • Mfr. Model # 6UED9
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 130 to 150, Height (In.) 1-1/2,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More