Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

135 Results Found that Include 471 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Heater,Wall,12.6 A,120V,Northern Wht
  • DAYTON
  • Heater, Wall, 12.6 A, 120V, Northern WhtHeater,Wall,12.6 A,120V,Northern Wht
  • Item # 5ZK52
  • Mfr. Model # 5ZK52
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125/750/375 Watts,...More

Electric Baseboard Heater,240V,1500W
  • DIMPLEX
  • Electric Baseboard Heater, 240V, 1500WElectric Baseboard Heater,240V,1500W
  • Item # 20UC54
  • Mfr. Model # LCM6015W31
  • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 5118, Mounting Type...More

Commercial  Wall Heater,3000W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 3000WCommercial Wall Heater,3000W
  • Item # 31TR55
  • Mfr. Model # G3325TD-RP
  • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 3000 Watts, 10,240 BtuH,...More

  • DAYTON
  • Dayton Gas Low-Profile Unit HeatersDayton Gas Low-Profile Unit Heaters
  • Multiple product options available

    Versatile NG/LP heaters are field-convertible for separated combustion applications with an approved vent kit, sold separately. Approved for installation in residential...More

Heater,Wall,Built in Thermostat
  • DAYTON
  • Heater, Wall, Built in ThermostatHeater,Wall,Built in Thermostat
  • Item # 3UF63
  • Mfr. Model # 3UF63
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3600/4800 Watts, 12,287/16,382 BtuH,...More

  • DAYTON
  • Dayton Gas Unit HeatersDayton Gas Unit Heaters
  • Multiple product options available

    Heaters provide 83% thermal efficiency and are outfitted with a tubular heat exchanger and a direct spark inshot burner ignition which requires no gas/air mixture...More

Electric Htr,comm,120V,1800W,Bronze
  • DAYTON
  • Electric Htr, comm, 120V, 1800W, BronzeElectric Htr,comm,120V,1800W,Bronze
  • Item # 2HAC6
  • Mfr. Model # 2HAC6
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1800 Watts, 6142 BtuH, Voltage 120, Wall...More

Commercial Wall Heater,Tamper Proof,Brnz
  • DAYTON
  • Commercial Wall Heater, Tamper Proof, BrnzCommercial Wall Heater,Tamper Proof,Brnz
  • Item # 5E184
  • Mfr. Model # 5E184
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10,236/5118,...More

Heater,Wall,Built in Thermostat,240/277
  • DAYTON
  • Heater, Wall, Built in Thermostat, 240/277Heater,Wall,Built in Thermostat,240/277
  • Item # 3UF61
  • Mfr. Model # 3UF61
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10236/5118,...More

Heater,Wall,Built in Thermostat,277 Volt
  • DAYTON
  • Heater, Wall, Built in Thermostat, 277 VoltHeater,Wall,Built in Thermostat,277 Volt
  • Item # 3UF59
  • Mfr. Model # 3UF59
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1500 Watts, 10236/5118 BtuH, Voltage...More

  • BROAN
  • Residential Electric Wall HeaterResidential Electric Wall Heater
  • Multiple product options available

    Residential Electric Wall Heater, Wall Opening Depth 3-3/4", Color White, 60, 1, Finish Baked Enamel, Manufacturers Warranty Length 1 yr. and Standards UL; Varies by...More

  • BROAN
  • Commercial Electric Wall HeaterCommercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Voltage 208/240, Wall Opening Height 18", Wall Opening Width 14-1/4", Wall Opening Depth 3-3/4",...More

  • DAYTON
  • Electric Radiant Cove HeatersElectric Radiant Cove Heaters
  • Multiple product options available

    Electric Radiant Cove Heaters, Color Off White, Finish High Temperature Textured Paint, Depth 3", Height 4-3/16", Standards CUL and Includes Extruded Aluminum Front...More

  • DAYTON
  • Hydronic Electric Baseboard HeaterHydronic Electric Baseboard Heater
  • Multiple product options available

    Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

Electric Radiant Cove Heater,750W,240V
  • DAYTON
  • Electric Radiant Cove Heater, 750W, 240VElectric Radiant Cove Heater,750W,240V
  • Item # 3UH05
  • Mfr. Model # 3UH05
  • Electric Radiant Cove Heater, Mounting Type Wall Mount near Ceiling, Voltage 240, 750 Watts, 2560 BtuH, 1...More

Portable Gas Heater,Dual Fuel,400000BtuH
  • SURE FLAME
  • Portable Gas Heater, Dual Fuel, 400000BtuHPortable Gas Heater,Dual Fuel,400000BtuH
  • Item # 5PFW3
  • Mfr. Model # S405
  • Portable Gas Heater, Gas Type LP/NG, BtuH Output 400,000, Min. Cylinder Size 500 gal. - 2000 lb., Heating...More

Cabinet Utility Heater,LP,18,000 BtuH
  • PRO-TEMP
  • Cabinet Utility Heater, LP, 18,000 BtuHCabinet Utility Heater,LP,18,000 BtuH
  • Item # 32MY64
  • Mfr. Model # PT-18-PCH-A
  • Cabinet Utility Heater, Gas Type LP, BtuH Output 18,000, Min. Cylinder Size 20 lb., Heating Area 450 sq. ft.,...More

Proportional Baseboard Heater,120V,750W
  • DIMPLEX
  • Proportional Baseboard Heater, 120V, 750WProportional Baseboard Heater,120V,750W
  • Item # 20UC79
  • Mfr. Model # PCM3007W11
  • Linear Proportional Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 2559,...More

  • SOLAIRA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Beam Pattern 50°, Housing Material 6061 Aircraft Aluminum and 1; Varies by Mounting Type, Watts, BtuH Output,...More

  • QMARK
  • 17,000 BtuH, Electric Cabinet Unit Heaters17,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 17,000, 60, 250, 200, High kW 5, Low kW 3.3, Width 35", Depth 9-7/8", Height 26-3/8" and Standards UL...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More