Skip Content

Filter Results By

Heavy-Duty Shelving

40 Results Found that Include 1,024 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Boltless Shelving Unit Boltless Shelving Unit
  • Multiple product options available

    Multiple product options available

  • Category : Boltless Shelving
Freestanding
  • PLANO MOLDING
  • Freestanding Freestanding
  • Item # 48ZE06
  • Mfr. Model # 924005
  • Interlocking Shelving, Freestanding, Ventilated, Material Polypropylene, Number of Shelves 4, Width 34-1/4...More

  • Category : Shelving
Freestanding
  • PLANO MOLDING
  • Freestanding Vented Shelving Unit
  • Item # 1KBV1
  • Mfr. Model # 9524-00
  • Vented Shelving Unit, Freestanding, Ventilated, Material Polypropylene, Number of Shelves 5, Width 37 In.,...More

  • Category : Shelving
Freestanding Shelving Unit, 56-1/4" Height, 31" Width,
Heavy Duty Tool and Die Shelving, 60" Height, 48"
Steel Stationary End Unit Kit, 24" Width, Silver
Utility Cart,24 In. W,60 In. L,Plastic
  • METRO
  • Utility Cart, 24 In. W, 60 In. L, Plastic Utility Cart
  • Item # 3TJ72
  • Mfr. Model # X566EGX3
  • Utility Cart, Load Capacity 900 lb., Shelf Material Plastic, Shelf Length 60 In., Shelf Width 24 In., Leg...More

  • Category : Plastic Utility Carts
Plastic and Stainless Steel Wire Cart, 24" Shelf Width
  • METRO
  • Plastic and Stainless Steel Wire Cart, 24" Shelf Width, 36" Shelf Length Wire Cart
  • Item # 3TJ71
  • Mfr. Model # X536EGX3
  • Wire Cart, Shelf Width 24 In., Shelf Length 36 In., Overall Width 36 In., Overall Height 69 In., Material...More

  • Category : Wire Carts
Framing Upright,72 In. H,Gray
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More