Skip Content

Filter Results By

Product Categories

Wet Location Lighting Fixtures

583 Results Found that Include 1,065 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Parking Garage Light,37W,4000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 4000k LED Parking Garage Light,37W,4000k
  • Item # 26X726
  • Mfr. Model # DSXPG LED 10C 1000 40K T5M MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

LED Wet Location Fixture,50W,4700 lm
  • CREE
  • LED Wet Location Fixture, 50W, 4700 lm LED Wet Location Fixture,50W,4700 lm
  • Item # 30EL06
  • Mfr. Model # WS4-47L-40K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

Lampholder,Threaded,Black,PAR38,150W
  • W F HARRIS LIGHTING
  • Lampholder, Threaded, Black, PAR38,150W Lampholder,Threaded,Black,PAR38,150W
  • Item # 14G273
  • Mfr. Model # 150-BK
  • Floodlight, Threaded Fixture Type, PAR38 Lamp Type, 150W Fixture Wattage, Suggested Lamp Item No. PAR38, 120...More

LED Recessed,3000k,620L
  • ACUITY LITHONIA
  • LED Recessed, 3000k, 620L LED Recessed,3000k,620L
  • Item # 39F146
  • Mfr. Model # 6BPMW LED
  • LED Can Light Retrofit Kit, 6 In., Watts 12.7, Lumens 725, Lumens Per Watt 57, Voltage 120, Color Temp....More

Emergency Light,7.5W,9.6VDC,LED,Gray
  • HUBBELL LIGHTING - COMPASS
  • Emergency Light, 7.5W, 9.6VDC, LED, Gray Emergency Light
  • Item # 32WU53
  • Mfr. Model # CU2WG
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 7.5, Lamp Watts 7.5, Output Voltage 9.6VDC, Width...More

LED Wet Location Fixture,64W,6300 lm
  • CREE
  • LED Wet Location Fixture, 64W, 6300 lm LED Wet Location Fixture,64W,6300 lm
  • Item # 30EL09
  • Mfr. Model # WS4-63L-57K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Post Top,88W,4000L
  • GE LIGHTING
  • LED Post Top, 88W, 4000L LED Post Top,88W,4000L
  • Item # 12C689
  • Mfr. Model # EPCC0R541P4PBLCK
  • LED Post Top, Lamp Type Evolve, Lamp Watts 88, Housing Finish Black, Housing Material Die Cast Aluminum,...More

Recessed Uplight,Pewter
  • HUBBELL LIGHTING - OUTDOOR
  • Recessed Uplight, Pewter Recessed Uplight,Pewter
  • Item # 21RU41
  • Mfr. Model # REPT
  • Recessed UplightVoltage 12V, Watts 33000KLength 5 In., Width 5 In., Height 3-29/32 In.Number of LEDs 10,...More

Lampholder,PAR38,150W
  • LUMAPRO
  • Lampholder, PAR38,150W Lampholder,PAR38,150W
  • Item # 3RB22
  • Mfr. Model # 3RB22
  • Weatherproof Lampholders, Incandescent, 120 Max. Voltage, Fixture Wattage 150, Housing Material Zinc, Housing...More

Recessed Downlight,4000K,7.5 In,800L,12W
  • CREE
  • Recessed Downlight, 4000K, 7.5 In, 800L, 12W Recessed Downlight,4000K,7.5 In,800L,12W
  • Item # 22CW31
  • Mfr. Model # CR6-800L-40K-12-E26
  • LED Recessed 6 In Downlight, 12, Lumens 800, Lumens Per Watt 67, Color Temp. 4000K, CRI 90, 120, Length 7-1/2...More

Wall Pack,42W,120V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120V Wall Pack,42W,120V
  • Item # 6MGK4
  • Mfr. Model # OWP3 42F 120 P LP BZ M4
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120, Socket Type GX25Q-4, Special Features Photocell,...More

34W Vapor Tight Fixture, Electronic Program Start Ballast T
  • LITHONIA
  • 34W Vapor Tight Fixture, Electronic Program Start Ballast Type, T8 Lamp Type 34W Vapor Tight Fixture, Electronic Program Start Ballast Type, T8 Lamp Type
  • Item # 29NV67
  • Mfr. Model # FEM2 2 17 BMPCL MVOLT GEB10IS PLCL
  • Vapor Tight Fixture, Industrial, 2 Lamp Quantity, T8 Lamp Type, 17 Lamp Watts, 34W Fixture Wattage, 120 to...More

40 Lumens LED Floodlight-Solar, Black
  • DESIGNERS EDGE
  • 40 Lumens LED Floodlight-Solar, Black 40 Lumens LED Floodlight-Solar, Black
  • Item # 38NH73
  • Mfr. Model # L950
  • LED Floodlight-Solar, 6.3 Watts, Voltage 1.6VDC, Lumens Per Watt 6.35, Color Temp. 6500K, Rated Life 50,000...More

  • HUBBELL LIGHTING - COMPASS
  • Remote Head Remote Head
  • Multiple product options available

    Multiple product options available

LED Wet Location Fixture,63W,5900 lm
  • CREE
  • LED Wet Location Fixture, 63W, 5900 lm LED Wet Location Fixture,63W,5900 lm
  • Item # 30EL08
  • Mfr. Model # WS4-59L-40K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

Wallpack, LED, 40 W, 5000K
  • LUMAPRO
  • Wallpack, LED, 40 W, 5000K Wallpack, LED, 40 W, 5000K
  • Item # 13E801
  • Mfr. Model # 13E801
  • LED Wall Pack, LED, Lamp Watts 40, Voltage 120 to 277VAC, Length 9-1/2 In., Width 18-1/2 In., Height 9 In.,...More

Vapor Tight Fixture,10 x4.25x4.25 In
  • LUMAPRO
  • Vapor Tight Fixture, 10 x4.25x4.25 In Vapor Tight Fixture,10 x4.25x4.25 In
  • Item # 3RB17
  • Mfr. Model # 3RB17
  • Vapor Tight Fixtures, Lamp Quantity 1, Incandescent Lamp Type, 200 Lamp Watts, 200 Fixture Wattage, Voltage...More

Vapor Tight Fixture,Incand,150 Watt
  • ACUITY LITHONIA
  • Vapor Tight Fixture, Incand, 150 Watt Vapor Tight Fixture,Incand,150 Watt
  • Item # 2PYJ1
  • Mfr. Model # VC150I M12
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD6
  • Mfr. Model # TWH 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

Recessed Downlight,2700K,7.5In,625L,9.5W
  • CREE
  • Recessed Downlight, 2700K, 7.5In, 625L, 9.5W Recessed Downlight,2700K,7.5In,625L,9.5W
  • Item # 22CW10
  • Mfr. Model # CR6-GU24
  • LED Recessed 6 In Downlight, 9.5, Lumens 625, Lumens Per Watt 66, Color Temp. 2700K, CRI 90, 120, Length...More

Vapor Tight Fixture,150W,Incand,Ceiling
  • LUMAPRO
  • Vapor Tight Fixture, 150W, Incand, Ceiling Vapor Tight Fixture,150W,Incand,Ceiling
  • Item # 21R872
  • Mfr. Model # 21R872
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

Vapor Tight Fixture,12.50 x4.25x7.00 In
  • LUMAPRO
  • Vapor Tight Fixture, 12.50 x4.25x7.00 In Vapor Tight Fixture,12.50 x4.25x7.00 In
  • Item # 3RB18
  • Mfr. Model # 3RB18
  • Vapor Tight Fixtures, Lamp Quantity 1, Incandescent Lamp Type, 200 Lamp Watts, 200 Fixture Wattage, Voltage...More

Fixture Incandescent
  • LUMAPRO
  • Fixture Incandescent Fixture Incandescent
  • Item # 3RB20
  • Mfr. Model # 3RB20
  • Wall Pack, Incandescent, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 4-3/4 In., Width 4-1/2 In.,...More

LED Wet Location Fixture,50W,4700 lm
  • CREE
  • LED Wet Location Fixture, 50W, 4700 lm LED Wet Location Fixture,50W,4700 lm
  • Item # 30EL05
  • Mfr. Model # WS4-47L-35K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More