Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

64 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Anemometer,80 to 5910 FPM
  • Anemometer, 80 to 5910 FPMAnemometer,80 to 5910 FPM
  • Item # 28AF77
  • Mfr. Model # 28AF77
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

Anemometer with Humidity,80 to 4920 fpm
  • Anemometer with Humidity, 80 to 4920 fpmAnemometer with Humidity,80 to 4920 fpm
  • Item # 20LK15
  • Mfr. Model # AN25
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

Data Logging Anemometer,40 to 3940
  • Data Logging Anemometer, 40 to 3940Data Logging Anemometer,40 to 3940
  • Item # 13G530
  • Mfr. Model # SDL350
  • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging Yes, Humidity Sensing No, Velocity (FPM) 40...More

Air Velocity Monitor Calibration Kit
Handheld Micromanometer Kit,0 to 16In WC
  • Handheld Micromanometer Kit, 0 to 16In WCHandheld Micromanometer Kit,0 to 16In WC
  • Item # 1CWL6
  • Mfr. Model # FLUKE-922/KIT
  • Handheld Micromanometer Kit, Pressure Range 0 to 16 In WC, Operating Range (KPA) 0 to 4, Accuracy +/-1.0%,...More

Wind Speed Meter,0 to 33 mps
  • Wind Speed Meter, 0 to 33 mpsWind Speed Meter,0 to 33 mps
  • Item # 3MNZ9
  • Mfr. Model # F-ADC-WIND
  • Wind Speed Indicator, Rotating Vane Sensing Method, Data Logging No, Humidity Sensing No, Velocity (MPS) 0 to...More

  • SPEEDTECH
  • AnemometerAnemometer
  • Multiple product options available

    Multiple product options available

  • TSI ALNOR
  • AnemometerAnemometer
  • Multiple product options available

    Multiple product options available

Anemometer,0 to 8790 fpm
  • Anemometer, 0 to 8790 fpmAnemometer,0 to 8790 fpm
  • Item # 9L602
  • Mfr. Model # 271
  • Anemometer, Rotating Vane Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM) 0 to 8790,...More

Anemometer with Humidity,60 to 3937 fpm
  • Anemometer with Humidity, 60 to 3937 fpmAnemometer with Humidity,60 to 3937 fpm
  • Item # 5AER4
  • Mfr. Model # TMA5
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

Data Logging Anemometer,118 to 7874 fpm
  • Data Logging Anemometer, 118 to 7874 fpmData Logging Anemometer,118 to 7874 fpm
  • Item # 8FEG9
  • Mfr. Model # 0845
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging Yes, Humidity Sensing Yes, Velocity...More

Wireless Multizone Thermometer,32-122F
  • TAYLOR
  • Wireless Multizone Thermometer, 32-122FWireless Multizone Thermometer
  • Item # 2DBD9
  • Mfr. Model # 2752
  • Wireless Multizone Thermometer, Features Calculates Heat Index and Wind Chill, Clock, and Calendar, Temp....More

Anemometer,40 to 4921 fpm
  • Anemometer, 40 to 4921 fpmAnemometer,40 to 4921 fpm
  • Item # 3TFP2
  • Mfr. Model # 3TFP2
  • Anemometer, Rotating Vane and Hot Wire Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

Anemometer with Humidity,40 to 5900 fpm
  • Anemometer with Humidity, 40 to 5900 fpmAnemometer with Humidity,40 to 5900 fpm
  • Item # 43Y055
  • Mfr. Model # AN310
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

Handheld Manometer Kit.0 to 20.00 In WC
  • Handheld Manometer Kit.0 to 20.00 In WCHandheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range (KPA) 0 to 5, Accuracy ...More

Anemometer,0 to 6000 fpm
  • Anemometer, 0 to 6000 fpmAnemometer,0 to 6000 fpm
  • Item # 22C741
  • Mfr. Model # AQTI-AP1
  • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM) 0 to...More

Anemometer with Humidity,99 to 3937 fpm
  • Anemometer with Humidity, 99 to 3937 fpmAnemometer with Humidity,99 to 3937 fpm
  • Item # 35WC98
  • Mfr. Model # DAFM4
  • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity (FPM) 99...More

Anemometer,100 to 6890 fpm
  • Anemometer, 100 to 6890 fpmAnemometer,100 to 6890 fpm
  • Item # 1BP96
  • Mfr. Model # 407113
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

Handheld Micromanometer,0 to 16 In WC
  • Handheld Micromanometer, 0 to 16 In WCHandheld Micromanometer,0 to 16 In WC
  • Item # 1CWL5
  • Mfr. Model # Fluke-922
  • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range (KPA) 0 to 4, Accuracy +/-1.0%,...More

Anemometer with Humidity,80 to 3937 fpm
  • Anemometer with Humidity, 80 to 3937 fpmAnemometer with Humidity,80 to 3937 fpm
  • Item # 30ZP37
  • Mfr. Model # EN100
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • TSI ALNOR
  • AnemometerAnemometer
  • Multiple product options available

    Multiple product options available

Anemometer with Humidity,40 to 4921 fpm
  • Anemometer with Humidity, 40 to 4921 fpmAnemometer with Humidity,40 to 4921 fpm
  • Item # 3MPA8
  • Mfr. Model # 575C1
  • Anemometer, Rotating Vane and Hot Wire Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity (FPM)...More

Air Velocity Monitor, 25 to 400 FPM
Anemometer with Humidity,393 to 5905 fpm
  • Anemometer with Humidity, 393 to 5905 fpmAnemometer with Humidity,393 to 5905 fpm
  • Item # 5URG8
  • Mfr. Model # 5URG8
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

Environmental Meter,80 to 5910 fpm,LCD
  • Environmental Meter, 80 to 5910 fpm, LCDEnvironmental Meter,80 to 5910 fpm,LCD
  • Item # 36FW24
  • Mfr. Model # 45170CM
  • Environmental Meter, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More