Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

28 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
    Anemometer with Humidity,80 to 5910 fpm
    • SUPCO
    • Anemometer with Humidity, 80 to 5910 fpmAnemometer with Humidity,80 to 5910 fpm
    • Item # 12H936
    • Mfr. Model # DAVM+
    • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

    Hand Held Wind Meter,2 to 66 mph
    • DWYER
    • Hand Held Wind Meter, 2 to 66 mphHand Held Wind Meter,2 to 66 mph
    • Item # 3T308
    • Mfr. Model # WIND METER-MPH
    • Wind Speed Indicator, Mechanical Sensing Method, Data Logging No, Humidity Sensing No, Velocity (MPH) 2 to 10...More

    • DWYER INSTRUMENTS
    • MonometerMonometer
    • Multiple product options available

      Multiple product options available

    Handheld Manometer Kit.0 to 20.00 In WC
    • DWYER INSTRUMENTS
    • Handheld Manometer Kit.0 to 20.00 In WCHandheld Manometer Kit.0 to 20.00 In WC
    • Item # 1XFW5
    • Mfr. Model # 475-1-FM-AV
    • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range (KPA) 0 to 5, Accuracy ...More

    Wireless Multizone Thermometer,32-122F
    • TAYLOR
    • Wireless Multizone Thermometer, 32-122FWireless Multizone Thermometer
    • Item # 2DBD9
    • Mfr. Model # 2752
    • Wireless Multizone Thermometer, Features Calculates Heat Index and Wind Chill, Clock, and Calendar, Temp....More

    Air Velocity Monitor Calibration Kit
    Data Logging Anemometer,40 to 3940
    • EXTECH
    • Data Logging Anemometer, 40 to 3940Data Logging Anemometer,40 to 3940
    • Item # 13G530
    • Mfr. Model # SDL350
    • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging Yes, Humidity Sensing No, Velocity (FPM) 40...More

    Anemometer with Humidity,393 to 5905 fpm
    • WESTWARD
    • Anemometer with Humidity, 393 to 5905 fpmAnemometer with Humidity,393 to 5905 fpm
    • Item # 5URG8
    • Mfr. Model # 5URG8
    • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

    Air Velocity Monitor, 25 to 400 FPM
    Air Velocity Meter,200/800 fpm
    • TSI ALNOR
    • Air Velocity Meter, 200/800 fpmAir Velocity Meter,200/800 fpm
    • Item # 3T092
    • Mfr. Model # 8100-8
    • Air Velocity Meter, Moving Vane Sensing Method, Velocity (FPM) 0 to 200, 0 to 800, Air Velocity Accuracy +/-5...More

    Fume Hood Monitor,50 to 250 fpm,9-30V
    Anemometer,100 to 6890 fpm
    • EXTECH
    • Anemometer, 100 to 6890 fpmAnemometer,100 to 6890 fpm
    • Item # 1BP96
    • Mfr. Model # 407113
    • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

    Anemometer,40 to 4921 fpm
    • WESTWARD
    • Anemometer, 40 to 4921 fpmAnemometer,40 to 4921 fpm
    • Item # 3TFP2
    • Mfr. Model # 3TFP2
    • Anemometer, Rotating Vane and Hot Wire Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

    Data Logging Anemometer,80 to 4930 fpm
    • EXTECH
    • Data Logging Anemometer, 80 to 4930 fpmThermo Anemometer Datalogger
    • Item # 13G529
    • Mfr. Model # SDL310
    • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging Yes, Humidity Sensing No, Velocity...More

    • TSI ALNOR
    • AnemometerAnemometer
    • Multiple product options available

      Multiple product options available

    Anemometer,0 to 6000 fpm
    • DWYER
    • Anemometer, 0 to 6000 fpmAnemometer,0 to 6000 fpm
    • Item # 22C741
    • Mfr. Model # AQTI-AP1
    • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM) 0 to...More

    Labels,Face Velocity, 32 PK
    Data Logging Anemometer,0 to 9999 fpm
    • TSI ALNOR
    • Data Logging Anemometer, 0 to 9999 fpmAnemometer
    • Item # 12A182
    • Mfr. Model # 9565
    • Anemometer, Hot Wire Sensing Method, Data Logging Yes, Humidity Sensing Yes, Velocity (FPM) 0 to 9999,...More

    Wind Speed Meter,0 to 80 mph
    • DWYER
    • Wind Speed Meter, 0 to 80 mphWind Speed Indicator
    • Item # 3T307
    • Mfr. Model # MARK II WSI
    • Wind Speed Indicator, Mechanical Sensing Method, Data Logging No, Humidity Sensing No, Velocity (MPH) 0 to...More

    Monitor,Air Velocity
    Temp/Humdty Meter,10 to 95% Rel Hum Rnge
    • EXTECH
    • Temp/Humdty Meter, 10 to 95% Rel Hum RngeTemperature Humidity Meter
    • Item # 15E591
    • Mfr. Model # EN300
    • Temperature Humidity Meter, 10 to 95 Percent Relative Humidity Range, 0.04 Humidity Accuracy, Thermistor 32...More

    Lab Fume Hood Monitor,0 to 1000 fpm,9V
    • TSI ALNOR
    • Lab Fume Hood Monitor, 0 to 1000 fpm, 9VLab Fume Hood Monitor,0 to 1000 fpm,9V
    • Item # 8AKG7
    • Mfr. Model # 405-D
    • Lab Fume Hood Monitor, Velocity 0 to 1000 fpm, Voltage Rating 9, Width 3-1/8 In., Height 6 In., Depth 1-3/4...More

    Results per page: 16 | 32 | 48