Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

46 Results Found that Include 93 Products

Results per page: 16 | 32 | 48
Digital Thermometer,-20 to 120 Degree F
  • TAYLOR
  • Digital Thermometer, -20 to 120 Degree FDigital Thermometer
  • Item # 3NE56
  • Mfr. Model # 1441E
  • Digital Thermometer, Indoor/Outdoor, Wall, -20 Degrees to 120 Degrees Temp. Range (F), -29 Degrees to 50...More

Temp/Humidity Data Logger W/ Display
Data View Logger,Temp and Humidity
  • SUPCO
  • Data View Logger, Temp and HumidityData View Logger,Temp and Humidity
  • Item # 1TMR5
  • Mfr. Model # DVTH
  • Data View Logger, Temperature and Humidity, Temp. Range (F) 15 Degrees to 150 Degrees , Relative Humidity...More

Anemometer with Humidity,10 to 6000 fpm
  • AMPROBE
  • Anemometer with Humidity, 10 to 6000 fpmAnemometer
  • Item # 6NZG6
  • Mfr. Model # TMA-21HW
  • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity (FPM) 10...More

Data Logger,0% to 100%
  • GENERAL
  • Data Logger, 0% to 100%Data Logger,0% to 100%
  • Item # 20VC93
  • Mfr. Model # HT08
  • Data Logger, Data Logging, 0 Percent to 100 Percent Relative Humidity Range, +/-3 Percent From 20 Percent to...More

Water Restoration Contractor Kit
  • EXTECH
  • Water Restoration Contractor KitWater Restoration Contractor Kit
  • Item # 8MWF3
  • Mfr. Model # MO290-RK
  • Water Restoration Contractor Kit, Includes Mfr. No. MO290 Pinless Moisture Psychrometer Plus InfraRed...More

Data Logger,Temperature
  • SUPCO
  • Data Logger, TemperatureData Logger,Temperature
  • Item # 20LR05
  • Mfr. Model # SL500TC
  • Data Logger, Temperature, Temp. Range (F) -5 Degrees to 160 Degrees (-20 Degrees to 70 Degrees C), Accuracy...More

Data Logging Anemometer,40 to 3940
  • EXTECH
  • Data Logging Anemometer, 40 to 3940Data Logging Anemometer,40 to 3940
  • Item # 13G530
  • Mfr. Model # SDL350
  • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging Yes, Humidity Sensing No, Velocity (FPM) 40...More

CO2,Humidity,Temp Datalogger,4000ppm CO2
  • EXTECH
  • CO2, Humidity, Temp Datalogger, 4000ppm CO2CO2,Humidity,Temp Datalogger,4000ppm CO2
  • Item # 5WYW1
  • Mfr. Model # SD800
  • CO2/Humidity/Temp Datalogger, Carbon Dioxide Concentration 0 to 4000 ppm, Temp. Range 32 to 122 F (0 to 50...More

Anemometer,100 to 6890 fpm
  • EXTECH
  • Anemometer, 100 to 6890 fpmAnemometer,100 to 6890 fpm
  • Item # 1BP96
  • Mfr. Model # 407113
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

Data Logger,Temp, Humidity, Dew Point
  • LASCAR
  • Data Logger, Temp, Humidity, Dew PointData Logger,Temp, Humidity, Dew Point
  • Item # 20PD28
  • Mfr. Model # EL-GFX-2
  • Data Logger, Temperature, High Accuracy and Humidity, Temp. Range (F) -22 Degrees to 176 Degrees , Relative...More

Alarm With Logger,Temp and Humidity
  • SUPCO
  • Alarm With Logger, Temp and HumidityAlarm With Logger,Temp and Humidity
  • Item # 1TMR6
  • Mfr. Model # THA2
  • Data Logger, Temperature and Humidity, Temp. Range (F) -40 Degrees to 140 Degrees , Relative Humidity Range 0...More

  • GRAINGER APPROVED
  • Data LoggerData Logger
  • Multiple product options available

    Multiple product options available

Data Logger,Temperature, 1 yr.
  • MONARCH
  • Data Logger, Temperature, 1 yr.Data Logger,Temperature, 1 yr.
  • Item # 31KZ58
  • Mfr. Model # RFID TEMP
  • Data Logger, Temperature, Temp. Range (F) -4 Degrees to 140 Degrees , Accuracy +/- 1 deg. F, Battery Life 1...More

Temperature Humidity Meter
  • GENERAL
  • Temperature Humidity MeterTemperature Humidity Meter
  • Item # 20VC91
  • Mfr. Model # EP8711P
  • Temperature Humidity Meter, Temperature and Humidity, 0 Percent to 99.9 Percent Relative Humidity Range, +/-3...More

Dew Point Meter,0 to 100% Rel Hum Rnge
  • DWYER INSTRUMENTS
  • Dew Point Meter, 0 to 100% Rel Hum RngeDew Point Meter
  • Item # 22C742
  • Mfr. Model # AQTI-03
  • Dew Point Meter, Data Logging, 0 to 100 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, -20...More

Data Logger,8 KB,1 yr.
  • MONARCH
  • Data Logger, 8 KB, 1 yr.Data Logger,8 KB,1 yr.
  • Item # 31KZ61
  • Mfr. Model # RFID TEMPRHS NIST CERT
  • Data Logger, Temperature and Humidity with NIST, Temp. Range (F) -4 Degrees to 140 Degrees , Relative...More

IR Thermal Imager Kit
  • EXTECH
  • IR Thermal Imager KitIR Thermal Imager Kit
  • Item # 8MYW9
  • Mfr. Model # MO280-RK-I5
  • IR Thermal Imager Kit, Includes Mfr. No. Extech i5 Compact IR Camera, QuickReport(r) Image Analysis Software,...More

Data Logger,Calculated in Software
  • MONARCH
  • Data Logger, Calculated in SoftwareData Logger,Calculated in Software
  • Item # 31KZ59
  • Mfr. Model # RFID TEMPRHS
  • Data Logger, Temperature and Humidity, Temp. Range (F) -4 Degrees to 140 Degrees , Relative Humidity Range 0...More

Data Logger,Thermocouple,2 Channel,LCD
  • LASCAR
  • Data Logger, Thermocouple, 2 Channel, LCDData Logger,Thermocouple,2 Channel,LCD
  • Item # 20PD29
  • Mfr. Model # EL-GFX-DTC
  • Data Logger, Temperature,Thermocouple, 2-Channel, Temp. Range (F) -328 Degrees to 2462 Degrees , Accuracy +/-...More

WiFi Data Logger,Hi Acc.,Thermistor
  • LASCAR
  • WiFi Data Logger, Hi Acc., ThermistorWiFi Data Logger,Hi Acc.,Thermistor
  • Item # 20PD40
  • Mfr. Model # EL-WIFI-TP+
  • Wifi Data Loggers, Temperature, High Accuracy, Thermistor, Probe, Temp. Range (F) -4 Degrees to 140 Degrees ,...More

Results per page: 16 | 32 | 48