Skip Content

Filter Results By

Product Categories

Plastic-Cutting Saw Blades

41 Results Found that Include 567 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hacksaw Blade,Tungsten Carbide Grit,12In
  • ARTU
  • Hacksaw Blade, Tungsten Carbide Grit, 12In Hacksaw Blade,Tungsten Carbide Grit,12In
  • Item # 48J250
  • Mfr. Model # 01760
  • Hacksaw Blade, Tungsten Carbide Grit, Length (In.) 12, Width (In.) 3/4, Thickness (In.) .07, Tungsten Teeth...More

Hackzall(TM) Blade Set,3/4In W,4, 6In L
  • MILWAUKEE
  • Hackzall(TM) Blade Set, 3/4In W, 4, 6In L Bi-Metal Hackzall(R) Blade Set
  • Item # 2RFR6
  • Mfr. Model # 49-22-0220
  • Hackzall(R) Blade Set, Primary Saw Application Specialty, Length 4, 6 In., Teeth per Inch Carbide Grit,...More

Air Saw Blade Set,1/2 In. W,3, 4 In. L
  • MORSE
  • Air Saw Blade Set, 1/2 In. W, 3, 4 In. L Air Saw Blade Set,1/2 In. W,3, 4 In. L
  • Item # 1TDA8
  • Mfr. Model # RBA01
  • Air Saw Blade Set, Primary Saw Application Metal, Length 3, 4 In., Teeth per Inch 14, 18, 24, 32, Material...More

Coping Saw Blade,Fine,21 TPI,6.5 L,PK3
Reciprocating Saw Blade Set,6 In. L
  • MILWAUKEE
  • Reciprocating Saw Blade Set, 6 In. L Bi-Metal Reciprocating Saw Blade Set
  • Item # 2FTT9
  • Mfr. Model # 49-22-1145
  • Reciprocating Saw Blade Set, Primary Saw Application General Purpose, Length 6 In., Teeth per Inch 5, 8, 12,...More

Hackzall(TM) Blade,4 In. L,PK5
  • MILWAUKEE
  • Hackzall(TM) Blade, 4 In. L, PK5 Bi-Metal Hackzall(R) Blade
  • Item # 2RFP5
  • Mfr. Model # 49-00-5410
  • Hackzall(R) Blade, Primary Saw Application Specialty, Length 4 In., Teeth per Inch 10, Material Bi-Metal,...More

8" Stacked Dado Blade Set, 29/32" Cutting Width
  • DEWALT
  • 8" Stacked Dado Blade Set, 29/32" Cutting Width 8" Stacked Dado Blade Set, 29/32" Cutting Width
  • Item # 14K258
  • Mfr. Model # DW7670
  • Dado Blade Set, Blade Dia. 8 In., Cutting Width 29/32 In., Cutting Depth 1/8 In., Design Stacked, Arbor Hole...More

Blade,Coping Saw,Pk4
Blade,PVC Saw,12 In
Coping Saw Blade,Coarse,17 TPI,PK3
HSS Segmented Cutting Blade,PK5
  • FEIN
  • HSS Segmented Cutting Blade, PK5 HSS Segmented Cutting Blade,PK5
  • Item # 3VZJ4
  • Mfr. Model # 6-35-02-106-08-0
  • HSS Segmented Cutting Blade, For Plastics, Fiberglass, Wood, Putty, Non-Ferrous Metal and Sheet Metal up to...More

HSS Segmented Cutting Blade for Plastics
Teeth Saw Blade, 10 x 60 In
  • MAMBA
  • Teeth Saw Blade, 10 x 60 In Teeth Saw Blade, 10 x 60 In
  • Item # 11K532
  • Mfr. Model # MA10060
  • Circular Saw Blade, Blade Dia. 10 in, Number of Teeth 60, Arbor Hole .625, Kerf 0.098, Diamond Knockout No,...More

Blade,PVC Saw,18 In
Rod Saw Blade,Tungsten Carbide Grit,12In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More