Skip Content

Filter Results By

Metric Screws

1,286 Results Found that Include 8,235 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Alloy Steel Metric Socket Head Cap Screw Alloy Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under...More

Socket Set Screw,Cup,M4x0.70mmx6mm,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, M4x0.70mmx6mm, PK100 Socket Set Screw,Cup,M4x0.70mmx6mm,PK100
  • Item # 6FA28
  • Mfr. Model # 6FA28
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

Sckt Set Scrw,Cup,M10x1.50mmx16mm,PK10
  • GRAINGER APPROVED
  • Sckt Set Scrw, Cup, M10x1.50mmx16mm, PK10 Sckt Set Scrw,Cup,M10x1.50mmx16mm,PK10
  • Item # 6FB22
  • Mfr. Model # 6FB22
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

Sckt Set Scrw,Cup,M10x1.50mmx10mm,PK10
  • GRAINGER APPROVED
  • Sckt Set Scrw, Cup, M10x1.50mmx10mm, PK10 Sckt Set Scrw,Cup,M10x1.50mmx10mm,PK10
  • Item # 6FB18
  • Mfr. Model # 6FB18
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

  • GRAINGER APPROVED
  • A2 Stainless Steel Metric Socket Head Cap Screw A2 Stainless Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material A2 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size...More

Shoulder Screw,M5x0.80x25mm L,Pk5
  • GRAINGER APPROVED
  • Shoulder Screw, M5x0.80x25mm L, Pk5 Shoulder Screw,M5x0.80x25mm L,Pk5
  • Item # 6EU19
  • Mfr. Model # 6EU19
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm,...More

  • GRAINGER APPROVED
  • Steel Standard Metric Socket Head Cap Screw Steel Standard Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Head Type Standard, Material Steel, Black Oxide, Drive Type Hex Socket, Thread Direction Right Hand, Rockwell Hardness C39 to C44 and Min....More

  • GRAINGER APPROVED
  • A4 Stainless Steel Metric Socket Head Cap Screw A4 Stainless Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material A4 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size...More

Sckt Set Scrw,Cup,M10x1.50mmx20mm,PK10
  • GRAINGER APPROVED
  • Sckt Set Scrw, Cup, M10x1.50mmx20mm, PK10 Sckt Set Scrw,Cup,M10x1.50mmx20mm,PK10
  • Item # 6FB24
  • Mfr. Model # 6FB24
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

Sckt Set Scrw,Cup,M10x1.50mmx30mm,PK10
  • GRAINGER APPROVED
  • Sckt Set Scrw, Cup, M10x1.50mmx30mm, PK10 Sckt Set Scrw,Cup,M10x1.50mmx30mm,PK10
  • Item # 6FB28
  • Mfr. Model # 6FB28
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

Shoulder Screw,M10 x 1.5 x 16mm L
  • GRAINGER APPROVED
  • Shoulder Screw, M10 x 1.5 x 16mm L Shoulder Screw,M10 x 1.5 x 16mm L
  • Item # 25L591
  • Mfr. Model # STR601M12X16
  • Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size M10 x 1.50mm, Drive Type Hex Socket,...More

  • GRAINGER APPROVED
  • 10.9 Steel Metric Socket Head Cap Screw 10.9 Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material 10.9 Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under...More

  • GRAINGER APPROVED
  • 8.8 Steel Low Metric Socket Head Cap Screw 8.8 Steel Low Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Head Type Low, Material 8.8 Steel, Black, Drive Type Hex Socket, Thread Direction Right Hand, Rockwell Hardness C22 to C32 and...More

Sckt Set Scrw,Flat,M3x0.50mmx3mm,PK100
  • GRAINGER APPROVED
  • Sckt Set Scrw, Flat, M3x0.50mmx3mm, PK100 Sckt Set Scrw,Flat,M3x0.50mmx3mm,PK100
  • Item # 6GA28
  • Mfr. Model # 6GA28
  • Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 1.5mm, Thread Size...More

  • CAMCAR
  • Alloy Steel Metric Socket Head Cap Screw Alloy Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material Alloy Steel, Black Oxide, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

Set Screw,M16 x 2mm,90mm L,PK10
  • GRAINGER APPROVED
  • Set Screw, M16 x 2mm, 90mm L, PK10 Set Screw,M16 x 2mm,90mm L,PK10
  • Item # 31KA87
  • Mfr. Model # M51240.160.0090
  • Set Screw, A2 Stainless Steel, Finish Plain, Thread Size M16 x 2.00mm, Point Type Flat, Point Material A2...More

Sckt Set Scrw,Cup,M2.5x0.45mmx4mm,PK50
  • GRAINGER APPROVED
  • Sckt Set Scrw, Cup, M2.5x0.45mmx4mm, PK50 Sckt Set Scrw,Cup,M2.5x0.45mmx4mm,PK50
  • Item # 6EY84
  • Mfr. Model # 6EY84
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More