Skip Content

Filter Results By

Squirrel Cage Blowers

369 Results Found that Include 457 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA74
  • Mfr. Model # HS2
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 6 or 8 In, Voltage 115, 1.51 Amps, Height 9 1/4 In.,...More

Blower,Assembled,230/208 V,3 Speed
  • DAYTON
  • Blower, Assembled, 230/208 V, 3 Speed Blower,Assembled,230/208 V,3 Speed
  • Item # 1XJY4
  • Mfr. Model # 1XJY4
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 3 Speed, Wheel Dia 13 In, CFM Range...More

Blower,Assembled,115 Volt,4 Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, 4 Speed Blower,Assembled,115 Volt,4 Speed
  • Item # 1XJX9
  • Mfr. Model # 1XJX9
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia 9 7/16 In, CFM...More

Blower,Assembled,115 Volt,4 Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, 4 Speed Blower,Assembled,115 Volt,4 Speed
  • Item # 1XJY2
  • Mfr. Model # 1XJY2
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia 11 In, CFM Range...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C731
  • Mfr. Model # D-3
  • Draft Inducer, In-line, Vent Pipe Dia 5 to 8 In, Voltage 115, 0.96 Amps, 1/20 HP, Height 9 1/8 In., Width 9...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C730
  • Mfr. Model # DJ-3
  • Draft Inducer, In-line, Vent Pipe Dia 3 to 6 In, Voltage 115, 0.43 Amps, 1/70 HP, Height 7 5/8 In., Width 9...More

Draft Inducer,9-7/64in.Hx6-25/32in.W
Blower,10-5/8 In,208-230 V,2020 CFM
  • DAYTON
  • Blower, 10-5/8 In, 208-230 V, 2020 CFM Blower,10-5/8 In,208-230 V,2020 CFM
  • Item # 7HL65
  • Mfr. Model # 7HL65
  • Blower, Unassembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia. 10-5/8 In.,...More

Blower,9 1/2 In
  • DAYTON
  • Blower, 9 1/2 In Blower,9 1/2 In
  • Item # 7D609
  • Mfr. Model # 7D609
  • Blower, Unassembled, Double Inlet Forward Curve, Belt Drive, With Drive Package, Wheel Dia 9 1/2 In, CFM...More

Blower,Assembled,115 Volt,Single Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, Single Speed Blower,Assembled,115 Volt,Single Speed
  • Item # 1XJX8
  • Mfr. Model # 1XJX8
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 1 Speed, Wheel Dia 9 7/16 In, CFM...More

Blower,Assembled,115 Volt,Single Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, Single Speed Blower,Assembled,115 Volt,Single Speed
  • Item # 1XJX7
  • Mfr. Model # 1XJX7
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 1 Speed, Wheel Dia 9 1/2 In, CFM...More

Blower,Assembled,115 Volt,4 Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, 4 Speed Blower,Assembled,115 Volt,4 Speed
  • Item # 1XJY1
  • Mfr. Model # 1XJY1
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia 11 In, CFM Range...More

Blower,Assembled,115 Volt,3 Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, 3 Speed Blower,Assembled,115 Volt,3 Speed
  • Item # 1XJY3
  • Mfr. Model # 1XJY3
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 3 Speed, Wheel Dia 13 In, CFM Range...More

Draft Blower,115V,1/20 HP
  • FASCO
  • Draft Blower, 115V, 1/20 HP Draft Blower,115V,1/20 HP
  • Item # 41H437
  • Mfr. Model # A142
  • Induced Draft Furnace Blower, Replacement, Voltage 115, 0.7 Amps, 85 Watts, 1/20 HP, Construction Material...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C732
  • Mfr. Model # I
  • Draft Inducer, In-line, Vent Pipe Dia 8 to 12 In, Voltage 115, 5.4 Amps, 1/4 HP, Height 14 1/2 In., Width 13...More

Draft Blower,115V,1/55 HP
  • FASCO
  • Draft Blower, 115V, 1/55 HP Draft Blower,115V,1/55 HP
  • Item # 41H439
  • Mfr. Model # A064
  • Induced Draft Furnace Blower, Replacement, Voltage 115, .65 Amps, 67 Watts, 1/55 HP, Gas Furnaces,...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C733
  • Mfr. Model # IL
  • Draft Inducer, In-line, Vent Pipe Dia 9 to 18 In, Voltage 115, 5.4 Amps, 1/4 HP, Height 17 In., Width 14 3/4...More

Draft Blower,208/230V
  • FASCO
  • Draft Blower, 208/230V Draft Blower,208/230V
  • Item # 41H449
  • Mfr. Model # A150
  • Induced Draft Furnace Blower, Replacement, Voltage 208/230, .50 Amps, 81 Watts, 1/35 HP, Construction...More

Induced Draft Furnace Blower,115 Volt
  • PACKARD
  • Induced Draft Furnace Blower, 115 Volt Induced Draft Furnace Blower,115 Volt
  • Item # 5JLR5
  • Mfr. Model # 66005
  • Induced Draft Furnace Blower, Voltage 115, 1.4 Amps, Height 9 1/2 In, Width 11 1/4 In, Depth 11 1/4 In,...More

Draft Blower,115V,1/50 HP
  • FASCO
  • Draft Blower, 115V, 1/50 HP Draft Blower,115V,1/50 HP
  • Item # 41H447
  • Mfr. Model # A143
  • Induced Draft Furnace Blower, Replacement, Voltage 115, .95 Amps, 91 Watts, 1/50 HP, Construction Material...More

Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA72
  • Mfr. Model # HSJ
  • High Temperature Induced Draft Blower, Vent Dia 4 In, 25-100, Max Vent Length 100 Ft, Inlet and Outlet Dia. 4...More

Induced Draft Furnace Blower,115 Volt
  • PACKARD
  • Induced Draft Furnace Blower, 115 Volt Induced Draft Furnace Blower,115 Volt
  • Item # 5JLR4
  • Mfr. Model # 66847
  • Induced Draft Furnace Blower, Voltage 115, 1.71 Amps, Height 7 In, Width 11 1/4 In, Depth 11 1/4 In, Designed...More

Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA75
  • Mfr. Model # HS3
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 8 or 10 In, Voltage 115, 2.6 Amps, Height 12 1/2 In.,...More

Draft Blower,115V,1/20 HP
  • FASCO
  • Draft Blower, 115V, 1/20 HP Draft Blower,115V,1/20 HP
  • Item # 41H443
  • Mfr. Model # A129
  • Induced Draft Furnace Blower, Replacement, Voltage 115, 1.95 Amps, 155 Watts, 1/20 HP, Construction Material...More

Combustion Air Booster,Replacement
  • PACKARD
  • Combustion Air Booster, Replacement Combustion Air Booster,Replacement
  • Item # 29AT90
  • Mfr. Model # 65475
  • Combustion Air Booster, Replacement, Voltage 115, 0.4 Amps, High Efficiency Gas Furnaces, Construction...More

Induced Draft Furnace Blower,115 Volt
  • PACKARD
  • Induced Draft Furnace Blower, 115 Volt Induced Draft Furnace Blower,115 Volt
  • Item # 5JLR3
  • Mfr. Model # 82483
  • Induced Draft Furnace Blower, Voltage 115, 1.0 Amps, Height 7 In, Width 9 1/4 In, Depth 10 1/4 In, Designed...More

Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA73
  • Mfr. Model # HS1
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 4 or 6 In, Voltage 115, 1.26 Amps, Height 7 7/8 In.,...More

Draft Inducer,6-31/64inHx6-1/2inW,Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More