Skip Content

Filter Results By

Electrical Cover Plates

117 Results Found that Include 695 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Closure Plate,Round
  • BELL
  • Closure Plate, Round Closure Plate,Round
  • Item # 3KF62
  • Mfr. Model # 5653-1
  • Electrical Box Cover, Box Type Round Ceiling Pan, Cover Type Flat, Number of Gangs 1, Material Steel, Depth...More

Abandon Plate,Brown,Brass
  • WIREMOLD
  • Abandon Plate, Brown, Brass Abandon Plate,Brown,Brass
  • Item # 26X861
  • Mfr. Model # 1043B
  • Brass Blanking Plate, Floor Box, Material of Construction Brass, Standards cULus Listed Underfloor Raceway...More

Plate,Wall,2 Gang,Silver
  • Plate, Wall, 2 Gang, Silver Toggle Switch/Blank Wall Plates
  • Item # 4D487
  • Mfr. Model # SS113
  • Toggle Switch/Blank Wall Plate, Switch and Blank, Number of Gangs 2, Color Silver, Finish Brush, Material of...More

Floor Box Cover,Round,6 in.,Brown
  • STEEL CITY
  • Floor Box Cover, Round, 6 in., Brown Floor Box Cover,Round,6 in.,Brown
  • Item # 2TDZ9
  • Mfr. Model # P 68 DRC BRN
  • Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 1, Length 6 In., Width 3/8 In., Material...More

Floor Box Cover,8-1/8 in.,Black
  • STEEL CITY
  • Floor Box Cover, 8-1/8 in., Black Floor Box Cover,8-1/8 in.,Black
  • Item # 2TEC4
  • Mfr. Model # 664-CST-SW-BLK
  • Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 8-1/4 In., Width 5-1/4 In., Height 4 In.,...More

Weatherproof Cover,Vertical,Aluminum
  • HUBBELLOCK
  • Weatherproof Cover, Vertical, Aluminum Weatherproof Cover,Vertical,Aluminum
  • Item # 3D016
  • Mfr. Model # HBL20405
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 30A, 4 Wire Hubbellock(R)...More

Floor Box Cover,8-1/8 in.,Gray
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More