Skip Content

Filter Results By

50 Results Found that Include 90 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

  • LEVITON
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate and Number of Gangs 1; Varies by Material of Construction and Color

WallPlate,Blank,2 Hole, White
WallPlate,Blank,2 Hole, Ivory
Plate,Wall,2 Gang,Silver
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plate, Wall, 2 Gang, SilverPlate,Wall,2 Gang,Silver
  • Item # 4D487
  • Mfr. Model # SS113
  • Toggle Switch/Blank Wall Plate, Switch and Blank, Number of Gangs 2, Color Silver, Finish Brush, Material of...More

WallPlate,Blank,4 Hole,2 Gang, Ivory
WallPlate Blank Insert,White,PK10
WallPlate,Blank Keystone,1 Hole,Ivory
WallPlate,Blank,3 Hole, Ivory
WallPlate,Blank Keystone,1 Hole,White
WallPlate,Blank,4 Hole, Ivory
WallPlate,Blank,4 Hole, White
Raceway Blank,Ivory
  • LEGRAND
  • Raceway Blank, IvoryRaceway Blank,Ivory
  • Item # 4JA50
  • Mfr. Model # 5507B
  • Raceway Blank, Dual Channel, Depth 1.88 In, Length 4.25 In, 1 Piece Nonmetallic Construction, Color Ivory,...More

Cover Plate,Raceway
  • LEGRAND
  • Cover Plate, RacewayCover Plate,Raceway
  • Item # 5KY83
  • Mfr. Model # V4047BX
  • Raceway Cover Plate, 2 Gang, Duplex Receptacle And Blank, Steel, Color Ivory, For Use With 4000 Series Two...More

  • APPLETON ELECTRIC
  • Cast CoverCast Cover
  • Multiple product options available

    Multiple product options available

WallPlate,Blank,4 Hole,2 Gang, White
WallPlate,Blank,6 Hole,2 Gang, White
  • CORTECH
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate, Color White, Finish Smudge Resistant, Material of Construction ABS and Size Standard; Varies by Number of Gangs

Weatherproof Cover,Vertical,Screw Down
  • LEVITON
  • Weatherproof Cover, Vertical, Screw DownWeatherproof Cover
  • Item # 4UFT8
  • Mfr. Model # WP459
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 15A, 20A, and 30A Single...More

Raceway Plate,Two Gang,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Raceway Plate, Two Gang, IvoryRaceway Plate,Two Gang,Ivory
  • Item # 1RYT5
  • Mfr. Model # HBL4747RXIV
  • Raceway Plate, Two Gang, Metallic, Height 4.75 In, Length 5.43 In, Features One Style Line, One Blank, Ivory,...More

WallPlate Blank Insert,Ivory,PK10
WallPlate,Blank,3 Hole, White
Steel Plate,Three Gang Blank,Almond
  • HUBBELL WIRING DEVICE-KELLEMS
  • Steel Plate, Three Gang Blank, AlmondSteel Plate,Three Gang Blank,Almond
  • Item # 1RYZ9
  • Mfr. Model # SP34AL
  • Steel Plate, Three Gang Blank, Height 4.5 In, Length 6.38 In, Fits All Standard NEMA Boxes, Almond, Material...More

WallPlate,Blank,6 Hole, Ivory
WallPlate,Blank,2 Hole,2 Gang, White
WallPlate,Blank,2 Hole,2 Gang, Ivory
WallPlate,Blank,12 Hole,2 Gang, Ivory
WallPlate,Blank,6 Hole,2 Gang, Ivory
WallPlate,Blank,6 Hole, White
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More