Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

64 Results Found that Include 179 Products

Results per page: 16 | 32 | 48
  • NIGHTSTICK
  • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery Burn Time 17.5 hr., Length 7", Diameter 1.8", Lamp Life...More

  • PELICAN
  • Safety-Approved Flashlight, XenonSafety-Approved Flashlight, Xenon
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type Xenon, Fixed, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance Not Specified and Light Output Modes Single;...More

Flashlight,LED,Orange,18 L,AA
  • ENERGIZER
  • Flashlight, LED, Orange, 18 L, AAFlashlight,LED,Orange,18 L,AA
  • Item # 1LEE4
  • Mfr. Model # MS2AALED
  • Safety-Approved Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included No,...More

  • BRIGHT STAR
  • Safety-Approved Flashlight, IncandescentSafety-Approved Flashlight, Incandescent
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type Incandescent, Battery Size D, Batteries Included No, Battery Burn Time 15 hr., Diameter 2-5/16", Fixed, Body Color Orange, Body...More

  • DEWALT
  • Cordless WorklightCordless Worklight
  • Multiple product options available

    Rechargeable Worklight, Number of Batteries 1, Batteries Included No, Focus Fixed, Lens Material Polycarbonate, Light Output Modes Single and Safety Rating Not...More

  • BRIGHT STAR
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Battery Size D, Batteries Included No, Diameter 2-5/16", 50, Fixed, Lamp Life 30K hr., Body Material Polypropylene, Switch Type Push...More

Lantern,6V,Orange
  • BRIGHT STAR
  • Lantern, 6V, OrangeLantern,6V,Orange
  • Item # 3KXN5
  • Mfr. Model # 2206
  • Lantern, Lamp Type Krypton, Battery Size 6V, Number of Batteries 1, Batteries Included No, Battery Type...More

  • PELICAN
  • Flashlight, LEDFlashlight, LED
  • Multiple product options available

    Flashlight, Lamp Type LED, Battery Size AA, Batteries Included Yes, Fixed, Lamp Life 50K hr., Switch Type Push Button, Lens Material Polycarbonate, Water Penetration...More

Safety Approved Headlamp,LED,120 Lm
  • STREAMLIGHT
  • Safety Approved Headlamp, LED, 120 LmSafety Approved Headlamp
  • Item # 1UNB6
  • Mfr. Model # 61200
  • Safety Approved Headlamp,Battery Size AA,Number of Batteries 3,Yes Batteries Included,Battery Burn Time 11...More

Flexible Floodlight,Yellow,Xenon,325 L
  • DEWALT
  • Flexible Floodlight, Yellow, Xenon, 325 LFlexible Floodlight,Yellow,Xenon,325 L
  • Item # 4LG25
  • Mfr. Model # DW919
  • Flexible Rechargeable Floodlight, Lamp Type Xenon, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number...More

  • PELICAN
  • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type LED, Batteries Included Yes, Fixed, Lens Material Polycarbonate, Battery Type Alkaline and Light Output Modes Single; Varies by...More

Flashlight,LED,Black,120/120/240L
  • NIGHTSTICK
  • Flashlight, LED, Black, 120/120/240LHandheld Flashlight, LED
  • Item # 38D267
  • Mfr. Model # XPP-5422B
  • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery...More

  • STREAMLIGHT
  • PenlightPenlight
  • Multiple product options available

    Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

  • STREAMLIGHT
  • Safety-Approved Flashlight, XenonSafety-Approved Flashlight, Xenon
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type Xenon, Fixed, Body Color Yellow, Body Material Polymer, Switch Type Tailcap Push Button, Lens Material Polycarbonate, Safety Rating...More

  • UNDERWATER KINETICS
  • Handheld Flashlight, XenonHandheld Flashlight, Xenon
  • Multiple product options available

    Handheld Flashlight, Lamp Type Xenon, Battery Size C, Number of Batteries 3, Batteries Included No, Battery Burn Time 4 to 5 hr., Length 8-3/4", Diameter 2-1/2", 53,...More

  • BRIGHT STAR
  • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
  • Multiple product options available

    Safety-Approved Flashlight, Lamp Type LED, Number of Batteries 3, Fixed, Switch Type Push Button, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance...More

Headlamp,AAA,104 lm,LED,Yellow,ABS
  • DEWALT
  • Headlamp, AAA, 104 lm, LED, Yellow, ABSHeadlamp,AAA,104 lm,LED,Yellow,ABS
  • Item # 36HZ16
  • Mfr. Model # DWHT70440
  • Headlamp, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 29 hr., 104...More

  • PELICAN
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Lens Material Polycarbonate and Battery Type Alkaline; Varies by Body Material, Battery Size, Lumens, Length and Body Color

Rechargeable Lantern,Fire Vulcan,Orange
  • STREAMLIGHT
  • Rechargeable Lantern, Fire Vulcan, OrangeHalogen/LED Rechargeable Lantern
  • Item # 2RVL7
  • Mfr. Model # 44400
  • Rechargeable Lantern, Lamp Type Halogen/LED, Batteries Included Yes, Battery Burn Time 3 to 60 hr., Battery...More

Inspection Penlight,Black,LED,5 L,AAAA
  • PELICAN
  • Inspection Penlight, Black, LED, 5 L, AAAAInspection Penlight
  • Item # 1WNC5
  • Mfr. Model # 1830C
  • Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Battery...More

  • PELICAN
  • Clip On Hands Free FlashlightClip On Hands Free Flashlight
  • Multiple product options available

    Clip On Hands Free Flashlight, Lamp Type LED, Battery Size 2032, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 34 hr., Length 3-1/2", 38, 6, Lamp Life...More

  • UNDERWATER KINETICS
  • HeadlampHeadlamp
  • Multiple product options available

    Multiple product options available

Flashlight,LED,Polymer Resin,AA,7 in.
  • STREAMLIGHT
  • Flashlight, LED, Polymer Resin, AA, 7 in.Flashlight, LED
  • Item # 20JN15
  • Mfr. Model # 68602
  • Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery Burn Time...More

Safety Approved Headlamp,LED,66 Lm
  • ENERGIZER
  • Safety Approved Headlamp, LED, 66 LmSafety Approved Headlamp,LED,66 Lm
  • Item # 4EZD6
  • Mfr. Model # MSHD31BP
  • Safety Approved Headlamp, Battery Size AA, Number of Batteries 3, No Batteries Included, Battery Burn Time 19...More

  • UNDERWATER KINETICS
  • Handheld Flashlight, LEDHandheld Flashlight, LED
  • Multiple product options available

    Handheld Flashlight, Lamp Type LED, Body Material ABS, Lens Material Polycarbonate and Water Penetration Rating IP67; Varies by Battery Size, Lumens, Length and Body...More

  • MILWAUKEE
  • Work LightWork Light
  • Multiple product options available

    Rechargeable Worklight, Battery Type Lithium-Ion, Number of Batteries 1, Batteries Included No, Focus Fixed, Impact Resistance Not Specified, Lens Material...More

Cordless Combination Kit,36.0V,Li-Ion
  • DEWALT
  • Cordless Combination Kit, 36.0V, Li-IonCordless Combination Kit,36.0V,Li-Ion
  • Item # 2YA99
  • Mfr. Model # DCX6401
  • Cordless Combination Kit, Voltage 36.0, Number of Tools 4, Tools Included Circular Saw, Hammer Drill, Light,...More

Results per page: 16 | 32 | 48