Skip Content

Filter Results By

Infrared Temperature Meters

49 Results Found that Include 150 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Infrared Thermometer Infrared Thermometer
  • Multiple product options available

    Multiple product options available

  • Category : Infrared Thermometers
Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In Focus Mini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332 Degrees...More

  • Category : Infrared Thermometers
Infrared Thermometer,Alarm,Data Hold
  • UEI TEST INSTRUMENTS
  • Infrared Thermometer, Alarm, Data Hold Infrared Thermometer,Alarm,Data Hold
  • Item # 21CH59
  • Mfr. Model # INF195
  • Infrared Thermometer, Temp. Range (F) -76 Degrees to 1022 Degrees F, Temp. Range (C) -60 Degrees to 550...More

  • Category : Infrared Thermometers
Infrared Thermometer,24:1,AAA Batteries
  • FLIR
  • Infrared Thermometer, 24:1, AAA Batteries Infrared Thermometer,24:1,AAA Batteries
  • Item # 48FT96
  • Mfr. Model # TG54
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 1202 Degrees F, Temp. Range (C) -30 Degrees to 650...More

  • Category : Infrared Thermometers
IR Therm,-27 to 428F,1 In @ 1 In Focus
  • TRACEABLE
  • IR Therm, -27 to 428F, 1 In @ 1 In Focus IR Therm,-27 to 428F,1 In @ 1 In Focus
  • Item # 9R169
  • Mfr. Model # 4480
  • Infrared Thermometer, Temp. Range (F) -27 Degrees to 428 Degrees F, Temp. Range (C) -33 Degrees to 220...More

  • Category : Infrared Thermometers
IR Therm,Body 50to122F,Obj 32to221F
  • MABIS
  • IR Therm, Body 50to122F, Obj 32to221F IR Therm,Body 50to122F,Obj 32to221F
  • Item # 18K979
  • Mfr. Model # 18-535-000
  • Infrared Thermometer, Temp. Range (F) Body Temperature 50 Degrees to 122 Degrees F, Object/Liquid 32 Degrees...More

  • Category : Infrared Thermometers
Infrared Thermometer with Type K Input
  • EXTECH
  • Infrared Thermometer with Type K Input Infrared Thermometer with Type K Input
  • Item # 30ZY72
  • Mfr. Model # 42515-T
  • Infrared Thermometer, Temp. Range (F) Infrared -58 Degrees to 1472 Degrees F, Type K -58 Degrees to 2498...More

  • Category : Infrared Thermometers
Relative Humidity Meter, With Infrared Thermometer Meter Style,&
Electrical Troubleshooting Kit
Motor and Drive Troubleshooting Kit
Digital Process Thermometer, RTD Sensor Type, -328° to
Digital Process Thermometer, RTD Sensor Type, -328° to
Advanced Motor and Drive Troubleshooting Kit
Advanced Electrical Troubleshooting Kit
HVAC Meter Kit
  • GENERAL TOOLS
  • HVAC Meter Kit HVAC Meter Kit
  • Item # 40LJ16
  • Mfr. Model # KHV57030
  • HVAC Meter Kit, Includes Digital Multimeter, Thermocouples, (2) CAT III 1000V Test Leads with Alligator...More

  • Category : Instrument Combination Kits
IR Therm,1 In @ 12 In Focus
  • RAYNGER
  • IR Therm, 1 In @ 12 In Focus IR Therm,1 In @ 12 In Focus
  • Item # 8NL52
  • Mfr. Model # FI40L
  • Infrared Thermometer, Temp. Range (F) -67 Degrees to 536 Degrees F, Temp. Range (C) -55 Degrees to 280...More

  • Category : Infrared Thermometers
Digital Electrical Multimeter and Infrared Thermometer
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More